Beli regulator co2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daesung Regulator CO2
    Mulai

    Rp199.900

    Daesung Regulator CO2
    atribut:
    • Use for: CO2
  2. Morris Regulator Harris Single Stage
    Mulai

    Rp749.900

    Morris Regulator Harris Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  3. Chiyoda Seiki Regulator Co2 Victory
    Mulai

    Rp1.999.900

    Chiyoda Seiki Regulator Co2 Victory
    atribut:
    • Maximum Inlet Pressure (kgf/cm²): 165
    • Delivery Pressure (kgf/cm²): 2-15
    • Standard Flow Rate (N m�/hour): 60 (at 5kgf/cm2)
    • Maximum Flow Rate (N m�/hour): 130
    • Inlet Pressure Gauge (kgf/cm²): 0-250 (3500lb/in2)
    • Delivery Pressure Gauge (kgf/cm²): 0-25 (350lb/in2)
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: M16xP1.5(R)+hose nipple
  4. Chiyoda Seiki Regulator CO2 2 Gauge with Heater
    Mulai

    Rp4.799.900

    Chiyoda Seiki Regulator CO2 2 Gauge with Heater
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Weight (kg): 2.06
  5. KRISBOW Regulator Las CO2
    Mulai

    Rp1.099.900

    KRISBOW Regulator Las CO2
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x170x110
  6. Harris Gas Regulator
    Mulai

    Rp5.499.900

    Harris Gas Regulator
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  7. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  8. Yamato Regulator with Heater
    Mulai

    Rp3.999.900

    Yamato Regulator with Heater
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure. This is a high efficiency regulator which incorporate an automatic temperature control mechanism.
    atribut:
    • High Pressure Gauge (kg/cm²): 3
    • Working Pressure Range (kg/cm²): 05-2.0
    • Use for: Carbon-Dioxide (CO2)
    • Standard Flow Rate (L/hour): 1500
  9. STAHLWERK Regulator CO2
    Mulai

    Rp649.900

    STAHLWERK Regulator CO2
    Deskripsi:
    Hanya bisa untuk dicolokkan ke mesin las yang compatible output 36V, dan bukan ke kelistrikan PLN. Barang tanpa dus/kemasan
  10. Melzer Regulator CO2
    Mulai

    Rp309.900

    Melzer Regulator CO2
    atribut:
    • Inlet Pressure (Bar): 250
    • Outlet Pressure (Bar): 2.5
  11. Morris Regulator Crown and Heather
    Mulai

    Rp3.199.900

    Morris Regulator Crown and Heather
    atribut:
    • Cylinder Pressure (bar): 315
    • Flow Rate (L/minute): 0-25
  12. Daesung Regulator
    Mulai

    Rp159.900

  13. KRISBOW Regulator CO2 dengan Heater
    Mulai

    Rp1.999.900

    KRISBOW Regulator CO2 dengan Heater
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x190
  14. Chiyoda Seiki Regulator CO2 1 Gauge with Heater
    Mulai

    Rp4.399.900

    Chiyoda Seiki Regulator CO2 1 Gauge with Heater
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-1N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Voltage (V): 110
    • Weight (kg): 1.8
  15. Muraku Regulator CO2 Electric Heater
    Mulai

    Rp719.900

    Muraku Regulator CO2 Electric Heater
    atribut:
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure: 0-25 LPM, 20 C, 1.5 kg/cm
    • Power Supply (V/Hz): 220/50
    • Body Material: Brass, Chrome Plated
    • Diameter Cylinder (mm): 57
    • Diameter Pressure (mm): 52
    • Inlet Connection (mm): G5/8-14
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  16. Benchmark Scientific Optional Co2 Gas Regulator For Mytemp Mini Co2 Digital Incubator
    Mulai

    Rp10.999.900

    Benchmark Scientific Optional Co2 Gas Regulator For Mytemp Mini Co2 Digital Incubator
    atribut:
    • Manufacturer/Tradename: Benchmark Scientific H2300-REG
  17. Yamato Hydrogen /Helium Gas Regulator
    Mulai

    Rp2.899.900

    Yamato Hydrogen /Helium Gas Regulator
    Deskripsi:
    -More excellent in durability since even the cover part is made of brass.
    atribut:
    • Fluid: Helium
    • Primary side working pressure: 2 to 15MPa
    • Secondary Side Working Pressure: 0.2 to 0.99MPa
  18. Get Star CO2 Regulator
    Mulai

    Rp229.900

    Get Star CO2 Regulator
    atribut:
    • High Pressure (psi): 4000
    • Flow Range (L/minute): 0-25
    • Input Voltage (V): 220
    • Power Consumption (W): 150
  19. Harris Nitrogen Regulator
    Mulai

    Rp18.999.900

    Harris Nitrogen Regulator
    Deskripsi:
    Regulator Nitrogen, Argon, CO, Air, Helium, Hydrogen, Oxygen, Methane.
    atribut:
    • Maximum Inlet Pressure (bar): 300
    • Delivery Pressure (bar): 0 to 100
    • Maximum Air Flow (m³/hour): 400
    • Delivery Pressure Gauge (bar): 0 to 315
    • Supply Pressure Gauge (bar): 0 to 400
  20. Ramco Regulator CO2 Heavy Duty
    Mulai

    Rp889.900

    Ramco Regulator CO2 Heavy Duty
    Deskripsi:
    Alat untuk mengukur tekanan gas.
    atribut:
    • Intake Pressure (kgf/cm²): 150
    • Out Pressure (kgf/cm²): 3.5
    • Drat Inlet: 5/8
    • Drat Outlet: 3/8
Daftar Harga regulator co2 Terbaru January 2026
Daesung Regulator CO2Rp199.900
Morris Regulator Harris Single StageRp749.900
Chiyoda Seiki Regulator Co2 VictoryRp1.999.900
Chiyoda Seiki Regulator CO2 2 Gauge with HeaterRp4.799.900
KRISBOW Regulator Las CO2Rp1.099.900
Harris Gas RegulatorRp5.499.900
Morris Regulator Harris Two StagesRp1.699.900
Yamato Regulator with HeaterRp3.999.900
STAHLWERK Regulator CO2Rp649.900
Melzer Regulator CO2Rp309.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait