Beli regulator argon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Morris Regulator Harris Single Stage
    Mulai

    Rp749.900

    Morris Regulator Harris Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  2. Max Welder Regulator Argon (Pengatur Tekanan)
    Mulai

    Rp139.900

    Max Welder Regulator Argon (Pengatur Tekanan)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  3. STAHLWERK Regulator CO2 Argon
    Mulai

    Rp399.900

    STAHLWERK Regulator CO2 Argon
    Deskripsi:
    Regulator gas untuk Argon
  4. KRISBOW Regulator Las Argon
    Mulai

    Rp1.099.900

    KRISBOW Regulator Las Argon
    atribut:
    • Gas Service: Argon, mix gas
    • Outlet Flow Gauge (L/minute): 0-25 LPM Argon
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(M)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x110
  5. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  6. SAMATO Argon Regulator
    Mulai

    Rp189.900

    SAMATO Argon Regulator
    Deskripsi:
    ARGON Regulator High Quality
  7. Linz Regulator Argon
    Mulai

    Rp529.900

    Linz Regulator Argon
    atribut:
    • Cylinder Pressure (bar): 0-315
    • Body Material: Brass Body
    • Flow Rate (L/minute): 1-25
  8. Morris Regulator Victor Single Stage
    Mulai

    Rp1.199.900

    Morris Regulator Victor Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  9. Ramco Regulator Argon
    Mulai

    Rp609.900

    Ramco Regulator Argon
    Deskripsi:
    Alat untuk mengukur tekanan gas.
    atribut:
    • Intake Pressure (kgf/cm²): 150
    • Out Pressure (kgf/cm²): 3.5
    • Drat Inlet: 5/8
    • Drat Outlet: 3/8
  10. Yamato Regulator for Argon Gas
    Mulai

    Rp2.299.900

    Yamato Regulator for Argon Gas
    Deskripsi:
    -You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
    • Voltage (V): 110
  11. KRISBOW Regulator Las Argon
    Mulai

    Rp1.199.900

    KRISBOW Regulator Las Argon
    atribut:
    • Gas Service: Argon, AR/CO₂ Mix
    • Outlet Pressure Preset (PSI): 50
    • Inlet Gauge (PSI): 2” , 4000
    • Flowmeter (SCFH): 60
    • Inlet Connection: CGA580
    • Outlet Connection: 5/8inch - 18RH (F)
    • Dimensions (mm): 210x190x110
  12. Chiyoda Seiki Regulator Argon New Aster
    Mulai

    Rp2.199.900

    Chiyoda Seiki Regulator Argon New Aster
    atribut:
    • Maximum Inlet Pressure (kgf/cm²): 165
    • Delivery Pressure (kgf/cm²): 2-15
    • Standard Flow Rate (N m�/hour): 35 (at 5kgf/cm2)
    • Maximum Flow Rate (N m�/hour): 100
    • Inlet Pressure Gauge (kgf/cm²): 0-250 (3500lb/in2)
    • Delivery Pressure Gauge (kgf/cm²): 0-25 (350lb/in2)
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: M16xP1.5(R)+hose nipple
  13. Muraku Regulator Argon
    Mulai

    Rp279.900

    Muraku Regulator Argon
    atribut:
    • Code Item: MRK Argon
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure: 0-25 LPM, 20 C, 1.5 kg/cm
    • Diameter Cylinder (mm): 57
    • Diameter Pressure (mm): 60 with Rubber Shock
    • Body Material: Brass
    • Inlet Connection (mm): M22x1.5
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  14. Kennedy Regulator 300bar - Single Stage 2 Gauge Argon
    Mulai

    Rp2.599.900

    Kennedy Regulator 300bar - Single Stage 2 Gauge Argon
    Deskripsi:
    Precision engineered for single cylinder applications and designed for every day use, these two gauge argon regulators are the ideal way of ensuring you achieve the best results when welding. Selecting the correct welding regulator is crucial to the achieving optimum welding quality and control, as various metals possess different flow rates and selecting the right gas is equally important. The two gauges on this product enables quick and easy reading of gas pressure and contents for optimum control. Possesses a bottom entry design and is suited for use with top outlet cylinder valves. Each product is date stamped to show when regulator needs replacing or refurbishing (five years from that date). To be used in conjunction with a flashback arrestor (sold separately).Features and Benefits- Possesses two gauges for you to easily read the gas flow in litres per minute and contents for optimum control- Easy to affix to your argon cylinder due to the bottom entry design- Manufactured with precision to ensure high quality accuracy and resultsTypical Applications- Ideal for use when controlling and regulating the flow of oxygen in a singular cylinder whilst welding- Suited for use with top outlet cylinder valvesStandards- Regulators and gauges conform to 2014/68/EU (PED)
    atribut:
    • Standards Met: BS EN ISO 9002
    • Gas Type: Argon
    • Inlet Connection (inch): 5/8 BSP-LH
    • Maximum Inlet Pressure (bar): 300
    • Maximum Outlet Pressure (Lpm): 35
    • Outlet Connection (inch): 3/8 BSP-LH
    • Regulator Type: Single Stage
  15. Yamato Analysis Gas Line Regulator
    Mulai

    Rp5.599.900

    Yamato Analysis Gas Line Regulator
    Deskripsi:
    -Regulator for the end of centralized gas piping.-Easy to use with the upper IN and lower OUT.
    atribut:
    • Inlet/outlet port connection: Rc1/4
    • Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
  16. Yamato Analysis Gas Line Regulator
    Mulai

    Rp4.799.900

    Yamato Analysis Gas Line Regulator
    Deskripsi:
    -Regulator for the end of centralized gas piping.-Compact and good performance.
    atribut:
    • Inlet/outlet port connection: Rc1/4
    • Primary side working pressure: 0.3 to 3MPa
    • Secondary Side Working Pressure: 0.05 to 0.6MPa
    • Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
  17. Weldtex Regulator Argon
    Mulai

    Rp359.900

    Weldtex Regulator Argon
    atribut:
    • Use for: Argon
  18. Taffware Hilda Mesin Self Leveling 16 Line Laser 4D
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Taffware Hilda Mesin Self Leveling 16 Line Laser 4D
    Deskripsi:
    Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau datar
    atribut:
    • Input (V/Hz): 100 - 240, 50/60
    • Material: Plastik
  19. MIGHT INDUSTRY Argon Regulator
    Mulai

    Rp2.199.900

    MIGHT INDUSTRY Argon Regulator
    atribut:
    • Voltage (V): 110
Daftar Harga regulator argon Terbaru March 2026
Morris Regulator Harris Single StageRp749.900
Max Welder Regulator Argon (Pengatur Tekanan)Rp139.900
STAHLWERK Regulator CO2 ArgonRp399.900
KRISBOW Regulator Las ArgonRp1.099.900
Daesung RegulatorRp159.900
SAMATO Argon RegulatorRp189.900
Linz Regulator ArgonRp529.900
Morris Regulator Victor Single StageRp1.199.900
Ramco Regulator ArgonRp609.900
Yamato Regulator for Argon GasRp2.299.900

Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)