Beli redundant power supply di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
  2. Schneider Electric Miniature Circuit Breaker IC60N
    Mulai

    Rp529.900

    Schneider Electric Miniature Circuit Breaker IC60N
    atribut:
    • Contact Position Indicator: Yes
    • Control Type: Toggle
    • Curve Code: D
    • Device Application: Distribution
    • Device Short Name: IC60N
    • Magnetic Tripping Limit (inch): 12 (+/-20%)
    • Network Frequency (Hz): 50/60
    • Network Type: AC DC
    • Number of Protected Poles: 3
    • Poles Description: 3P
    • Product Name: Acti 9 iC60
    • Product or Component Type: Miniature circuit-breaker
    • Range: Acti 9
    • Rated Current (A): 20
    • Rated Impulse with Stand Voltage (kV): 6 conforming to EN 60947-2 6 conforming to IEC 60947-2
    • Rated Insulation Voltage (V AC): 500 50/60 Hz conforming to EN 60947-2 500 50/60 Hz conforming to IEC 60947-2
    • Standards: IEC 60947-2 IEC 60898-1 EN 60898-1 EN 60947-2
    • Suitability For Isolation: Yes conforming to EN 60898-1 Yes conforming to EN 60947-2 Yes conforming to IEC 60898-1 Yes conforming to IEC 60947-2
    • Trip Unit Technology: Thermal-magnetic
    • Utilisation Category: Category A conforming to EN 60947-2 Category A conforming to IEC 60947-2
  3. Legrand Filtered Single Phase Rectified Power Supply
    Mulai

    Rp33.999.900

    Legrand Filtered Single Phase Rectified Power Supply
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Nominal Value Output Voltage 1 (V): 24
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
  4. OMRON Switching Power Supply S8VS Series (Catu Daya)
    Mulai

    Rp1.399.900

    OMRON Switching Power Supply S8VS Series (Catu Daya)
    Deskripsi:
    Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
  5. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  6. Alinco Power Supply
    Mulai

    Rp2.199.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  7. Dr. OSHA Sepatu Safety Low Cut Elegant Sporty 2122 (Sepatu Proyek)
    Mulai

    Rp519.900

    Dr. OSHA Sepatu Safety Low Cut Elegant Sporty 2122 (Sepatu Proyek)
    atribut:
    • Color: Blue Suede
    • Outsole: Rubber
    • SNI License: Yes
    • SNI Number: 310/W/RE/B/IX/2017
  8. SAMOTO Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  9. OMRON Switching power supply S8VK-S
    Mulai

    Rp2.099.900

    OMRON Switching power supply S8VK-S
    Deskripsi:
    A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.
    atribut:
    • Product Code: S8VK5001C
    • Family Type: S8VK-S
  10. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  11. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  12. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  13. NIPPON PAINT Cat Nippe 2000 20L
    Mulai

    Rp4.199.900

    NIPPON PAINT Cat Nippe 2000 20L
    Deskripsi:
    Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.SpesifikasiJenis Cat : Nitroselulosa lacquer enamel.Tekstur : Gloss.Specific Gravity (25°C) : 1.10.Daya Sebar Teoritis : 8.0 - 11.0 m2/liter/lapis.
    atribut:
    • Sebaran Teoritis (m²): 8 - 11
    • Ukuran (L): 20
  14. Brother Ink Cartridge LC-583 (Tinta Printer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  15. OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    Mulai

    Rp1.599.900

    OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
Daftar Harga redundant power supply Terbaru October 2026
Schneider Electric Power Supplies for Industrial Use (Catu Daya)Rp749.900
ABB Power SupplyRp2.399.900
Schneider Electric Miniature Circuit Breaker IC60NRp529.900
Legrand Filtered Single Phase Rectified Power SupplyRp33.999.900
APC Uninterruptible Power Supply 1 FasaRp8.099.900
OMRON Switching Power Supply S8VS Series (Catu Daya)Rp1.399.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
Alinco Power SupplyRp2.199.900
Dr. OSHA Sepatu Safety Low Cut Elegant Sporty 2122 (Sepatu Proyek)Rp519.900
SAMOTO Stabilizer Single PhaseRp569.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)