Beli reamer taper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Okazaki Seiko Tapered Pin ReamerDeskripsi:MCO material is used.atribut:
- Material: MCO (cobalt high speed steel)
- Taper: 1/50
- ENGINEER Taper Reamer (Rimer Peluas Tirus)atribut:
- Material: High carbon steel
- Penetration Range: 6.0-30φ mm
- Overall Length: 145mm
- Blade length: 107mm
- Sherwood Hand Taper Pin Reamer (Rimer Pin)Deskripsi:Metric. Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A. METRIC TOLERANCES: Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000. Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
- F.P.Tools Adjustable ReamerDeskripsi:The blade diameter is adjustable.atribut:
- Material: SKS
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- YANKEE Taper Pin ReamerDeskripsi:Straight-flute taper pin reamers push chips forward into the hole and are used to enlarge, finish, or shape holes for a precise fit when installing taper pins into the hole. They have a 1/4" taper to the foot. Straight-flute reamers are the most commonly used style of reamer. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamers into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Measurement System: Wire
- Shank Type - Machining: Straight
- ENGINEER Taper Reamer (Rimer Peluas Tirus)Deskripsi:-Used for expanding the hole on a thin iron plate and chamfering of pipes. -For chamfering works of aluminum plate, thin iron plates and pipes.atribut:
- Blade Materials: High Carbon Steel
- Purpose of Use: For chamfering works of aluminum plate, thin iron plates and pipes.
- ESCO 4-22mm taper reameratribut:
- Blade Length (mm): 88
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- SOMTA Hand Tapper Pin Reamer Straight Fluteatribut:
- Material: High speed steel
- Type: Straigth Flute
- CLEVELAND Taper Pin ReamerDeskripsi:Straight-flute taper pin reamers push chips forward into the hole and are used to enlarge, finish, or shape holes for a precise fit when installing taper pins into the hole. They have a 1/4" taper to the foot. Straight-flute reamers are the most commonly used style of reamer. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamers into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Measurement System: Wire
- Primary Material Application: Cast Iron; Steel
- Primary Material Application ISO Code: K; P
- Secondary Material Application: Aluminium, Brass, Bronze, Copper
- Secondary Material Application ISO Code: N
- Shank Type - Machining: Straight
- Spiral Direction: Right Hand
- F.P.Tools Adjustable Reamers HSSDeskripsi:Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
- Sherwood Parallel Hand Reamer (Reamer Tangan)Deskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
- Okazaki Taper Pin ReamerDeskripsi:MCO material is used.
- SOMTA Hand Taper Pin Reamer Spiral Fluteatribut:
- Application: Right Hand Cutting
- Flute: Spiral
- Flute Helix Angle: Left Hand Helix 10°
- Inclination: To Suit 1 in 50 Taper
- Material: High Speed Steel
- Standard: DIN 9
- Suited Material: General
- NUI Hand Reamer Taper Pin Straight Shank Taper 1:50 (Rimer Pin)atribut:
- Material: HSSCO
- OSG Ball Nose End Mill Exocarb WXS-LN-EBD Series (Mata Pahat Frais Ballnose)Deskripsi:- Carbide end mill with WXS coating- For hardened steels up to 65 HRC and stainless steels- 2 futes, long neck, ball noseatribut:
- Number of Flute: 2
- Material: Cemented Carbide
Daftar Harga reamer taper Terbaru October 2026
| Okazaki Seiko Tapered Pin Reamer | Rp729.900 |
| ENGINEER Taper Reamer (Rimer Peluas Tirus) | Rp429.900 |
| Sherwood Hand Taper Pin Reamer (Rimer Pin) | Rp869.900 |
| F.P.Tools Adjustable Reamer | Rp2.199.900 |
| YANKEE Taper Pin Reamer | Rp1.499.900 |
| ENGINEER Taper Reamer (Rimer Peluas Tirus) | Rp119.900 |
| EIKO Taper Pin Reamers | Rp669.900 |
| ESCO 4-22mm taper reamer | Rp789.900 |
| SOMTA Parallel Hand Reamer (Reamer Tangan) | Rp129.900 |
| TRUSCO Hand Reamer (Pisau Reamer) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102549810-1.jpg)
/4wP102131176-3.jpg)


/P102851919-1.jpg)


/P102086636-1.jpg)
/P101000970-1.jpg)

/P102080344-1.jpg)


/9xP102132357-3.jpg)


/cgP105367448-1.jpg)
/kgP103756736-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)