Beli rc boat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Blue Eagle Aluminized Clothings (Welding Blanket)Deskripsi:This ATG-1515 Fire blanket offers help putting out dangerous fires within the home, workplace, car, or boat.atribut:
- Size (cm): 89x150
- Temperature Tolerance (°C): 1649
- Abrasion Resistance: Excellent
- Type: Welding Blanket
- Schneider Electric Harmony Electromechanical Relays Socket RXZ Seriesatribut:
- Product or Component Type: Socket
- Range of Product: Zelio Relay
- WESTWARD Welding BlanketDeskripsi:This fiberglass welding blanket can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.atribut:
- Item: Welding Blanket
- Process: General welding Application with light sparks and minimal spatter
- Grommet Hole Diameter (inch): 4/5
- Grommet Spacing (inch): 24
- Fastener Type: Grommets
- Grommet Location: Two on Each Corner
- Grommet Material: Brass
- Maximum Temperature (°F): 1000
- Product Type: Blanket
- Protective Material: Fiberglass
- TRUSCO Welding Blanket SUPERDeskripsi:-Lightweight type coated with special silicone on both sides of glass fiber.-A type to repel sparks, slag.-Safe product with no asbestos/ceramic. -As welding and cutting spark receiving sheet, welding spark shielding curtain.-As heat resistant curtain, high temperature valve cover material. -JIS A 1323 Class B passing No. 05A3881atribut:
- Thickness: 0.38mm
- Base Fabric Materials: 100% Glass Fiber
- Coating Materials: Special Silicone Resin
- Schneider Electric EasyPact CVS Pitch Spreader 3 Polesatribut:
- Product or Component Type: Spreader
- Poles Description: 3P
- Quantity Per Set: Set of 3
- Range Compatibility: Easypact - EZC Circuit Breaker
- Separate Part Category: Connection Accessory
- [In] Rated Current (A): 100
- WESTWARD Welding Blanket RollDeskripsi:This fiberglass welding roll can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.atribut:
- Item: Welding Blanket Roll
- Process: General welding Application with light sparks and minimal spatter
- Fastener Type: No Fasteners Included
- Grommet Location: No Grommet Holes
- Maximum Temperature (°F): 1000
- Overall Length (ft): 150
- Product Type: Blanket Roll
- Protective Material: Fiberglass
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/Oatribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- KRISBOW Selimut Api FiberglassDeskripsi:Fire Blanket Fiberglass 150 x 180 cmatribut:
- Material: Fiberglass
- Packing: PVC Soft Bag
- Size (m): 1.5x1.8
- Color: Light Grey
- Working Temperature (°C): 550
- TRUSCO Welding Blanket ALPHADeskripsi:Usage:Pieces feeling static electricity of metal and plating processed part.atribut:
- Material: Flame resistant fiber textiles, Silicone (white) single side processing
- Purpose of Use: As a welding spark receiving sheet, fire proof cover, fire proof curtain, and curing sheet.
- Hi-Cook Fire BlanketDeskripsi:Hi-Cook Fire Blanket/Selimut Api. Fire blanket dapat menjadi perlengkapan pemadam kebakaran yang sangat efektif. Selain sering digunakan oleh pemadam kebakaran untuk menolong orang yang terjebak api dengan cara menutupi atau membungkusnya, fire blanket juga bisa digunakan untuk memadamkan api yang terkadang sulit dipadamkan oleh air, misalnya api akibat minyak dan korsleting listrik. Kain Fiberglass cloth/kain fiberglass dibentuk dari benang fiber yang ditenun jadi kain. Fiberglass cloth/kain fiberglass dapat digunakan sebagai pengganti asbes dan sangat efisien sebagai bahan peredam panas sampai panas maksimal 550 derajat celcius.atribut:
- Material: Fiber Blass
- STEINER Welding Blanket RollDeskripsi:Light-duty acrylic-coated fiberglass welding blanket rolls provide good abrasion resistance and protect surfaces from sparks and spatter on a vertical plane (hanging).atribut:
- UNSPSC: 23171528
- Standards: FM Approved
- HI TEMP Welding Blanket RollDeskripsi:Heavy-duty silicone-coated fiberglass welding blanket rolls protect surfaces from heat, sparks, spatter, and light slag. The silicone coating resists abrasion, water, oil, and some solvents and will not produce toxic fumes when exposed to flame or high temperatures. Heavy-duty materials typically weigh more and resist higher temperatures than standard and medium-duty versions of the same material.atribut:
- UNSPSC: 23171528
- Coating: Silicone
- Fastener Type: No Fasteners Included
- Material: Fiberglass
- Resistance Properties: Chemical ResistantWater Resistant
- TILLMAN Welding BlanketDeskripsi:Medium-duty acrylic-coated fiberglass welding blankets protect nearby surfaces from sparks, spatter, and slag on the vertical plane (hanging). Acrylic-coated fiberglass has high resistance to abrasion.atribut:
- UNSPSC: 23171528
- Fastener Type: Grommets
- Grommet Location: Two on Each Corner
- Grommet Spacing (in): 18
- Resistance Properties: Abrasion Resistant, Chemical Resistant, Spark Resistant, Spatter Resistant, Water Resistant
- Standards: FM Approved
- Width (ft): 6
- STEINER Welding BlanketDeskripsi:These heavy-duty welding blankets are made of carbonized-fiber, which is a soft, lightweight material that protects surfaces against heavy sparks, spatter, and slag. Carbonized fiber is a flexible material that drapes over irregular shapes and surfaces.atribut:
- UNSPSC: 23171528
- Standards: FM Approved
- TRUSCO Welding Blanket NEW SILVERDeskripsi:-It is a heavy fabric type and has a heavy feeling, high performance deluxe type.-Non-asbestos/non-ceramic safe product, also containing no fibers that induce skin irritation.-Type to repel received sparks and slag. -As a welding spark slag receiving sheet, fire proof cover, fire proof curtain, and curing sheet. -JIS A 1323 Class A Passing No. 03A1248-(foundation)Japan Fire Retardant Association Flame Retardant Performance Test compliant No. CO040010atribut:
- Thickness: Approx. 1.5mm
- Material: Flame Resistant Fiber Fabrics, Silicone (white) Double-sided Processing
- Blue Eagle Face Shield dengan Visoratribut:
- Material: Polycarbonate
- Schneider Electric PowerLogic PM5000 seriesatribut:
- Product or Component Type: Power Meter
- Range: PowerLogic
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- TONATA Fire BlanketDeskripsi:Fire Blanket / Selimut Api Tonata 1 x 1 mSelimut api Tonata dapat digunakan untuk pemadaman kebakaran tahap awal sebelum api membesar. Jika terjadi kebakaran besar, selimuti badan dan kepala untuk keluar dari zona api!
- Schneider Electric Circuit breaker Compact NS1250Hatribut:
- Device Application: Distribution
- Network Frequency (Hz): 50/60
Daftar Harga rc boat Terbaru December 2025
| Blue Eagle Aluminized Clothings (Welding Blanket) | Rp2.399.900 |
| Schneider Electric Harmony Electromechanical Relays Socket RXZ Series | Rp34.900 |
| WESTWARD Welding Blanket | Rp619.900 |
| TRUSCO Welding Blanket SUPER | Rp1.299.900 |
| Schneider Electric EasyPact CVS Pitch Spreader 3 Poles | Rp129.900 |
| WESTWARD Welding Blanket Roll | Rp9.999.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O | Rp28.900 |
| KRISBOW Selimut Api Fiberglass | Rp289.900 |
| TRUSCO Welding Blanket ALPHA | Rp939.900 |
| Hi-Cook Fire Blanket | Rp98.900 |
Data diperbarui pada 15/12/2025 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Lain%20-%20lain/Blue%20Eagle%20Aluminized%20Clothings%20(Welding%20Blanket)/kgP104661736-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Tambahan%20Masker%20Las/WESTWARD%20Welding%20Blanket/6mP107771238-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20SUPER/P102971611-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Tambahan%20Masker%20Las/WESTWARD%20Welding%20Blanket%20Roll/74P107771256-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/KRISBOW%20Selimut%20Api%20Fiberglass/q7P104568943-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20ALPHA/P102013106-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Hi-Cook%20Fire%20Blanket/hkP103753632-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/STEINER%20Welding%20Blanket%20Roll/llP109500777-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/HI%20TEMP%20Welding%20Blanket%20Roll/l3P109500759-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/TILLMAN%20Welding%20Blanket/kbP109500731-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/STEINER%20Welding%20Blanket/jtP109500713-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20NEW%20SILVER/P102971569-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Face%20Shield%20dengan%20Visor/P103096005-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Blanket/dvP108164499-1.jpg)