Beli ratcheting wrench combination di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Deskripsi:Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5degrees movement to operate ratchet. Thin wall design for greater access. Conform to DIN 838 & ANSI 8107.6. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Options: 2/3 Width
- Product Type: Metric / AF Professional Ratchet Combination Spanner Set
- Material: Chrome Vanadium
- TONE Ratcheting Combination Wrench Quick Set (Kunci Ring Pas)Deskripsi:Ideal for tightening work in the flare nut and narrow the location of the pipe.atribut:
- Set Contents: RMQ-08, 10, 12, 13, 14, 17, 19
- Accessories: Cloth Bag
- Purpose of Use: Optimum for tightening work in piping flare nuts and narrow places.
- SATA Ratcheting Combination Wrench Double (Kunci Ring Pas)Deskripsi:- Sleek head design enables access to tight spots where a ratchet will not fit- 5° ratcheting arc VS. 30° on standard combination wrenches- Surface Drive® provides a stronger grip on fasteners
- TRUSCO Ratcheting Combination Wrench Standard Type (Kunci Ring Pas)Deskripsi:-Switching between normal and reverse is not attached.-Since it is a straight shape, it is optimum for work in narrow places and deep places.-Feed angle 5° has been realized.-The finish side is beautiful, the touch is good and there is a heavy feeling.-Suatribut:
- Opposite Side Dimension: 14mm
- Spanner: 6.9
- Thickness Ring: 9.4mm
- Overall Length (mm): 193
- PROTO Ratcheting Combination Wrench Full Polish Reversible Spline (Kunci Ring Pas)atribut:
- Point Size: Spline
- Finish: Full Polish
- Unit of Measure: Fractional
- Specification ASME: ASME B107.100-2010
- Weight (lbs): 13.51
- Piece Count: 18
- Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Deskripsi:Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6. Contents 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 Degrees.atribut:
- Standards Met: ASME B107.6
- Material: Chrome Vanadium Steel
- Size System: AF
- Finish/Coating: Mirror Finish
- Spanner Type: Ratchet Combination
- Includes: (7) Spanners Wallet
- Number of Pieces: 7
- Size (inch): 3/8 to 3/4
- BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)atribut:
- K3L License: Yes
- TRUSCO Ratcheting Combination Wrench Quick (Kunci Ring Pas)atribut:
- Overall Length (mm): 174
- Opposite Side Dimension (mm): 12
- PROTO 3/8inch Drive Ratcheting Head Micrometer Torque Wrenchatribut:
- Drive Size (inch): 3/8
- Increments (ft-lbs): 0.5
- Head Width 1 (inch): 1-7/16
- Head Depth (inch): 1-1/64
- Overall Length (inch): 16-17/32
- Finish: Full Polish
- Overall Length (mm): 419.89
- Repair Kit Part Number: J6006RK
- Specification ASME: ASME B107.300-2010
- Specification TO: TO33K6-4-2193-1
- Storage Case Part Number: J6006PBF
- Style: Micrometer
- Torque Range (ft-lbs): 20-100
- Weight (lbs): 3.3
- GENIUS Combination Wrench Matt Finish SAE Set (Kunci Ring Pas)Deskripsi:Includes: SAE Combination Wrench (Matt Finish):737010 5/16inch Combination Wrench737012 3/8inch Combination Wrench737014 7/16inch Combination Wrench737016 1/2inch Combination Wrench737018 9/16inch Combination Wrench737020 5/8inch Combination Wrench737024 3/4inch Combination Wrench737028 7/8inch Combination Wrench737032 1inch Combination WrenchPouch Bagatribut:
- Material: Chrome Vanadium Steel
- Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)atribut:
- Size: 10-19mm
- Size (mm): 10 to 19
- TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- Kennedy Ratchet Spanner & Socket Set (Kunci Ring Ratchet)atribut:
- Size: 10-19mm
- BluePoint Ratcheting Combination Wrench Flexible Head (Kunci Ring Pas)Deskripsi:Contents: 5/16inch to 3/4inch Flexible Head Rachet Combination Wrenches :- BOERF10A- BOERF12A- BOERF14A- BOERF16A- BOERF18A- BOERF20A- BOERF22A- BOERF24A
- BluePoint Ratcheting Combination Wrench Set (Kunci Ring Pas)Deskripsi:Contents- Ratcheting Combination Wrenches : 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
- TEKIRO Construction Wrench (Kunci Ring Ratchet)Deskripsi:TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
Daftar Harga ratcheting wrench combination Terbaru October 2026
| Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas) | Rp4.699.900 |
| TONE Ratcheting Combination Wrench Quick Set (Kunci Ring Pas) | Rp2.499.900 |
| SATA Ratcheting Combination Wrench Double (Kunci Ring Pas) | Rp169.900 |
| TRUSCO Ratcheting Combination Wrench Standard Type (Kunci Ring Pas) | Rp259.900 |
| SATA Ratcheting Combination Wrench Double (Kunci Ring Pas) | Rp189.900 |
| PROTO Ratcheting Combination Wrench Full Polish Reversible Spline (Kunci Ring Pas) | Rp34.999.900 |
| Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas) | Rp2.199.900 |
| SATA Double Ratcheting Wrench Set (Metric) (Kunci Ring Ratchet) | Rp789.900 |
| BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan) | Rp1.199.900 |
| TRUSCO Ratcheting Combination Wrench Quick (Kunci Ring Pas) | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/p7P103141907-4.jpg)
/P102067079-1.jpg)
/b0P105510396-1.jpg)
/P102699407-2.jpg)
/g6P101002582-2.jpg)
/hgP103499628-1.jpg)
/r4P102135976-4.jpg)
%20(Kunci%20Ring%20Ratchet)/g7P101002583-5.jpg)
/P101518664-2.jpg)
/P102183304-1.jpg)

/P102170892-1.jpg)
/pkP101005920-3.jpg)
/6aP101000226-3.jpg)
/pmP101005922-4.jpg)
/pqP101005926-3.jpg)
/P102280865-1.jpg)
/P102282766-1.jpg)
/8cP101000300-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)