PROTO Ratcheting Combination Wrench Full Polish Reversible Spline (Kunci Ring Pas)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Point SizeSpline
FinishFull Polish
Unit of MeasureFractional
Specification ASMEASME B107.100-2010
Weight (lbs)13.51
Piece Count18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Full polish finish resists chipping and rust.Box end is countersunk for easy application to the fastener.Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized.The high contact surface area which is away from fastener points enables turning of highly rounded fasteners.

Ulasan Produk

Tidak ada ulasan