Beli ratchet wrench sizes di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ring Ratchetatribut:
- Overall Length (mm): 146.5
- Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
- Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
- Nominal Size (mm): 6×8、10×12
- Dimensions (mm): 6×8 , 10×12
- Mitoloy 4-size Flat Ratchet Wrench (Universal)atribut:
- Material: Body:Stainless steel (SUS420)
- Thickness (mm) T1: 23.0
- Thickness (mm) T2: 24.0
- Mitoloy Universal Board Ratchet Wrench (4-Size, Stainless Steel Type)atribut:
- Material: Body:Stainless steel (SUS420)
- Thickness (mm) T2: 25.4
- SUPER TOOL 4 Size Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:-Reversing is a switching claw type.-A short type that is optimum for temporary scaffolding and residential house construction.-A ratchet wrench with a pick that corresponds to a distance between opposite sides of hexagon of 4 sizes with 1 piece.-When usi
- SUPER TOOL 4size Ratchet WrenchDeskripsi:-Reversing is a switching claw type.-A convenient ratchet wrench that can be used for 4 sizes of bolt and nut with 1 piece.-When using an outer socket, the inner socket is pushed up with a light force, and after use it returns to its original position wit
- TONE Ratcheting Doube Box End Wrench Flex HeadDeskripsi:-By having the box end part with the ratchet mechanism on both edges, it is possible to correspond to 2 sizes with one piece.-Since both heads can adjust any angles, it demonstrates its power for work in recessed places.-With a safety rope mounting hole.(
- TONE Ratcheting Doube Box End Wrench Flex Head (Kunci Ring Ratchet)Deskripsi:-By having the box end part with the ratchet mechanism on both edges, it is possible to correspond to 2 sizes with one piece.-Since both heads can adjust any angles, it demonstrates its power for work in recessed places.-With a safety rope mounting hole.(
- SUPER TOOL 4Size Ratchet Wrench Aluminium Alloy BodyDeskripsi:-Reversing is a switching claw type.-A ratchet wrench with a pick that corresponds to a distance between opposite sides of hexagon of 4 sizes with 1 piece.-When using an outer socket, the inner socket is pushed up with a light force, and after use it retuatribut:
- Opposite Side Dimension: 17x21, 19x24mm
- Thickness: 68mm
- Total Length: 240mm
- SUPER TOOL 4Size Ratchet Wrench Aluminium Alloy BodyDeskripsi:-Reversing is a switching claw type.-A ratchet wrench with a pick that corresponds to a distance between opposite sides of hexagon of 4 sizes with 1 piece.-When using an outer socket, the inner socket is pushed up with a light force, and after use it retuatribut:
- Compatible Body: 4AP-21N
- TONE Ratcheting Doube Box End Wrench Flex HeadDeskripsi:-By having the box end part with the ratchet mechanism on both edges, it is possible to correspond to 2 sizes with one piece.-Since both heads can adjust any angles, it demonstrates its power for work in recessed places.-With a safety rope mounting hole.(-Cloth Bagatribut:
- Set Contents: RMFW-0810, 1113, 1214, 1618, 1719
- Accessories: Cloth Bag
- TONE Ratcheting Doube Box End Wrench Flex HeadDeskripsi:-By having the box end part with the ratchet mechanism on both edges, it is possible to correspond to 2 sizes with one piece.-Since both heads can adjust any angles, it demonstrates its power for work in recessed places.-With a safety rope mounting hole.(-Cloth Bagatribut:
- Opposite Side Dimension: 11/16x3/4inch
- T1: 10.3
- Thickness T2: 11.2mm
- Total Length: 267mm
- Accessories: Cloth Bag
- SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:-Invert it front to back for reversal use.-A cathodic electrodeposition coating finish.-The gear pitch of the socket is coarse and fast tightening is possible.-Safety rope mounting holes are provided for sizes of 17 to 46mm across-flat dimension.
- Mitoloy Flat Ratchet WrenchDeskripsi:-1 piece corresponds to 6 sizes with the replacement socket.-Suitable for support brackets of inner wires in the electric construction and installation of each rack.-Combination of 13/17mm sockets that are used frequently.-Slide long socket.-17mm is doublatribut:
- Opposite Side Dimensions (mm): 8x10, 12x14, 13x17
- Total Length (mm): 169
- TOP Flat Ratchet Wrenchatribut:
- Material: Stainless steel (SUS420J2)/chrome vanadium steel
- Number of Teeth (sheets): 18
- Overall Length (mm): 240
- Thickness (mm): 22
- Width Across Flats (mm): 17.0x19, 21x24
- TONE Ratcheting Double Box End Wrench Neck Vibrationatribut:
- Overall Length (mm): 229
- Weight (g): 187
- Width Across Flat (mm): 13x17
- SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:-Forward/reverse operation is a switch claw type.-A metallic gray finish.-Since one side socket part does not protrude, it is optimum for tightening in a narrow concave portion.-Safety rope mounting holes are provided for sizes of 19mm or more across-flat
- TOP Ratcheting Combination Wrench with Flare Spanner (Kunci Ring Pas)Deskripsi:-The socket part adopt the slide type double socket and can use 2 sizes in one direction, work efficiency is greatly improved without re-holding.-By installing the separately sold multi socket, it can be used for attachment/removal works such as wing screatribut:
- Width Across-Flat Dimension: 6mm
- Overall Length (mm): 110
Daftar Harga ratchet wrench sizes Terbaru October 2026
| monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet) | Rp71.900 |
| Mitoloy 4-size Flat Ratchet Wrench (Universal) | Rp439.900 |
| Mitoloy Universal Board Ratchet Wrench (4-Size, Stainless Steel Type) | Rp479.900 |
| SUPER TOOL 4 Size Ratchet Wrench (Kunci Ring Ratchet) | Rp429.900 |
| SUPER TOOL 4size Ratchet Wrench | Rp509.900 |
| SUPER TOOL 5 Size Ratchet Wrench | Rp559.900 |
| TONE Ratcheting Doube Box End Wrench Flex Head | Rp689.900 |
| TONE Ratcheting Doube Box End Wrench Flex Head (Kunci Ring Ratchet) | Rp529.900 |
| SUPER TOOL 4Size Ratchet Wrench Aluminium Alloy Body | Rp909.900 |
| SUPER TOOL 4Size Ratchet Wrench Aluminium Alloy Body | Rp679.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2hP101001089-10.jpg)
/P102028506-1.jpg)
/P102028513-1.jpg)
/P102753990-2.jpg)



/P102734366-1.jpg)




/P102742709-2.jpg)



/P102742727-2.jpg)
/P102717846-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)