Beli ratchet screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEX 2 Way Screwdriver Pit Ratchet (Obeng Bolak Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    ANEX 2 Way Screwdriver Pit Ratchet (Obeng Bolak Balik)
    Deskripsi:
    -A ratchet screwdriver that can screw four types of screws, [[(+)]]No.1, [[(+)]]No.2, [[(+)]]No.3 and [[(-)]]6 with a single screwdriver.-The ratchet mechanism enables screwing with one hand.
  2. Phoenix Contact Screwdriver (Obeng)
    Mulai

    Rp169.900

    Phoenix Contact Screwdriver (Obeng)
    Deskripsi:
    Bit screwdriver, with 1/4inch quick-action chuck, handle length 119 mm, 2-component handle, with non-slip grip, suitable for bits according to DIN 3126-C 6.3 and E 6.3/ISO 1173, magnetic
  3. Vessel Ratchet Screwdriver with Bit
    Mulai

    Rp299.900

    Vessel Ratchet Screwdriver with Bit
    atribut:
    • Total Length (mm): 177
    • Finishing Material: Bit: Chrome Vanadium Steel, Grip: Cellulose Acetate Resin
  4. ANEX Ratchet Screwdriver Compact (Obeng Ratchet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp199.900

    ANEX Ratchet Screwdriver Compact (Obeng Ratchet)
    Deskripsi:
    Ultra thin type with a head width of 20mm. Screwdriver can be easily turned even at small narrow feed square of 52 teeth. Ultra short bit (total length 19mm) is adopted.
  5. Kennedy Ratchet Screwdriver Medium Duty (Obeng Ratchet)
    Mulai

    Rp729.900

    Kennedy Ratchet Screwdriver Medium Duty (Obeng Ratchet)
    Deskripsi:
    Polished chrome plated body. 3-way ratchet. Quick release chuck. ABS plastic/lacquered wood handles - 440mm has fluted handle for extra grip. Chrome vanadium steel bits. Supplied with crosspoint and flared screwdriver bits.
    atribut:
    • Blade Shape: Round
    • Handle Material: Hardwood
    • Product Number: 572-816
    • Special Features: Ratchet Action
    • Handle Length (mm): 100
  6. HARDEN Screwdriver with Soft Handle (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    HARDEN Screwdriver with Soft Handle (Obeng)
    Deskripsi:
    -CRV 6150 dan diperkeras-Gagang TPR yang nyaman-Untuk tempat kerja dengan frekuensi penggunaan tinggi-Ujung pemotong magnet dapat mengambil sekrup dengan mudah-Kemasan kartu gantung plastik
    atribut:
    • Material: Chrome Vanadium Steel
  7. SATA Stubby Screwdriver Ratchet Set (Obeng Pendek)
    Mulai

    Rp519.900

    SATA Stubby Screwdriver Ratchet Set (Obeng Pendek)
    Deskripsi:
    09342 25-Piece Short-Handle Ratchet Screwdriver Set Product Description ● Short handle design, suitable for working in confined spaces ● 46002 Short Ratchet Screwdriver Handle ● 46004 6.3MM Series Magnetic Extension 3.5" ● 46007 6.3MM Series Socket Extension 3.5" ● 46012 6.3MM Series Bendable Socket Extension 6" ● 59281 20-Piece 6.3MM Screwdriver Headstock Set ● 11914 6.3MM Series Screwdriver Head Adapter
    atribut:
    • Serial Number: 09342
  8. SK11 Powerful Drilling Drill
    Mulai

    Rp76.900

    SK11 Powerful Drilling Drill
    Deskripsi:
    Soft grip that is easy to hold and use. It is a penetrating type grip that can be used by hitting it with a hammer.For drilling, marking, punching, ice picks, etc.
    atribut:
    • Height (mm): 220
  9. Kennedy Hex Bit Ratchet
    Mulai

    Rp339.900

    Kennedy Hex Bit Ratchet
    Deskripsi:
    Chrome vanadium with polished finish. Easy to operate with thumb-lever reverse switch. 1/4 Inch hex. direct drive for use with standard insert bits. Included in the Kennedy 39 piece Socket and Screwdiver Bit Set (582-791)
    atribut:
    • Drive Type: Square
    • Additional Features: Thumb-lever reverse switch
    • Finish/Coating: Polished finish
    • Includes: Tool only
    • Material: Chrome Vanadium Steel
    • Product Type: Ratchet Handle
    • Part Number: KEN5739050K
    • Size: 1/4inch
  10. JTC Mini Screwdriver Set
    Mulai

    Rp92.900

    JTC Mini Screwdriver Set
    atribut:
    • Cutting edge magnet: None
    • Handle Diameter (Φmm): 28
    • Material (Grip): Polyvinyl chloride (PVC) + ABS
    • Material (Shaft): Special alloy steel (S2)
    • Overall Length (mm): 3522
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Set of 6.3mm stuffy handle and bit is useful in a narrow space.
    • Shaft Length (mm): 303045
    • Shaft penetration: None
    • Square Drive (inch): 44930
    • Square Drive (mm): 6.3
    • Tip Shape: Plus or minus
    • Tip Size: No.1, (-)4mm, No.2, (-)6mm, (two-pronged screwdriver) 6mm
    • Shank Diameter (mm): 6.3
  11. WERA Zyklop Speed Ratchet
    Mulai

    Rp1.699.900

    WERA Zyklop Speed Ratchet
    Deskripsi:
    38-piece Zyklop set in robust metal case: Zyklop ratchet with 3/8"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 3/8" square sockets as well as 3/8" adaptors with square drive, equipped with ball lock. Including 12 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 universal joint, 1 adaptor with quick-release chuck, 19 bits. "Take it easy" Tool Finder with colour coding according to sizes. Contents of Set :- 8000 B1x 3/8"x199,0- 8790 HMB1x 1/4"x29,0; 1x 5/16"x29,0; 1x 11/32"x29,0; 1x 3/8"x29,0; 1x 7/16"x29,0; 1x 1/2"x29,0; 1x 9/16"x29,0; 1x 5/8"x30,0; 1x 11/16"x30,0; 1x 3/4"x30,0; 1x 13/16"x30,0; 1x 7/8"x30,0- 8789 B1x 3/8"x165,0- 8794 B1x 3/8"x76,0- 8795 B1x 3/8"x50,0- 8784 B11x 1/4"x3/8"x44,0- 8796 SB1x 3/8"x125,0- 8796 LB1x 3/8"x200,0- 851/1 Z PH1x PH 2x25; 1x PH 3x25-855/1 Z PZ1x PZ 2x25; 1x PZ 3x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 27x25; 1x TX 30x25; 1x TX 40x25- 800/1 Z1x 1,0x5,5x25- 840/1 Z Hex-Plus1x 5/64"x25; 1x 3/32"x25; 1x 1/8"x25; 1x 9/64"x25; 1x 5/32"x25; 1x 3/16"x25; 1x 7/32"x25
  12. ANEX 2 Way Screwdriver Ratchet (Obeng Bolak Balik)
    Mulai

    Rp129.900

    ANEX 2 Way Screwdriver Ratchet (Obeng Bolak Balik)
    atribut:
    • Shaft Length (mm): 96
    • Total Length (mm): 191
  13. INGCO 13in1 Ratchet Screwdriver
    Mulai

    Rp78.900

    INGCO 13in1 Ratchet Screwdriver
    atribut:
    • Set Contents: 13 IN 1 Ratchet Screwdriver set Include: 1 Pcs Unique design ratchet handle Folding handle,high quality ratchet 12 Pcs 6.35*25mm screwdriver bits
    • Material: CR-V
    • Size: SL4,SL5,SL6,SL7, PH0, PH1,PH2,PH3,PZ0,PZ1,PZ2,PZ3
  14. Kennedy Bit Ratchet Screwdriver Set
    Mulai

    Rp459.900

    Kennedy Bit Ratchet Screwdriver Set
    Deskripsi:
    Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.
    atribut:
    • Bit Type Included: Phillips, Pozidrive, Slotted
    • Screwdriver Type: Screwdriver Bit Set
    • Applications: Cabinet, Mechanic
    • Overall Length (mm): 200
  15. WERA Ratchet Bit Holder
    Mulai

    Rp969.900

    WERA Ratchet Bit Holder
    atribut:
    • Total Length: 142mm
  16. monotaro Plate Set Obeng Ratchet (Obeng Ratchet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

    monotaro Plate Set Obeng Ratchet (Obeng Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Obeng Ratchet
    atribut:
    • Material: Body: S45C, bit: S2
    • Overall Length (mm): 100
    • Weight (g): 50
    • Mounting Height (mm): 18
    • Head Width (mm): 15
    • Bit Material: S2
    • Blade Magnet: None
    • Body Material: S45C
    • Material (Grip): S45C
    • Set Content: (+): # 1, # 2, # 3 / (-): 4.6, S4, S5, S6
    • Type: Set product
  17. nepros Screwdriver Type Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    nepros Screwdriver Type Handle
    Deskripsi:
    -Can also be used as box driver when combined with socket.
    atribut:
    • Input Drive: 6.35mm
  18. Phoenix Contact Screwdriver Phillips (Obeng)
    Mulai

    Rp269.900

Daftar Harga ratchet screwdriver Terbaru March 2026
ANEX 2 Way Screwdriver Pit Ratchet (Obeng Bolak Balik)Rp129.900
Phoenix Contact Screwdriver (Obeng)Rp169.900
Vessel Ratchet Screwdriver with BitRp299.900
ANEX Ratchet Screwdriver Compact (Obeng Ratchet)Rp199.900
Kennedy Ratchet Screwdriver Medium Duty (Obeng Ratchet)Rp729.900
HARDEN Screwdriver with Soft Handle (Obeng)Rp11.900
SATA Stubby Screwdriver Ratchet Set (Obeng Pendek)Rp519.900
Pro'sKit 1/4inch DR Socket and ScrewdriverRp459.900
SK11 Powerful Drilling DrillRp76.900
Kennedy Hex Bit RatchetRp339.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)