Beli ratchet flexible di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Full Turning Ratchet Handle (Gagang Ratchet)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp379.900

    monotaro Full Turning Ratchet Handle (Gagang Ratchet)
    Deskripsi:
    Because the 180 degree head part rotates, bolt turning work can be performed in a place where it is deep or angular. For bolt turning work in a recessed place or angular place
    atribut:
    • Material: Chrome vanadium steel
    • Gear Teeth Number: 72
  2. STANHAFT Flexible Ratchet Handle
    Mulai

    Rp1.099.900

    STANHAFT Flexible Ratchet Handle
    atribut:
    • Size (inch): 3/8
  3. Bullocks Flexible Ratchet with Rubber Handle
    Mulai

    Rp629.900

  4. monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp299.900

    monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel)
    Deskripsi:
    Produk ini juga sering disebut dengan Gagang Ratchet Fleksibel
    atribut:
    • Material: Chrome Vanadium Steel
    • Forwarding Angle (Degree): 5
  5. C-Mart Ratchet Combination Wrench Flexible Head
    Mulai

    Rp659.900

    C-Mart Ratchet Combination Wrench Flexible Head
    atribut:
    • Set Contents (mm): 8,10,12,13,14,17,19
  6. TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  7. Showa Corp. Semi Cycle Pump
    Mulai

    Rp6.099.900

    Showa Corp. Semi Cycle Pump
    Deskripsi:
    The SMD model is a resistance type cyclic pump possessing a quick attaching / detaching tank, terminal board and a supply strainer as standard options.Discharge volumes can be adjusted in 0.5c㎥ increments to suit lubrication requirements. Due to the flexibility and its ease of use, the SMD pumps are highly popular in many industries.
    atribut:
    • Effective Tank Capacity (L): 1.5
    • Frequency (Hz): 50/60
    • Maximum Discharge Pressure (MPa): 0.3
    • Output Power (W): Under 4 (10rpm : Under 5)
    • Rotation Speed (rpm): 1/2, 1, 2, 4, 5, 10
    • Tank Capacity (L) : 2
  8. BluePoint Ratcheting Combination Wrench Locking Flexible Head (Kunci Ring Pas)
    Mulai

    Rp519.900

    BluePoint Ratcheting Combination Wrench Locking Flexible Head (Kunci Ring Pas)
    Deskripsi:
    - Corrosive resistant bi-mold cushion grips for improved comfort and performance, - Wrenches have multiple locking head positions for easier access to tough to reach fasteners, - Long reach solid shank steel handle for improved reach and leverage, - Dual pawl reversible ratchet head, - Flex head pivots 90° in either direction.
  9. TRUSCO Flexible Extendable Ratchet Handle
    Mulai

    Rp419.900

    TRUSCO Flexible Extendable Ratchet Handle
    Deskripsi:
    -Total length is adjustable. It can be made compact and stored away in tool box, etc. when not in use.-Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.
    atribut:
    • Number of Teeth: 72sheets
    • Input Drive: Convex 6.35mm
    • Total Length: 175 to 225mm
  10. TEKIRO Hex Key Long Arm Metric (Kunci L)
    Rating:
    99% of 100
    (25)
    Mulai

    Rp10.900

    TEKIRO Hex Key Long Arm Metric (Kunci L)
    Deskripsi:
    TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
  11. SK11 flex ratchet handle
    Mulai

    Rp359.900

    SK11 flex ratchet handle
    Deskripsi:
    The 180 degree swing mechanism allows you to change the angle of the head, making it suitable for complex locations. The ultra-small head is designed to be one size smaller and can work in tighter spaces that cannot be used with conventional products. Adopting 72 gears, it has a fine feed angle even in narrow spaces with limited swing width, and has excellent operability.Combined with a socket, for tightening and loosening hex bolts, nuts, and screws.
  12. TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)
    Deskripsi:
    Kunci Ring Pas Ratchet Flexible Set 8pcs 8-19 mm Tekiro WR-FG2031Heat Treated Alloy SteelDrop Forged for Extra StrengthHighly Fully Polishing Finish
    atribut:
    • Type: Wrench
  13. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  14. TONE Ratchet Handle
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
Daftar Harga ratchet flexible Terbaru October 2026
Wipro Flexible Ratchet Handle (Kunci Sok Ratchet)Rp189.900
MAXPOWER Flexible Ratchet WrenchRp159.900
monotaro Full Turning Ratchet Handle (Gagang Ratchet)Rp379.900
STANHAFT Flexible Ratchet HandleRp1.099.900
Bullocks Flexible Ratchet with Rubber HandleRp629.900
C-Mart Torque Wrench (Kunci Torsi)Rp689.900
monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel)Rp299.900
SATA Drive Quick-Release Ratchet (Tear Drop)Rp139.900
C-Mart Ratchet Combination Wrench Flexible HeadRp659.900
TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait