Beli ratchet driver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. nepros Screwdriver Type Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    nepros Screwdriver Type Handle
    Deskripsi:
    -Can also be used as box driver when combined with socket.
    atribut:
    • Input Drive: 6.35mm
  2. Bullocks Flexible Ratchet with Rubber Handle
    Mulai

    Rp629.900

  3. KTC Digital-ratchet Driver Type
    Mulai

    Rp509.900

    KTC Digital-ratchet Driver Type
    atribut:
    • Drive Angle (mm): 6.3
    • Drive Angle (sq): 6.3
    • Material: Special steel
    • Number of Gear Teeth: 36
    • Overall Length (mm): 43
  4. SATA Pistol Ratchet Driver Bit
    Mulai

    Rp109.900

    SATA Pistol Ratchet Driver Bit
    Deskripsi:
    61003 Pistol-type ratchet screwdriver handle (6.3mm screwdriver socket) Product Description Pistol-type ratchet screwdriver handle (6.3mm screwdriver socket)
    atribut:
    • Net Weight (kg): 0.16
    • Serial Number: 61003
  5. TONE Ball Rachet Screwdriver
    Mulai

    Rp1.099.900

    TONE Ball Rachet Screwdriver
    atribut:
    • Grip Material: Resin
    • Set Content: Replaceable ball type ratchet driver, replacement shaft ((+)) NO.1, NO.2, NO.3, ((-)) 4, 6, bit ((+)) NO.2, ((-) ) 6, Hexagon 2, 3, 4, 5, Steel case
    • Shaft Material: Structural Steel
  6. TRUSCO Offset Ratchet Screwdriver
    Mulai

    Rp129.900

    TRUSCO Offset Ratchet Screwdriver
    Deskripsi:
    Cutting Edge: (-) 4.5 x (+) No.1, (-) 6 x (+) No.2, (+) No.3, hexagon 2.5, 3.4.5
    atribut:
    • Overall Length (mm): 108
    • Head Width (mm): 32
  7. TONE Super Mini Stubby Screwdriver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

  8. nepros Ratchet Adaptor
    Mulai

    Rp2.699.900

    nepros Ratchet Adaptor
    atribut:
    • Number of Teeth (sheet): 72
    • Input Drive (mm): Irregularities 9.5
    • Total Length (mm): 49
    • Finish Material: Special Steel
  9. ANEX Changeable Driver Handle
    Mulai

    Rp129.900

    ANEX Changeable Driver Handle
    atribut:
    • Total Length: 124 mm
  10. Phoenix Contact Screwdriver (Obeng)
    Mulai

    Rp169.900

    Phoenix Contact Screwdriver (Obeng)
    Deskripsi:
    Bit screwdriver, with 1/4inch quick-action chuck, handle length 119 mm, 2-component handle, with non-slip grip, suitable for bits according to DIN 3126-C 6.3 and E 6.3/ISO 1173, magnetic
  11. TOTAL Lithium-Ion Cordless Drill
    Mulai

    Rp289.900

    TOTAL Lithium-Ion Cordless Drill
    atribut:
    • Torque Setting: 15+1
  12. Kennedy Bit Ratchet Screwdriver Set
    Mulai

    Rp459.900

    Kennedy Bit Ratchet Screwdriver Set
    Deskripsi:
    Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.
    atribut:
    • Bit Type Included: Phillips, Pozidrive, Slotted
    • Screwdriver Type: Screwdriver Bit Set
    • Applications: Cabinet, Mechanic
    • Overall Length (mm): 200
  13. TONE Driver Handle
    Mulai

    Rp259.900

  14. monotaro Stubby Ratchet Screwdriver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    monotaro Stubby Ratchet Screwdriver
    atribut:
    • Grip Diameter (Ø mm): 38
    • Material (Grip): aluminum
    • Bit Width Across Flat (mm): 6.35
    • Gear Teeth Number: 72
  15. TONE Ratchet Handle
    Mulai

    Rp279.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  16. KRISBOW Ratchet Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  17. SK PROFESSIONAL TOOLS Socket Driver & Speeder Handle
    Mulai

    Rp659.900

    SK PROFESSIONAL TOOLS Socket Driver & Speeder Handle
    Deskripsi:
    Speeder handles have a large bend in the shaft that allows the shaft to be turned rapidly to quickly rotate the socket to tighten or loosen fasteners. They are used to turn fasteners that only require hand tightening.
    atribut:
    • UNSPSC: 27111704
    • Compatible with Product Type: Sockets
    • Corrosion Resistant: Yes
    • Finish: Chrome
    • Handle Shape: Straight
    • Insulated: No
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Non-Magnetic: No
    • Non-Sparking: No
    • Ratcheting: No
    • Standards: ASME B107.110-2012
Daftar Harga ratchet driver Terbaru March 2026
nepros Screwdriver Type HandleRp839.900
Bullocks Flexible Ratchet with Rubber HandleRp629.900
KTC Digital-ratchet Driver TypeRp509.900
SATA Pistol Ratchet Driver BitRp109.900
TONE Ball Rachet ScrewdriverRp1.099.900
TRUSCO Offset Ratchet ScrewdriverRp129.900
TONE Super Mini Stubby ScrewdriverRp49.900
nepros Ratchet AdaptorRp2.699.900
ANEX Changeable Driver HandleRp129.900
Bullocks Adjustable Wrench (Kunci Inggris)Rp109.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)