Beli rantai did 428 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hex Key Long Arm Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- DID Non-Seal Chain 428 HD (Standard Chain)atribut:
- Color: Steel
- Artline 900XF Spidol MetalikDeskripsi:Ideal for decorating and writing on card, plastic, glass, metal or pottery.atribut:
- Tip Width (mm): 2.3
- AP Boots Sepatu Boots Safety AP Seri Terra ECO 3 Warna Kuning (Sepatu Proyek)atribut:
- Color: Yellow
- Tipe: Long
- Orico 11in1 Type C Hub USB 3.0 2.0 HDMI VGA Audio RJ45 TF SDatribut:
- Color: Grey
- Control Chip: HUB
- Dimensions (mm): 125x55x18.5
- Input: VL817,HUB2.0 = FE8.1,VGA & HDMI & PD = EP9632G, Card Reader = GL823K, RJ45 = RTL8153, Audio = sss15303. Input = USB3.0 Type-Cx1
- Material: Transparent PC + Aluminium Alloy
- Output: USB3.0 Type-Ax3, USB2.0 Type-Ax1, HDMIx1, RJ45x1, TF&SDx1, USB-C PDx1, VGAx1, Audiox1
- Output Power (W): 100
- Resolution: HDMI = 4K/30HZ, VGA = 1080P/60Hz
- Transmission Rate: USB3.0 Type-A = 5Gbps, USB2.0 Type-A = 480Mbps, RJ45 = 1000Mbps
- SKF Thrust Spherical Roller Bearings (Laher)Deskripsi:Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Locating Feature, Housing Washer: None
- SKF Performance Class: SKF Explorer
- Tolerance Class: Normal
- TSUBAKI RS60 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 60.0
- No. of Links per Unit: 160
Daftar Harga rantai did 428 Terbaru March 2026
| DID Non-Seal Chain 428D Standard | Rp349.900 |
| DID Roller Chain (Rantai) | Rp65.900 |
| DID Gear Set (Rantai Gir) | Rp159.900 |
| TEKIRO Hex Key Long Arm Metric Set (Kunci L) | Rp139.900 |
| DID Non-Seal Chain 428 HD (Standard Chain) | Rp509.900 |
| Artline 900XF Spidol Metalik | Rp189.900 |
| Daytona Ultra Drive Chain and Gear Set (Rantai Set) | Rp219.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| HSM Penghancur Kertas | Rp1.099.900 |
| DID Non-Seal Chain Standard 420DS | Rp65.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)




















































































































































/P102091289-1.jpg)
/88P102091296-8.jpg)
/P101000424-1.jpg)
/P102802454-1.jpg)

/P102085448-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%20Seri%20Terra%20ECO%203%20Warna%20Kuning%20(Sepatu%20Proyek)/cvP104820463-2.jpg)

/dpP103233493-5.jpg)


/nnP101532851-10.jpg)