Beli ram laptop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Logitech Laptopatribut:
- Color: Grey
- Acer Laptop Aspire 3 Series A314-22Deskripsi:Desain Modern dengan Narrow Border Display, RAM & Storage yang bisa diupgrade untuk penyimpanan lebih besar dan performa yang lebih tinggi.atribut:
- Processor: AMD R33250U
- Processor Manufacture: AMD
- GPU: AMD Radeon Graphics
- GPU Manufacture: AMD
- Memory Unplugged: Yes, Free 1X SODIMM
- Office Home and Student: OHS 2021
- Operating System: Win 11 Home
- Screen Size (inch): 14
- Storage Type: SSD NVMe
- Sandisk SSD PlusDeskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
- Lexar DDR4-3200 SODIMM RAMatribut:
- Standard: JEDEC
- Qnap DDR3 RAM SO-DIMMDeskripsi:QNAP 4GB DDR3 RAM, 1600 MHz, SO-DIMM
- Dell Pro Toweratribut:
- Graphics: Integrated Graphics
- Keyboard: Dell USB Keyboard - KB216
- Memory (GB): 16 (DDR5)
- Mouse: Mouse USB MS116
- Operation System: Windows 11 Profesional 64bit
- Optical Drive: DVD-RW
- Processor: Intel® Core™ Ultra 5 235 (13 TOPS NPU, 14 cores, up to 5.0GHz)
- Storage (Gb): 512 (SSD)
- Seagate SkyHawk Hardisk Surveillanceatribut:
- Interface: SATA 6Gb/s
- V-Gen Platinum DDR4 3200MHzatribut:
- Memory Technology: DDR4 SDRAM
- Memory Voltage (V): 1.2
- Memory Speed: 3200
- Error Checking: ECC
- CAS Latency: CL17
- Dimensions (mm): 130x30x2
- Form Factor: DIMM
- Number of Pins: 288 pin
- Vention Kabel Data Sata 3.0 III Harddisk HDD SSD 6 Gbpsatribut:
- AWG: 26AWG+28AWG
- Length (m): 0.5
- Connector Interface: Sata 3.0 Male to Male
- Connector Material: Gold-plated 3U
- Conductor: Tinned Copper
- Cable Material: PVC
- Shielding: Aluminium Shielding
Daftar Harga ram laptop Terbaru March 2026
| Logitech Laptop | Rp3.499.900 |
| Acer Laptop Aspire 3 Series A314-22 | Rp6.199.900 |
| Sandisk SSD Plus | Rp1.599.900 |
| Samsung Galaxy | Rp3.699.900 |
| Lexar DDR4-3200 SODIMM RAM | Rp719.900 |
| Qnap DDR3 RAM Long-DIMM | Rp19.999.900 |
| Qnap DDR4 RAM UDIMM | Rp4.599.900 |
| Hynix RAM DDR3 PC12800 | Rp1.199.900 |
| Qnap DDR3 RAM SO-DIMM | Rp8.899.900 |
| Dell Pro Tower | Rp54.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)