Beli rail guide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HIWIN MG-Block
    Mulai

    Rp279.900

  2. HIWIN Linear Guideway Block HGR
    Mulai

    Rp3.899.900

    HIWIN Linear Guideway Block HGR
    Deskripsi:
    Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
  3. METALFAR Blind Flange 304/L RF 600# 3/4inch MFF
    Mulai

    Rp1.099.900

    METALFAR Blind Flange 304/L RF 600# 3/4inch MFF
    atribut:
    • Material: 304/L
    • Size (inch): 3/4
    • Class: 600#
  4. PBC LINEAR Heavy-Duty Linear Cam Roller Bearing
    Mulai

    Rp4.299.900

    PBC LINEAR Heavy-Duty Linear Cam Roller Bearing
    Deskripsi:
    These roller carriages pair with Redi-Rail guide rails. Their sealed, prelubricated rollers have a gothic arch profile that provides more roller-to-rail contact than straight rails. They are suited for use in industrial and dirty environments.
    atribut:
    • UNSPSC: 23153030
    • Bearing Style: Roller
    • Carriage Finish: Clear Anodized
    • Carriage Height (inch): 0.823
    • Carriage Length (inch): 4.5
    • Carriage Material: Aluminium
    • Carriage Mounting Hole Size: .312\"-24
    • Carriage Width (inch): 1.5
    • Dynamic Load Capacity (lbf): 1032
    • For Rail Size: Size 18
    • For use with: Redi-Rail Slides
    • Manufacturer Part Number: RRS18
    • Maximum Operating Temperature (°F): 180
    • Maximum Speed (in/s): 160
    • Minimum Operating Temperature (°F): 0 (zero)
    • Number of Rollers: 3-Roller Assembly
    • Overall Height (inch): 1.125
    • Product Type: Gothic
    • Roller Finish: Polished
    • Roller Material: 52100 Steel
    • Series: Redi-Rail
    • Static Load Capacity (lbf): 232
  5. BSQ Linear Guide Rail MCH20
    Mulai

    Rp149.900

    BSQ Linear Guide Rail MCH20
    Deskripsi:
    It has excellent responsiveness even during small movements, enabling highly accurate positioning and high-speed driving.The lubrication structure is simple and maintenance is convenient with simple oil refueling.
    atribut:
    • Series: High Load Type
    • Sizes: 20
    • Rail G Value Dimensions: 20
    • Preload Rating (µm): -5 to +2
  6. PBC LINEAR Stud Cam Follower
    Mulai

    Rp689.900

    PBC LINEAR Stud Cam Follower
    Deskripsi:
    These stud cam followers have a threaded stud that extends from the inner race to secure the bearing to a component. They are useful in general purpose applications to convert rotating motion to linear motion.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Zinc Plated Steel
    • Closure: Double Sealed
    • Drive Location: Stud
    • Drive Type: External Hex
    • Duty Type: Standard
    • Dynamic Radial Load Capacity (lbf): 300
    • Face Design: Plain
    • Features: Hardened Crown Rollers
    • Hex Drive Size (inch): 9/16
    • Manufacturer Part Number: PAC3016
    • Overall Length (inch): 1-27/64
    • Roller Diameter (inch): 1-3/8
    • Roller Head Type: Crowned
    • Roller Material: Carbon Steel
    • Roller Width (inch): 3/8
    • Rolling Element Rows: 1
    • Seal Material: Nylon 6/6
    • Seal Type: Contact
    • Static Radial Load Capacity (lbf): 399
    • Stud Diameter (inch): 5/16
    • Stud Length (inch): 5/8
    • Stud Material: Zinc Plated Steel
    • Stud Thread Length (inch): 7/16
    • Stud Thread Size: 5/16\"-18
    • Stud Type: Concentric
    • System of Measurement: Inch
  7. Non Brand Topi Safety
    Mulai

    Rp249.900

    Non Brand Topi Safety
    Deskripsi:
    Safety Hat atau biasa disebut topi keselamatan/keamanan untuk melindungi kepala dari benturan, impact, tekanan, pukulan dengan sekala ringan sehingga mengurangi cedera pada bagian kepala pada saat melakukan pekerjaan. Dengan model trendi namun tidak mengurangi kualitas perlindungannya sehingga tidak terlihat seperti memakai topi keamanan.
    atribut:
    • Circumference (cm): 58-65 (Aprox)
    • Depth (cm): 11
    • Brim Width (cm): 7-14 (Aprox.)
  8. KHK Rack Guide Rail
    Mulai

    Rp219.900

    KHK Rack Guide Rail
    atribut:
    • Material: Aluminium (A6063S-T5)
    • Length (mm): 1000
    • Shape: T6
  9. THK Linear Guide G 20/20 60mm HSR20
    Mulai

    Rp3.999.900

    THK Linear Guide G 20/20 60mm HSR20
    atribut:
    • Dimensions g (mm): 20/20
    • Standard Pitch F (mm): 60
  10. NB Linear Guide Rail
    Mulai

    Rp5.999.900

    NB Linear Guide Rail
    Deskripsi:
    SEB miniature guide rails pair with SEB type ball bearing carriages to create a lightweight, compact guide system with a low profile that fits in tight spaces for applications where precise movement of small loads is critical.
    atribut:
    • UNSPSC: 31160000
    • For use with: Linear Guide
    • Mounting Hole Center to Center (mm): 40
    • Mounting Hole Size (mm): 8
    • Mounting Hole from Shaft End (mm): 15
    • Nominal Rail Size: 12 Wide
    • Overall Height (mm): 8
    • Overall Length (mm): 390
    • Overall Width (mm): 24
    • Rail Material: Stainless Steel
    • System of Measurement: Metric
    • Type: SEBS
  11. Rona Wallpaper
    Mulai

    Rp839.900

    Rona Wallpaper
    atribut:
    • Dimensions (m): 0.53x10
  12. Non Brand WPC Panel Dinding
    Mulai

    Rp269.900

    Non Brand WPC Panel Dinding
    Deskripsi:
    Penggunaan hanya khusus INDOOR
    atribut:
    • Size (mxcm): 2.95x15
    • Height (cm): 2
  13. HIWIN Linear Guide
    Mulai

    Rp2.299.900

    HIWIN Linear Guide
    atribut:
    • Rail Mounting Type: Mounting from Top
  14. HIWIN Linear Guideway Block HGW
    Mulai

    Rp479.900

    HIWIN Linear Guideway Block HGW
    Deskripsi:
    Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
  15. HIWIN HG-Block
    Mulai

    Rp459.900

  16. HIWIN Linear Guideway Block HGH
    Mulai

    Rp3.199.900

    HIWIN Linear Guideway Block HGH
    Deskripsi:
    Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
    atribut:
    • Class: Light preload
    • Preload: 0-0.2C
    • Condition: Certain load direction,low impact,low precision required
    • Dimensions of Assembly H (mm): 90.0
    • Dimensions of Block W (mm): 126.0
  17. HIWIN Linear Guide E 10/10 MGNR12R
    Mulai

    Rp129.900

    HIWIN Linear Guide E 10/10 MGNR12R
    atribut:
    • Model Size: 12
    • Dimensions e (mm): 10/10
  18. HIWIN EG-Block
    Mulai

    Rp429.900

Daftar Harga rail guide Terbaru March 2026
HIWIN MG-BlockRp279.900
HIWIN Linear Guideway Block HGRRp3.899.900
METALFAR Blind Flange 304/L RF 600# 3/4inch MFFRp1.099.900
PBC LINEAR Heavy-Duty Linear Cam Roller BearingRp4.299.900
BSQ Linear Guide Rail MCH20Rp149.900
PBC LINEAR Stud Cam FollowerRp689.900
Non Brand Topi SafetyRp249.900
KHK Rack Guide RailRp219.900
THK Linear Guide G 20/20 60mm HSR20Rp3.999.900
NB Linear Guide RailRp5.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait