Beli radio tuner fm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Orico Portable Power Station(120W)atribut:
- Interface: EXPRESS CARD
- Chipset: NEC+JMICRON
- Dimension: L120*D66*H18mm
- Weight: 45g
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Teno Handy Talkie (HT)atribut:
- Frequency Range (MHz): 136-174
- Channel Capacity: 256
- Frequency Stability (ppm): ±2.5
- Operating Voltage (V): DC 7.4
- Antenna Impedance: 50Ω
- Current (A): ≤ 1.6
- Dimensions (mm): 120x55x33
- Intermediation Distorion: < 10%
- Output Power (W): <8W(H) >3W(L)
- AA Buku Tulis 50 lembar Boxy Maxy Campusatribut:
- Size: A5
- Motorola Handy Talky (HT) MOTOTRBO SL1MDeskripsi:The MOTOTRBOTM SL1M provides reliable push-to-talk communication for the mobile, everyday user in an ultra-slim and rugged profile.atribut:
- Channel Capacity: 256
- Battery Life (hour): 11.8 (Analog); Digital (14), Li-Ion 2300mAh Battery
- Dimensions (mm): 125.7x55.0x22.0
- High Output Power (W): 2 (Analog); 3 (Digital)
- Low Power (W): 1
- Power Supply (V): 3.7 (Nominal)
Daftar Harga radio tuner fm Terbaru March 2026
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| Orico Portable Power Station(120W) | Rp3.299.900 |
| JTC Power Station | Rp4.999.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| Teno Handy Talkie (HT) | Rp1.899.900 |
| HONEYWELL Kamera CCTV (Kamera Pengaman) | Rp879.900 |
| AA Buku Tulis 50 lembar Boxy Maxy Campus | Rp73.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/9cP103222336-1.jpg)



/P102943106-1.jpg)
/48P103220152-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Teno%20Handy%20Talkie%20(HT)/beP101560410-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20Kamera%20CCTV%20(Kamera%20Pengaman)/P102093634-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20MOTOTRBO%20SL1M/P102167922-1.jpg)