Beli rack pinion gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSTON GEAR Gear Rack
    Mulai

    Rp2.299.900

    BOSTON GEAR Gear Rack
    Deskripsi:
    These gear racks have an inch pitch and rectangular or square-shaped bodies with straight-cut teeth that mesh with spur gears.
    atribut:
    • UNSPSC: 31171709
    • Gear Material & Finish: Steel
    • Machined Ends: Non-Machined Ends
    • Material: Steel
    • Pressure Angle (°): 14.5
    • System of Measurement: Inch
  2. KYOUIKU GEAR MFG CP Rack and Pinion
    Mulai

    Rp239.900

    KYOUIKU GEAR MFG CP Rack and Pinion
    atribut:
    • Material: S45C
    • Number of Teeth: 30
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tooth width b (mm): 3
  3. KHK Steel Hublss Spur Gear (Gir Spur)
    Mulai

    Rp1.699.900

    KHK Steel Hublss Spur Gear (Gir Spur)
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
    atribut:
    • Hole Diameter: 0
    • Shape: S5
    • Module: 1.5
    • Number of Teeth: 100
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
  4. KHK Rack with Machined End
    Mulai

    Rp719.900

    KHK Rack with Machined End
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.
    atribut:
    • Shape: RF
  5. KHK Hardened Ground Gear Rack
    Mulai

    Rp1.299.900

    KHK Hardened Ground Gear Rack
    atribut:
    • Gear accuracy: KHK R 001 Class 3
    • Grind Reference Plane: Bottom
    • Tooth Profile: Straight Teeth
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Treatment: Blackening other than teeth
  6. KHK Brass Spur Gear
    Mulai

    Rp149.900

    KHK Brass Spur Gear
    atribut:
    • Finish Material: Free cutting brass(C3604)
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Full depth tooth
  7. KATAYAMA Pinion Gear
    Mulai

    Rp109.900

    KATAYAMA Pinion Gear
    atribut:
    • Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
  8. KHK Steel Hublss Spur Gear
    Mulai

    Rp139.900

    KHK Steel Hublss Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
  9. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  10. KHK Ground Spur Gear
    Mulai

    Rp659.900

    KHK Ground Spur Gear
    Deskripsi:
    -Product with quenched tooth surface, but additional processing can be performed.
    atribut:
    • Shape: S1
  11. KHK Gears (Kohara Gear Industry) SR Gear Rack
    Mulai

    Rp169.900

    KHK Gears (Kohara Gear Industry) SR Gear Rack
    atribut:
    • Material: S45C
    • Type: Rack
    • Shape: R1
    • Surface Treatment: Black dyed
    • Pressure Angle (°): 20
    • Accuracy class: KHK R 001 Grade 4
    • Allowable Transmission Force (N): Bending strength (reference value): 958.2; Tooth surface strength (reference value): 176.7
    • Gear Cutting Reference Plane: Bottom
    • Gear Surface Treatment: Cutting
    • Heat treatment: Straightening annealing
    • Height (C) (mm): 12
    • Module: 1
    • Tooth Surface Hardness (HRB): 95 or less
    • Tooth Type: Normal Teeth
    • Tooth Width (mm): 10
    • Tooth width b (mm): 10
  12. KHK CP Hardened Ground Gear Rack
    Mulai

    Rp1.299.900

    KHK CP Hardened Ground Gear Rack
    atribut:
    • Tooth Profile: Straight Teeth
    • Pressure Angle (°): 20
    • Grind Reference Plane: Bottom
    • Heat treatment: Tooth surface induction hardening
    • Material: S45C
    • Surface Hardness: 50-60HRC
    • Surface Treatment: Blackening other than teeth
  13. KHK Carbon Steel Rack
    Mulai

    Rp189.900

    KHK Carbon Steel Rack
    atribut:
    • Gear accuracy: KHK R 001 Grade 4
    • Shape: R1
    • Tooth Finish: Cutting
    • Tooth Profile: Straight Teeth
    • Gear Reference Surface: Bottom
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Hardness: HB210 or less
    • Surface Treatment: Black dye
  14. KHK Plastic Hubless Gear (PSA2 Type)
    Mulai

    Rp579.900

    KHK Plastic Hubless Gear (PSA2 Type)
    atribut:
    • Face Width (mm): 20
    • Gear Reference Surface: Hole
    • Material: MC901
    • Module: 2
    • Pressure Angle (°): 20
    • Surface Hardness: 115-120HRR
    • Tooth Finish: Cutting
    • Tooth Profile: Straight Teeth
    • Tooth Width E (mm): 20
  15. KHK Rack with Machined End
    Mulai

    Rp989.900

    KHK Rack with Machined End
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.
    atribut:
    • Tooth width b: 0
    • Total Length: 300.02mm
    • Effective Number of Teeth: 191
    • Module: 0.5
    • Height: 12mm
    • Meshing Height h: 11.5mm
  16. HIWIN Linear Guide E 20/20 M5 EGR20R
    Mulai

    Rp119.900

    HIWIN Linear Guide E 20/20 M5 EGR20R
    atribut:
    • Bolt Size: M5
    • Diameter (mm): 9.65
    • Thickness (mm): 2.5
    • Rail Mounting Type: Mounting from Top
    • Dimensions e (mm): 20/20
  17. KHK CP Rack
    Mulai

    Rp969.900

    KHK CP Rack
    Deskripsi:
    -An abundant variety of pitches and lentghs are available at low prices and with applicability.
  18. BOSTON GEAR Spur Gear
    Mulai

    Rp379.900

    BOSTON GEAR Spur Gear
    Deskripsi:
    These spur gears have an inch pitch and a machined hub on their center axis. Standard hubs have extended bores with set screw holes or keyways to fit shafts.
    atribut:
    • System of Measurement: Inch
  19. KG Spur Gear
    Mulai

    Rp90.900

Daftar Harga rack pinion gear Terbaru March 2026
BOSTON GEAR Gear RackRp2.299.900
KYOUIKU GEAR MFG CP Rack and PinionRp239.900
KHK Steel Hublss Spur Gear (Gir Spur)Rp1.699.900
KHK Rack with Machined EndRp719.900
KHK Hardened Ground Gear RackRp1.299.900
KHK Brass Spur GearRp149.900
KATAYAMA Pinion GearRp109.900
KHK Steel Hublss Spur GearRp139.900
KHK Gir Spur SsaRp139.900
KHK Ground Spur GearRp659.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)