Beli pvc rucika di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RUCIKA Pipe PVC StandardDeskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- Sekisui Chemical Ts Elbowatribut:
- Shape: Elbow 90 degrees
- RoHS Directive: 10 substances
- RUCIKA Sambungan Pipa PVCatribut:
- Application For: Clean & Wastewater
- PIPAKU PVC Pipe (Pipa PVC) Tipe AWatribut:
- Length Pipe (m): 4
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- Working Pressure (kg/cm²): 10
- RUCIKA Pipa HDPE SDR17 (PN10)Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- RUCIKA Sambungan Pipa PVC Teeatribut:
- Application For: Clean and Pressure Water
- RUCIKA Pipa PVCatribut:
- Length (m): 4
- Maspion Sambungan Pipa PVC SocketDeskripsi:Digunakan sebagai penghubung intsalasi pipa bertekanan kuat dan tidak mudah pecah
- RUCIKA Pipa PVC Standard Datribut:
- SNI License: Yes
- SNI Number: 87/S/RE/II.2/2014_
- Maspion Pipa PVC + MOF Putih 4Matribut:
- Color: White
- SNI License: Yes
- RUCIKA Sambungan Pipa PVC Socket (AW)atribut:
- Application For: Clean and Pressure Water
- King Da Jeng (KDJ) Stop Kran PVC KDJ-100Deskripsi:Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
- RUCIKA Pipa PPR Air Panas dan DinginDeskripsi:Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.atribut:
- Length Pipe (m): 4
- Pipe Type: PP-R
- Color: Green
Daftar Harga pvc rucika Terbaru December 2025
| RUCIKA Pipe PVC Standard | Rp36.000 |
| RUCIKA Sambungan Pipa PVC Elbow | Rp5.000 |
| RUCIKA Pipa PVC Standard AW | Rp61.000 |
| Sekisui Chemical Ts Elbow | Rp7.000 |
| RUCIKA Sambungan Pipa PVC | Rp11.000 |
| PIPAKU PVC Pipe (Pipa PVC) Tipe AW | Rp34.000 |
| RUCIKA Pipa HDPE SDR17 (PN10) | Rp96.000 |
| RUCIKA Sambungan Pipa PVC Tee | Rp6.000 |
| RUCIKA Pipa PVC JIS VP | Rp65.000 |
| Wasser Swing Check Valve | Rp94.000 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)




















































































































































/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)


/RUCIKA%20Sambungan%20Pipa%20PVC/dvP104821499-1.jpg)
%20Tipe%20AW/3aP105178118-1.jpg)
/8sP106836316-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)

/Wasser%20Swing%20Check%20Valve/lxP107114789-2.jpg)

/Maspion%20Sambungan%20Pipa%20PVC%20Socket/i4P105021652-1.jpg)




/RUCIKA%20Sambungan%20Pipa%20PVC%20Socket%20(AW)/i9P104821657-2.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Reducing%20Socket%20(AW)/gqP104821602-1.jpg)
%20Stop%20Kran%20PVC%20KDJ-100/cmP105216454-2.jpg)