Beli pvc gloves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Summitech Professional Chemical Resistant Gloves Supported VK5 EBDeskripsi:Seamless Cotton Liner, Blue PVC Full Dippedatribut:
- Color: Blue
- Standards: EN388:2016 4121X EN ISO 374-1:2016/Type A AJKLOT EN ISO 374-5:2016
- Coating Material: PVC
- Liner Material: Seamless Cotton
- Exterior Finishing: Pebble
- Cuff Style: Pinked
- Length (mm): 300
- Superior Glove Chemstop Green Double Dipped PVC GlovesDeskripsi:Our Chemstop F236 gloves are designed to guard against chemicals and solvents. PVC double-coated for longer wear life, the Chemstop F236 won't stiffen in cold temperatures and features an anti-slip finish that ensures grip on wet surfaces.atribut:
- Size: XL
- Instructions: Do Not Launder
- Abrasion: ANSI Level 4
- Cut: None
- Puncture (Probe): ANSI Level 2
- Material: None
- Cuff Length (inch): 14
- Cuff Style: Gauntlet
- Palm Coating: None
- CE Certification Code: None
- Case Dimensions (inch): 17x16.25x12.25
- Dip Type: None
- Extended Sizes: None
- Gauge: None
- Heat: None
- Impact: None
- KRISBOW Sarung Tangan PVCatribut:
- Color: Red
- Size: 40 cm
- CIG Gloves PVC Gauntlet Red (Sarung Tangan Pvc)Deskripsi:Gloves with Gauntlet style and PVC fully coated
- GOSAVE PVC GlovesDeskripsi:- Mechanical risk resistance- Light chemical resistance- Soft touch- 100% PVCatribut:
- Color: Red
- Binistar PVC Thin Gloves (Oil Resistant)Deskripsi:-Gloves that further improved oil resistance of the PVC feature.-Fits hands and optimum for fine work, oil work.atribut:
- Color: White
- Size: M
- Material: Polyvinyl Chloride (PVC)
- Thickness (mm): 0.27
- monotaro Thick Pvc Gloves (Sarung Tangan Karet)Deskripsi:Mechanical work, civil construction work and Fisheries, fishing and so on.atribut:
- The total length (cm): About 25
- Thickness (mm): About 1.4
- Material: (Surface) chloride (non-phthalate ester plasticizer containing), (back surface) of cotton, other
- Quantity (Twin): 1
- Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan Chemical)Deskripsi:Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.atribut:
- Coating Material: Natural Rubber/Chloroprene Blend
- Liner Material: Flocklined
- Length (mm): 330
- Cuff Style: Straight
- KRISBOW Sarung Tangan Lapis KaretDeskripsi:Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
- Summitech Professional Sarung Tangan Safety Unsupported Tahan Bahan Kimia GT-F 09Catribut:
- Coating Material: Nitrile
- Cuff Style: Straight
- Length (mm): 330
- Liner Material: Flocklined
- Comet Sarung Tangan PVCDeskripsi:PVC Coating gloves with cotton knitted liner, sandy finish for extra gripping Application Handling Caustics, Oil and Alohols, Petrochmeicals, Cold Storage, Fishing, Warehousing
- Summitech Professional Sarung Tangan Tahan Kimia AK4 BB SeriDeskripsi:Berbagai macam sarung tangan perlindungan ditawarkan terhadap berbagai macam bahan kimia dan cairan bersama dengan perlindungan mekanis.atribut:
- Coating Material: Chloroprene
- Liner Material: Seamless Polycotton
- Length (mm): 300/350
- Cuff Style: Gauntlet
- KLEENGUARD Sarung Tangan Nitril Tahan Bahan Kimiaatribut:
- Color: Green
- Length: 13 Inch
- Thickness: 15mm
- Superior Glove Chemstop Laboratory Latex Glovesatribut:
- Size: L
- Summitech Professional Chemical Resistant Gloves Unsupported GD-F-09C (Sarung Tangan Chemical)Deskripsi:Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.atribut:
- Coating Material: Nitrile
- Cuff Style: Straight
- Length (mm): 330
- Liner Material: Flocklined
- IWARA Klem Accuatribut:
- Type: 40 Amp
- Material: Lead Material
- ANSELL Sarung Tangan Nitril Solvex 37-176Deskripsi:Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
- SHOWA Glove Chemicals (Sarung Tangan Chemical)Deskripsi:Chemical resistant, ultra comfortable with good mechanical resistance. Characteristics : - Fully coated, extra coating over entire hand. - Scalloped edge. - Rough finish over surface of hand. - Special hydrocarbon treatment. - Anatomical shape. - Seamless knit. - 34cm (660/34) and 36cm (660/36) length variants available, please ask us for more information. Benefits : - A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance. - Seals and protects the hand against chemicals while remaining flexible. - Impermeable for working in damp or greasy environments, enabling you to grip objects securely. - Surface provides tactile feel and better grip. - Designed for easy movement and continuous wear.- No irritation by seams in contact with the skin. - Wrist well protected. Industries :- Agriculture. - Chemical. - Forestry & fishing. - Manufacturing. - Municipal services. Oil & gas. - Wet work.atribut:
- Color: Two Tone Dark Blue
- Length (mm): 300-360
- Material: Liner : Cotton Coating : PVC
- Cuff Style: Gauntlet
- Summitech Professional Sarung Tangan Tahan Kimia BF4 BL(LC) Seriesatribut:
- Length (mm): 650
- Cuff Style: Gauntlet
- Coating Material: Nitrile
- Liner Material: Cotton Interlock
Daftar Harga pvc gloves Terbaru April 2026
| Summitech Professional Chemical Resistant Gloves Supported VK5 EB | Rp72.900 |
| Superior Glove Chemstop Green Double Dipped PVC Gloves | Rp139.900 |
| KRISBOW Sarung Tangan PVC | Rp61.900 |
| CIG Gloves PVC Gauntlet Red (Sarung Tangan Pvc) | Rp17.900 |
| GOSAVE PVC Gloves | Rp23.900 |
| Binistar PVC Thin Gloves (Oil Resistant) | Rp20.900 |
| monotaro Thick Pvc Gloves (Sarung Tangan Karet) | Rp48.900 |
| Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan Chemical) | Rp33.900 |
| KRISBOW Sarung Tangan Lapis Karet | Rp21.900 |
| Summitech Professional Sarung Tangan Safety Unsupported Tahan Bahan Kimia GT-F 09C | Rp28.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Supported%20VK5%20EB/lbP107910767-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20PVC/Superior%20Glove%20Chemstop%20Green%20Double%20Dipped%20PVC%20Gloves/8mP107792310-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/KRISBOW%20Sarung%20Tangan%20PVC/91P101516325-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/CIG%20Gloves%20PVC%20Gauntlet%20Red%20(Sarung%20Tangan%20Pvc)/P101002674-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/GOSAVE%20PVC%20Gloves/P102926189-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20PVC/Binistar%20PVC%20Thin%20Gloves%20(Oil%20Resistant)/P102799044-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/monotaro%20Thick%20Pvc%20Gloves%20(Sarung%20Tangan%20Karet)/e0P103191504-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Unsupported%20CB-F%2006N1%20(Sarung%20Tangan%20Chemical)/rmP103459994-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KRISBOW%20Sarung%20Tangan%20Lapis%20Karet/9wP101516356-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Sarung%20Tangan%20Safety%20Unsupported%20Tahan%20Bahan%20Kimia%20GT-F%2009C/8kP108181308-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Comet%20Sarung%20Tangan%20PVC/4wP103101176-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Summitech%20Professional%20Sarung%20Tangan%20Tahan%20Kimia%20AK4%20BB%20Seri/rdP103459985-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/KLEENGUARD%20Sarung%20Tangan%20Nitril%20Tahan%20Bahan%20Kimia/2cP102144084-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Superior%20Glove%20Chemstop%20Laboratory%20Latex%20Gloves/awP107792392-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Unsupported%20GD-F-09C%20(Sarung%20Tangan%20Chemical)/6vP108181247-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Sarung%20Tangan%20Nitril%20Solvex%2037-176/8tP101002317-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemicals%20(Sarung%20Tangan%20Chemical)/i1P102097649-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Summitech%20Professional%20Sarung%20Tangan%20Tahan%20Kimia%20BF4%20BL(LC)%20Series/0qP108470026-1.jpg)