Summitech Professional Chemical Resistant Gloves Supported VK5 EB (Sarung Tangan)

Sebelum PPN:
Rp169.900
Spesifikasi
ColorBlue
StandardsEN388:2016 4121X EN ISO 374-1:2016/Type A AJKLOT EN ISO 374-5:2016
Coating MaterialPVC
Liner MaterialSeamless Cotton
Exterior FinishingPebble
Cuff StylePinked
Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seamless Cotton Liner, Blue PVC Full Dipped
Feature
- PVC dipped gloves provides excellent resistance to oils, greases, hydrocarbon and a wide range of chemicals.
- Excellent abrasion and tear resistant.
- Etching/textured palm enhances level of grip for safe handling.
- Ergonomic hand shapes provides an excellent natural fit.
- Comply with European Directives for food contact and 21 CFR (USA).
- Range comprise two different length : 30cm and 34cm.
Use
- Chemical processing - Oil and gas industry - Public works / utilities - Cleaning and handling of oily parts - Food handling and processing

Ulasan Produk

Tidak ada ulasan