Beli puzzi 8 1 karcher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Carpet Extractor Puzzi Lineatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Goldie Three in One Carpet Extractoratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Water Sucking Motor (V/W): AC 220/110
- Power (W): 1122
- Current (A): 5.1
- Cable Length (m): 18
- Dimensions (mm): 1000x545x975
- Pressure (psi): 30
- KARCHER Professional Carpet Vacuum CleanersDeskripsi:KARCHER Carpet Vacuum Cleaners has expanded its vacuum cleaner product line significantly this year. Three new vacuum cleaners are now available in addition to the tried-and-tested VC 6 canister vacuum and the DS 5.800 Waterfilter for allergy sufferers. It doesn`t matter whether you have a large or small living or storage space, are single or a family, or want a vacuum cleaner that comes with or without a filter bag - at Kärcher, you can find the vacuum cleaner that meets your needs perfectly and will ensure an atmosphere of wellness.atribut:
- Part Number: 1.012.585.0
- Area Flow Rate (L/s): 2 x 52
- Vacum (mbar/kpa): 143/14.3
- Operating Noise Level (dB (A)): 73
- Air Flow Rate (L/s): 2x52
- Brush Motor Power (W): 400
- Cable Length (m): 20
- Container Capacity (L): 35
- Dimensions (mm): 1120x770x1270
- Frequency (Hz): 50-60
- Maximum Power (W): 1650
- Maximum Rated Input Power (W): 1650
- Sound Pressure Level (dBA): 73
- Turbine Power (W): 650
- Vacuum (mbar/kPa): 143/14.3
- Voltage (V): 220-240
- Working Width (mm): 660
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- LAVOR Carpet Cleanersatribut:
- Voltage: 230 V/ 50 Hz
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- TENNANT Mesin Pembersih Karpet EkstraktorDeskripsi:The Compact 1200 Extractor This unit features a self adjusting brush, lift-off tank and a folding handle design for convenient storage and easy transport. The 1200 is lightweight and maneuverable; perfect for cleaning small areas.
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- Scup Vacuum Carpet Extractoratribut:
- Bypass Suction Motor (W): 1200
- Pump Motor (W): 48
- Stainless Steel Tank Capacity (L): 32
- Solution Tank (L): 11.4
- Pump Pressure (bar): 2
- Pump Flow (L/minute): 0.8
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KRISBOW Mesin Sikat dan Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
Daftar Harga puzzi 8 1 karcher Terbaru March 2026
| KARCHER Professional Carpet Extractor Puzzi Line | Rp14.999.900 |
| KARCHER Professional Carpet Extractor | Rp18.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| Goldie Three in One Carpet Extractor | Rp16.999.900 |
| KRISBOW Mesin Pembersih Karpet | Rp699.900 |
| KARCHER Professional Carpet Vacuum Cleaners | Rp89.999.900 |
| LAKONI Industrial Vacuum Cleaners | Rp2.999.900 |
| LAVOR Carpet Cleaners | Rp8.799.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)

































































































































































/P101542256-1.jpg)