Beli push pull di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KANON Bar Type Tension Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  2. IMADA Mechanical Force Gauge
    Mulai

    Rp8.599.900

    IMADA Mechanical Force Gauge
    Deskripsi:
    Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
  3. TECLOCK Push Pull Gauges
    Mulai

    Rp6.499.900

    TECLOCK Push Pull Gauges
    Deskripsi:
    It is a multi-purpose dynamometer to use the Y head or L hooks
  4. TECLOCK Push Pull Tension Gauge
    Mulai

    Rp6.399.900

    TECLOCK Push Pull Tension Gauge
    atribut:
    • Measurement Range (N): 0.4 to 5
    • Allowable Maximum Load (N): 5
    • Indication accuracy: +-1 gradation
    • Purpose of Use: Compression of small parts, tensile inspection.
  5. Landtek Force Gauge
    Mulai

    Rp7.499.900

    Landtek Force Gauge
    Deskripsi:
    Alat uji gaya dorong dan gaya tarik dengan akurasi tinggi dengan pengukur gaya digital yang sederhana dan nyaman untuk Ini banyak digunakan dalam elektronik, perangkat keras bangunan, tekstil, suku cadang mobil.
    atribut:
    • Accuracy: ±0.2% FS ±1 Digit
    • Measurement State: Peak Value Measurement, Real Time Measurement
    • Display: 2 Reversed 4 Digit LCD
    • Power Off: 10 Minutes Auto Power Off, Manual Power Off
    • Backlight: Blue Backlight
    • Case Dimensions (mm): 175x80x36
    • Data Output: USB, Bluetooth
    • Power Supply: 2 x 1.5 AA( UM-3 ) Battery or 6VDC Power Supply
    • Senor Dimensions (mm): 181x54x30
    • Unit: Kgf, N, Lbf
  6. Insize Timbangan Digital
    Mulai

    Rp9.699.900

    Insize Timbangan Digital
    atribut:
    • Range (mm): 200 (8inch)
    • Resolution (mm): 0.01 (0.0005inch)
  7. YTH Keranjang Industri Perforated Besar
    Rating:
    100% of 100
    (6)
    Mulai

    Rp88.900

    YTH Keranjang Industri Perforated Besar
    atribut:
    • Size (cm): 61.5x41.5x38.5
  8. SUGATSUNE Stay
    Mulai

    Rp91.900

  9. TESTO Thermometer
    Mulai

    Rp2.399.900

  10. SunCo Sawit Minyak Goreng Refill
    Rating:
    100% of 100
    (10)
    Mulai

    Rp11.900

    SunCo Sawit Minyak Goreng Refill
    Deskripsi:
    Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitate
    atribut:
    • Packaging: Pouch
  11. IMADA Mechanical Force Gauge Popular Type
    Mulai

    Rp10.999.900

    IMADA Mechanical Force Gauge Popular Type
    atribut:
    • Accessories: Attachment (clasp, flat type, cone, A type, V type, connection rod), storage case, test certificate
  12. Insize Force Gages
    Mulai

    Rp2.799.900

    Insize Force Gages
    Deskripsi:
    - Push and Pull Test; - Peak (Maximum) or Tracking Mode
    atribut:
    • Accuracy (%): ±1 (Of Load Capacity)
  13. IMADA Standard Digital Force Gauge (Multifunctional Type)
    Mulai

    Rp27.999.900

  14. GM Door Safety Sign
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    GM Door Safety Sign
    atribut:
    • Material: Acrylic
  15. Mitutoyo Digital Crimp Height Micrometer Metric
    Mulai

    Rp4.699.900

    Mitutoyo Digital Crimp Height Micrometer Metric
    Deskripsi:
    The Mitutoyo digital crimp height micrometer measures the contact height of a connector once crimped with a wire. The micrometer’s pointed spindle and blade anvil give precise position for highly accurate measurements. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Range (mm): 0-20
    • Resolution (mm): 0.001
    • Accuracy (µm): ±3
    • Optional Accessories: 05CZA662, 05CZA663
    • IP Rating: IP65
    • Mitutoyo Part Number: CHM-20MX
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: IP Rating
    • Technology: Digimatic
Daftar Harga push pull Terbaru March 2026
KANON Bar Type Tension GaugeRp2.099.900
IMADA Mechanical Force GaugeRp8.599.900
TECLOCK Push Pull GaugesRp6.499.900
TECLOCK Push Pull Tension GaugeRp6.399.900
Landtek Force GaugeRp7.499.900
Insize Timbangan DigitalRp9.699.900
IMADA Pengukur Kekuatan DigitalRp16.999.900
YTH Keranjang Industri Perforated BesarRp88.900
SUGATSUNE StayRp91.900
IMADA Mechanical Force Gauge StandardRp14.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait