Beli push button lockout di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lototo Push Button LockoutDeskripsi:LOTOTO LS2151 Removable Push Button and Rotary Switch Cover prohibits access to a switch or control. The cover fits both 30.5mm and 22.5mm diameter switches and accommodates buttons up to 2in (51mm) diameter and 1-3/4in (44mm) tall. The horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs and clear bases and cover allow visibility of nameplates and labels.
- KRISBOW Pelindung Saklar Tekanatribut:
- Material: ABS
- Applications: Keep equipment Inoperative while repairs
- MasterLock Removable Push Button and Rotary Switch CoverDeskripsi:The Master Lock No. S2151 Removable Push Button and Rotary Switch Cover prohibits access to a switch or control. The cover fits both 30.5mm and 22.5mm diameter switches and accommodates buttons up to 2inch (51mm) diameter and 1-3/4inch (44mm) tall. The hoatribut:
- Color: Clear
- Lototo Circuit Breaker LockoutDeskripsi:LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
- Kinogawa Cover Emergency Push Buttonatribut:
- Hole Diameter (mm): 22
- Dimensions (mm): 40
- Lototo Padlock L410Deskripsi:LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.atribut:
- wide (mm): 38 (1 1/2inch)
- Shackle Clearence (mm): 38 (1 1/2inch)
- Body Height (mm): 44 (1 3/4inch)
- Body Material: Nylon
- Diameter Shackle (mm): 6 (1/4inch)
- Shackle Material: Steel
- Lototo Safety TagDeskripsi:LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.atribut:
- Material: PVC
- Lototo Lockout HaspDeskripsi:LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
- LARKIN Push Button AccesoriesDeskripsi:Emergency Stop Caution Sign Size Φ 22mm
- MasterLock Safety Hasp Steel Jawsatribut:
- Color: Red
- Lototo Gate Valve LockDeskripsi:LOTOTO L480 Safety Loto Rotating Gate Valve Lockout Device features a 1-1/16in (30mm) depth and 3/4in (19mm) stem opening for 1in (25mm) to 3in (76mm) diameter valve handles to surround the valve operating handle to protect against accidental valve opening. Tough, lightweight, durable ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels.
- IDEC Push Button Rubber Coveratribut:
- Compatible Body: Ø30 ABN series
- Dimensions d (mm): 11
- Dimension A (mm): Ø28
- Dimension B (mm): 19
- Dimension C (mm): Ø38
- Material: Nitrile Rubber
- Kinogawa Cover Push Button 22mmatribut:
- Hole Diameter (mm): 22
- Lototo Ball Valve LockoutDeskripsi:LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
- Lototo Safety Loto Padlock StationDeskripsi:Komplit set LOTOTO L1483BPL410Isi : L1483 1pcsL410Red 10pcsL420 2pcsL421 2pcsL497A 2pack
Daftar Harga push button lockout Terbaru April 2026
| Lototo Push Button Lockout | Rp39.900 |
| KRISBOW Pelindung Saklar Tekan | Rp68.900 |
| MasterLock Installed Push Button and Rotary Switch Cover | Rp999.900 |
| MasterLock Removable Push Button and Rotary Switch Cover | Rp899.900 |
| Lototo Circuit Breaker Lockout | Rp98.900 |
| Kinogawa Cover Emergency Push Button | Rp15.900 |
| SUS Emergency Stop Guard L | Rp119.900 |
| Lototo Padlock L410 | Rp199.900 |
| Lototo Safety Tag | Rp21.900 |
| Lototo Lockout Hasp | Rp92.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Push%20Button%20Lockout/2zP106658107-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/KRISBOW%20Pelindung%20Saklar%20Tekan/79P101517261-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Installed%20Push%20Button%20and%20Rotary%20Switch%20Cover/P101004445-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/MasterLock%20Removable%20Push%20Button%20and%20Rotary%20Switch%20Cover/P102723430-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Circuit%20Breaker%20Lockout/1aP106658046-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Padlock%20L410/lqP106657782-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/Penanda%20Terkait%20Valve/Lototo%20Safety%20Tag/66P106658222-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Lockout%20Hasp/0sP106658028-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Safety%20Hasp%20Steel%20Jaws/P101004426-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Gate%20Valve%20Lock/pmP106657922-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Gembok%20Safety%20Thermoplastic/P102723421-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Ball%20Valve%20Lockout/qwP106657968-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Safety%20Loto%20Padlock%20Station/2dP108468085-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Universal%20Miniature%20Circuit%20Breaker%20Lockout/cjP101004451-3.jpg)