Beli punch punch set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FK Chisel and Ping Punch Setatribut:
- Internal capacity: 1 piece
- Order Code: 2228265
- Product Number: CPS-07
- American Tool Chisel And Punch Setatribut:
- Size: Cold chisel: 15x12x150,12x10x130mm; Cape chisel: 5x10x130mm; Taper punch: 3x10x120mm; Centre punch: 4x10x120mm; Pin punch: 3x10150mm
- Mokuba Punch for Removing Pinsatribut:
- Material: Carbon steel for machine structural purposes
- Hardness: 54+/-1
- Set Contents (mm): 2.5, 3.0, 4.0, 5.0, 6.0, 7.0, 8.0, 10.0
- GEDORE Punch SetDeskripsi:Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- TEKIRO Pahat PipihDeskripsi:Scraper (Kape) TekiroPanjang : 7.5 InchLebar : 3 cmBahan : Carbon SteelGagang : Kayuatribut:
- Material: Stainless Steel
- Size (cm): 10 x 3
- Dimension 1 (mm): 128
- Dimension 2 (mm): 63
- Dimension 3 (mm): 30
- Mokuba Chisel Setatribut:
- Material: Carbon steel for mechanical structures
- Accessories: A6-4 flat chisel 13mm, center punch 150mm, nail fastening 3 x 10 x 150mm, brick 10 x 150mm, A6-7 flat chisel 10, 13, 16mm, pin punch 4.5mm, center punch 150mm, nail fastening 5 x 10 x 150mm, 3 x 10 x 150mm
- Number of Items: 7
- Content: A6-4…Flat Gad 13mm, Center Punch 150mm, Nail Tightener 3 x 10 x 150mm, Brick 10 x 150mm, A6-7…Flat Gad 10/13/16mm, Pin Punch 4.5mm, Center Punch 150mm, Nail Tightener 5 x 10 x 150mm/3 x 10 x 150mm
- Purpose of Use: For chipping, drilling, punching work.
- TRUSCO Standard PunchDeskripsi:Use:Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework.atribut:
- Finishing Material: SK-5
- Hardening Penetration: HRC57
- monotaro Pin Punch Set (Alat Penitik Besi Set)Deskripsi:It is a tool useful for punching the knock pin.atribut:
- Material: Chrome vanadium steel
- Overall Length (mm): 2mm: 114
- Set Content: Parallel pin punch 2mm / 3mm / 4mm / 5mm / 6mm / 8mm (1 each)
- monotaro Punch SetDeskripsi:It is a 9 size set that is used frequently for drilling such as belts and leather.. Skin, cloth, paper drilling, leathercraft, handicraft.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: 3、4、5、6、7、8、9、10、12mm
- Hardness HRC: 42~48
- Material: S45C
- JTC Replaceable Punch Setatribut:
- Number of Pieces: 5
- TRUSCO Center PunchDeskripsi:It is an essential item for accurate hole drilling to center striking, cylindrical shape,irregular shapes.atribut:
- Hardness: The Striking Surface Hardness: HRC38 to 46
- Material: Nickel-Chromium-molybdenum Steel
- Tip Hardness: HRC56+/-2
- TEKIRO Palu Kambing (Martil)Deskripsi:TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
- Kennedy Squarehead Centre PunchDeskripsi:Non-roll. Manufactured from hardened and tempered steel with a knurled body for positive grip. Precision ground 60 Degree point for accurate marking of workpiece. Conform to BS 3066. Overall length: 100mm (4 Inch).atribut:
- Handle Material: Rubber
- Head Shape: Square
- Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
- Protection Features: Knurled Body Non-roll
- Tip Material: Steel
Daftar Harga punch punch set Terbaru March 2026
| FK Chisel and Ping Punch Set | Rp779.900 |
| FACOM Punch Kit | Rp499.900 |
| Kenko Pembolong Kertas | Rp16.900 |
| American Tool Chisel And Punch Set | Rp179.900 |
| Mokuba Punch for Removing Pins | Rp649.900 |
| GEDORE Punch Set | Rp339.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| Maxell Izumi Punch | Rp9.799.900 |
| Mokuba Wood Chisel | Rp259.900 |
| LAKONI Mesin Las E | Rp1.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)



/1tP101001065-3.jpg)




/bwP101000428-3.jpg)