Beli pulsar 135 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Elig 2 Wheel Brake Pad Standart
    Mulai

    Rp119.900

    Elig 2 Wheel Brake Pad Standart
    atribut:
    • Material: Ceramic Organic
  2. Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Mulai

    Rp239.900

    Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Deskripsi:
    Conventional-Produk aki konvensional yang paling lama diantara varian produk YBI yang lain. Menggunakan bahan-bahan berkwalitas untuk memenuhi permintaan pasar domestic dan ekspor
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 04-0921034
  3. Osram Motorcycle Light Bulb 12V (Lampu Bohlam Sepeda Motor)
    59%
    Mulai

    Rp8.900

    Osram Motorcycle Light Bulb 12V (Lampu Bohlam Sepeda Motor)
    Deskripsi:
    - Kualitas OEM.- Spare Part original.- Best Value untuk uang anda.
    atribut:
    • Nominal Voltage: 12V
  4. SKF NJ ECP Type Cylindrical Roller Bearings (Laher Silinder)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    SKF NJ ECP Type Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In one direction
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • Sealing: Without
  5. SILICONE PLUS Rear Wiper Blade Front Windshield (Penyeka Kaca Mobil)
    Mulai

    Rp419.900

    SILICONE PLUS Rear Wiper Blade Front Windshield (Penyeka Kaca Mobil)
    atribut:
    • Adapter Included: Yes
    • Blade Material: Silicone
    • Blade Type: Hybrid
    • Includes: Connector Adapter
    • Mounting Hardware Included: Yes
    • Mounting Hardware Required: No
    • Package Quantity: 10
    • UNSPSC: 31160000
Daftar Harga pulsar 135 Terbaru November 2026
Tajima (Otomotif) Drivetrain Part Motorcycle Drive Chain Kit (Komponen Penggerak Otomotif)Rp139.900
Aegis Filter Filter Udara Kabin ACRp21.900
Elig 2 Wheel Brake Pad StandartRp119.900
OHNO (OHNO RUBBER INDUSTRIAL) Brake Rubber Part Ball Joint Boot (Karet Boot Ball Joint)Rp22.900
Yuasa Wet Motorcycle Battery (Aki Motor Basah)Rp239.900
Osram Motorcycle Light Bulb 12V (Lampu Bohlam Sepeda Motor)Rp8.900
SKF NJ ECP Type Cylindrical Roller Bearings (Laher Silinder)Rp479.900
IPONE Motorcycle Oil (Oli Motor)Rp109.900
SILICONE PLUS Rear Wiper Blade Front Windshield (Penyeka Kaca Mobil)Rp419.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)