Beli protective case krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Protector Case with Foam (Koper Perkakas)
    Mulai

    Rp1.099.900

    Pelican Protector Case with Foam (Koper Perkakas)
    atribut:
    • Pins Material: Stainless Steel
  2. TRUSCO Protector Tool Case Plastic (Kotak Perkakas)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp639.900

  3. TRUSCO Protector Tool Case with Casters (Kotak Perkakas)
    Mulai

    Rp3.699.900

    TRUSCO Protector Tool Case with Casters (Kotak Perkakas)
    atribut:
    • Outer Dimensions (Width x Depth x Height) (mm): 550 x 340 x 230
    • Specifications: Cylinder Lock Mounting Possible (Sold Separately)
    • Type: Drip-Proof Type
    • Withstand Load (kg): 50
    • Color: Black
    • Material: Polyethylene
    • Usable Inner Dimension (mm): 512 x 292 x 180
  4. Goto Koper Cabin Suitcase Roda
    Mulai

    Rp349.900

    Goto Koper Cabin Suitcase Roda
    atribut:
    • Lock: 3-digit Combination Lock
    • Material: ABS
    • Wheels: Black Gimbal Wheels
  5. Mitutoyo Standard Scale
    Mulai

    Rp5.099.900

    Mitutoyo Standard Scale
    Deskripsi:
    The high-precision Mitutoyo Low-Expansion Glass Standard Scale is manufactured using the Mitutoyo leading-edge Linear Scale production technology, which ensures high accuracy as a standard for calibrating graduation scales in three dimensions. The low-expansion glass material provides an excellent thermal expansion coefficient for better accuracy, making these scales ideal for calibrating graduated scales.
    atribut:
    • Units: Metric
  6. KRISBOW Container Box (Kontainer Plastik)
    Mulai

    Rp259.900

    KRISBOW Container Box (Kontainer Plastik)
    atribut:
    • Type: Container Box
    • Material: Polypropylene
    • Applications: Store and carry tools
  7. NANUK Waterproof Hard case with Insert Foam (Koper Perkakas)
    Mulai

    Rp1.099.900

    NANUK Waterproof Hard case with Insert Foam (Koper Perkakas)
    Deskripsi:
    The waterproof NK-7 shell features two PowerClaw latches to keep everything out. A customizable foam interior prevents your gear from moving around and a lightweight design makes traveling easy. Go anywhere with the 904.
    atribut:
    • Material: Lightweight NK-7 resin
    • Water Resistant (IP67): Yes
  8. NANUK Waterproof Resin Shell Case without Insert Foam (Koper Perkakas)
    Mulai

    Rp4.799.900

    NANUK Waterproof Resin Shell Case without Insert Foam (Koper Perkakas)
    Deskripsi:
    Three soft grip handles make this wheeled case one of the most convenient on the market. The 935's polyurethane wheels withstand rough terrains while the one handed retractable handle offers unparalleled usability. No matter where you go you're guaranteed a smooth ride. For total equipment protection, look no further than the 935's waterproof resin shell and patented PowerClaw latches.
    atribut:
    • Interior Dimensions (mm): 521x287x191
    • Exterior Dimensions (mm): 559x356x229
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Base Depth (mm): 137
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 58.0
  9. Rinnai Gas Stove 2-Burner (Kompor Gas 2 Tungku)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

Daftar Harga protective case krisbow Terbaru October 2026
KRISBOW Protective Case (Koper Perkakas)Rp359.900
KRISBOW Koper Anti Air (Box Pengaman)Rp1.199.900
Pelican Protector Case with Foam (Koper Perkakas)Rp1.099.900
TaffGUARD Storage Tool Box with Sponge (Kotak Perkakas)Rp109.900
TRUSCO Protector Tool Case Plastic (Kotak Perkakas)Rp639.900
TRUSCO Protector Tool Case with Casters (Kotak Perkakas)Rp3.699.900
Hioki Carrying CaseRp149.900
KRISBOW Tool Back Pack (Tas Perkakas)Rp639.900
KRISBOW Tool Case (Koper Perkakas)Rp329.900
Goto Koper Cabin Suitcase RodaRp349.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait