Beli produk peralatan kantor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aurora Laser Pointeratribut:
- Beam Color: Red
- Wavelength (nm): 645
- Range (ft): 1500
- Max. Power Output (mW): < 5
- Battery Type: AAA size x 2
- Design: Pen-size
- PROLiNK Laser Pointer Wireless PresenterDeskripsi:General - Buttons to : Esc, Page Down, Page Up, Black Screen, Play, OFN, Laser Pointer, Power On / Off, Volume - Motion Detection : OFN Button - Resolution : 800 dpi - Input Power : 1.5V AAA x 2 USB Receiver - Interface : USB 2.0 RF Specifications - Number of Channels : 75 - Carrier Frequencies : 2.4GHz - Transmission Range : Up to 20 meters, 360 degreeatribut:
- Battery: 2 x AAA 1.5V
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Logitech Laser Pointer Remote R500Deskripsi:Presentasi dengan mudah Hadirkan presentasi yang memukau dengan R500 Laser Presentation Remote. Bergeraklah secara bebas, bernavigasilah slide dari jarak hingga 20 meter, serta tunjukkan area fokusmu dengan pointer laser merah. R500 dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi pada umumnya.atribut:
- Dimensions (mm): (Remote) 123.6x36.6x24.7, (Receiver) 6.6x13.5x25
- System Requirements: Port USB. Windows 10 (latest version), Windows 8, Windows 7, macOS x 10.12 (latest version), Chrome OS, Linux 2.6+.
- Wireless Range (m): 20
- Battery Type: AAA
- Sandisk Ultra Flair USB 3.0Deskripsi:The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Android
- KOKUYO Laser Pointer (Red) (Pen Type)Deskripsi:You can carry out meetings and presentations smartly with a pen type that can be carried in your pocket. Laser light (wavelength: 635 NM) which is about twice brighter than the usual red light (wavelength: 650 NM) is adopted to improve the visibility of the laser light irrespective of individual differences in color vision It was. Conforms to Consumer Products Safety Act. Lights only while pressing the laser button Energize function, you can use with confidence.atribut:
- Material: Body: Aluminium Alloy, Button: Rubber
-
Battery Life:
Continuous use About 24 hours - Accessories: Two AAA alkaline batteries (for trial use)
- Beam Diameter: About 5 mm (when distance is 3 m)
- Beam Distance (m): Approximately 70 m (at night use)
- Lighting System: Lights up only while pressing the laser button.
- Maximum Output: 1 mW (Class 2)
- Shaft Diameter (mm): phi 13.5
- Unit Length (mm): 143.5
- Weight (g): Approximately 47 (including batteries)
- KDS Laser PointerDeskripsi:-Outdoor green laser pointer that is resistant to water, dust, hot/cold temperature. -Consumer Product Safety Act compliant product
- Seagate Hardisk EksternalDeskripsi:Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Vessel Bit Hexagon Poweratribut:
- Drive: Hexagonal 6,35mm
Daftar Harga produk peralatan kantor Terbaru March 2026
| Aurora Laser Pointer | Rp249.900 |
| Deli Laser Pointer | Rp46.900 |
| Joyko Laser Pointer | Rp29.900 |
| Open Industries Op Pointer | Rp1.199.900 |
| PROLiNK Laser Pointer Wireless Presenter | Rp469.900 |
| Sandisk Flashdisk Cruzer Blade USB | Rp61.900 |
| Logitech Laser Pointer Remote R500 | Rp549.900 |
| Sandisk Ultra Flair USB 3.0 | Rp159.900 |
| KOKUYO Laser Pointer (Red) (Pen Type) | Rp1.799.900 |
| KDS Laser Pointer | Rp1.099.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



























































































































































%20(Pen%20Type)/P103016461-1.jpg)


/P101518176-1.jpg)