Beli procurement procurement di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- King Jim Clear Pocket (Plastik Dokumen)Deskripsi:-It is a product that conforms to the Green Procurement Compliant Product and is a simple specification.-Including a mount.atribut:
- Color: Blue
- Type: A4 vertical type with 30 holes
- NITTO KOHKI Obeng Torsi Listrik Delvoatribut:
- Power Plug: 3 pin plug, with ground
- Torque Adjustment: Stepless
- Input Power (V/Hz): AC100 (50/60)
- Power Consumption (W): 45
- NITTO KOHKI Brushless Electric Screwdriver for Small Screw (Delvo) (Mesin Pengencang Baut)atribut:
- Torque Adjustment: Stepless
- Compatible Screws (mm): (Small Screw) 2.6 - 5.0, (Tapping Screw) 2.5 - 4.0
- Input Power (V/Hz): AC100 (50/60)
- Power Consumption (W): 45
- SEKISUI Lakban Kain Rayon 601S (Solasi / Selotip)Deskripsi:-An environment-friendly tape using 40% or more of recycled PET fiber to the base material.-Green procurement compliant product that recycled paper is also used for paper core.atribut:
- Color: Cardboard Box
- Thickness: 0.21mm
- Viscosity: 3.9N/10mm
- Tensile Strength: 42N/10mm
- Base Material: Staple FiberxRecycled PET
- Adhesive Materials: Rubber
- W x L: 50mmx25m
- DUSTLESS Rafel (Corduroy)Deskripsi:-Eraser for the chalk blackboard.-It uses corduroy for the fabric to prevent powder scattering.-It uses recycled plastic 40% or more and recycled sponge 100%.-A Green Procurement Compliant Product. -For erasing a chalk blackboard.atribut:
- Cover Materials: Recycled plastic (PP resin)40% or more
- Inside Fabric Materials: Recycled sponge 100%
- Fabric Materials: Corduroy
- W x L x Thickness: 50x70x25mm
- DUSTLESS Eraser White Board Rafel Corduroy (Penghapus Papan Tulis)Deskripsi:-Eraser for the chalk blackboard.-It uses corduroy for the fabric to prevent powder scattering.-It uses recycled plastic 40% or more and recycled sponge 100%.-A Green Procurement Compliant Product.-For erasing a chalk blackboard.atribut:
- Fabric Materials: Corduroy
- Cover Materials: Recycled plastic(PP resin)40% or more
- W x L x Thickness (mm): 55x125x40
- WAKI Sponge Sheet PE (Lembaran Busa)Deskripsi:-A new foam material that does not contain chemical substance subject to the European RoHS Directive and Green Procurement Guideline.-An excellent item that resolved the problems of smell, shrinkage, and color transfer.-Cushioning material and protection material.-With adhesive tape
- DUSTLESS ChalkDeskripsi:-Economical as it can be used for twice as long as plaster chalks.-Coating is applied so that powder is not attached to hands.-As a writing tool for marking on building construction sites.-Green Procurement Compliant Productatribut:
- Dimension(diameterxlength) (mm): 11.2x63
- Chain Materials: calcium carbonate, scallop shell powder, colorant
- Phoenix Contact Equipment MarkingDeskripsi:Note:Due to the current challenges of the global procurement market, Phoenix Contact has unfortunately been forced to accept an aluminum alloy material quality that may cause the appearance to deviate from the homogenous surface quality that was previously expected. This has no impact on the quality of the aluminum labels themselves or the durability of the printing. The effect is purely visual.
- DUSTLESS Jumbo Chalk (Kapur Penanda)Deskripsi:-Since it is a very thick chalk, writing can be seen from a distant place and is optimum for marking on construction sites.-Also, optimum for marking on asphalt or wood materials as it is thick and hard to bend.-As a writing tool for marking on building construction sites.-Green Procurement Compliant Product
- Phoenix Contact Device MarkerDeskripsi:Note:Due to the current challenges of the global procurement market, Phoenix Contact has unfortunately been forced to accept an aluminum alloy material quality that may cause the appearance to deviate from the homogenous surface quality that was previously expected. This has no impact on the quality of the aluminum labels themselves or the durability of the printing. The effect is purely visual.
- DUSTLESS Eye ChalkDeskripsi:-Even for persons who has difficulty for color identification, colors of this chalk are easily identified.-It is a safe and secure chalk that uses calcium carbonate that is used for a tooth paste as the main raw material.-A Green Procurement Compliant Product.-White chalkx2, EYE chalk yellow, red, green, bluexfor each 6 pieces with 5 colors included .-Universal color certified productatribut:
- ThicknessxL (mm): 11.2x63
- Chalk Materials: Calcium Carbonate, Scallop Shell Powder, Colorant
- MSA Combines Filter 93Deskripsi:The high-performance MSA filters provide strong protection against a wide range of toxic gases and particles in full accordance with the latest standards.MSA's PlexTec particle filter technology increases filtering surface for easier breathing.Benefits for the user include: safe selection, no mix-ups, economical procurement, simpler stock keeping.Available in gas filter classes 1 or 2, and particles classes 2 and 3, in single or multiple gas rangeThey are using the standard threaded connection EN148-1 and are compatible with all available facepieces equiped with the same thread.The 92 and 93 series of MSA gas filters are in full compliance with the REACH regulation and do not include any toxic materials listed in the European Regulation.atribut:
- Height (mm): 85
- Diameter (mm): 107
- Acc. to DIN/EN: A2, B2, E2, K1, Hg-P3 R D
- Thread Connector: EN 148-1
- Teramoto Tempat Sampah Pilah EmberDeskripsi:-Comes with waste segregation stickersatribut:
- Color: White
- Material: Polypropylene (PP)
- AOI Kentiteatribut:
- Thickness (mm): 20
- Weight (kg): 7.4
- Dimensions (Vetical x Horizontal) (mm): 1000x1000
- Purpose of Use: Concrete pavement and joints of structures. For foundation when installing machines. For water-proofing base material. (for noise-proof and condensation-proof)
Daftar Harga procurement procurement Terbaru October 2026
| King Jim Clear Pocket (Plastik Dokumen) | Rp32.900 |
| NITTO KOHKI Obeng Torsi Listrik Delvo | Rp14.999.900 |
| NITTO KOHKI Brushless Electric Screwdriver for Small Screw (Delvo) (Mesin Pengencang Baut) | Rp11.999.900 |
| SEKISUI Lakban Kain Rayon 601S (Solasi / Selotip) | Rp129.900 |
| DUSTLESS Rafel (Corduroy) | Rp63.900 |
| DUSTLESS Eraser White Board Rafel Corduroy (Penghapus Papan Tulis) | Rp80.900 |
| WAKI Sponge Sheet PE (Lembaran Busa) | Rp60.900 |
| DUSTLESS Chalk | Rp469.900 |
| Phoenix Contact Equipment Marking | Rp139.900 |
| DUSTLESS Jumbo Chalk (Kapur Penanda) | Rp43.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102754625-2.jpg)

%20(Mesin%20Pengencang%20Baut)/P102836309-1.jpg)
/P102799266-1.jpg)
/P102610914-3.jpg)
/P103037330-1.jpg)
/P102870589-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/DUSTLESS%20Jumbo%20Chalk%20(Kapur%20Penanda)/P103041810-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/MSA%20Combines%20Filter%2093/hmP105717634-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)