MSA Combines Filter 93

Sebelum PPN:
Rp1.699.900
Spesifikasi
Height (mm)85
Diameter (mm)107
Acc. to DIN/ENA2, B2, E2, K1, Hg-P3 R D
Thread ConnectorEN 148-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-performance MSA filters provide strong protection against a wide range of toxic gases and particles in full accordance with the latest standards.
MSA's PlexTec particle filter technology increases filtering surface for easier breathing.
Benefits for the user include: safe selection, no mix-ups, economical procurement, simpler stock keeping.
Available in gas filter classes 1 or 2, and particles classes 2 and 3, in single or multiple gas range
They are using the standard threaded connection EN148-1 and are compatible with all available facepieces equiped with the same thread.


The 92 and 93 series of MSA gas filters are in full compliance with the REACH regulation and do not include any toxic materials listed in the European Regulation.
Use
Application :
- Organic gases and vapours (boiling point >65˚C)
- Inorganic gases and vapours (not CO), e.g. chlorine, H2S, HCN
- Sulfur dioxide and acidic gases and vapours
- Ammonia and organic ammonia derivatives

Ulasan Produk

Tidak ada ulasan