Beli printer thermal transfer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Blueprint Thermal Barcode Printer
    Mulai

    Rp1.299.900

    Blueprint Thermal Barcode Printer
    atribut:
    • Print Length (cm): 0.5-254
    • Power Adapter (V/Hz): Input: 100-240 (AC)/50-60
  2. TSC Printer Desktop Thermal Transfer Barcode Printer
    Mulai

    Rp3.199.900

    TSC Printer Desktop Thermal Transfer Barcode Printer
    atribut:
    • Resolution: 8 dots/mm (203 DPI)
    • Printing Method: Thermal Transfer & Direct Thermal
    • Enclosure: ABS Plastic
    • Interface: USB 2.0, Internal Ethernet (10/100 Mbps), RS232, USB host (for scanner or PC keyboard)
    • Maximum Print Length (mm): 25.400 (1000\")
    • Maximum Print Speed (mm/s): 152.4 (6\")
    • Maximum Print Width (mm): 108 (4.25\")
    • Memory: 128 MB Flash memory, 64 MB SDRAM
    • Power: Input: AC 100-240V, 2.5A, 50-60Hz, Output: DC 24V, 2.5A, 60W
  3. XPRINTER Barcode Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    XPRINTER Barcode Printer
    Deskripsi:
    Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
  4. Blueprint Label Barcode Direct Thermal
    25%
    Mulai

    Rp13.900

    Blueprint Label Barcode Direct Thermal
    Deskripsi:
    Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
  5. TSC Printer Printer Barcode
    Mulai

    Rp1.999.900

    TSC Printer Printer Barcode
    Deskripsi:
    Zenpert-4T520, AP/EU, 6Ips, Usb, Thermal T & Direct Thermal, 203Dpi, 16MB Flash
    atribut:
    • Resolution (dpi): 203
  6. TSC Printer Desktop Direct Thermal Bac Code Printer
    Mulai

    Rp9.999.900

    TSC Printer Desktop Direct Thermal Bac Code Printer
    Deskripsi:
    Applications- Small Parcel Shipping- Mail room address and routing Labels- Shipping & receiving- Entertainment and Transportation ticketing- Retail point of sale- File folder labeling
    atribut:
    • Resolution (dpi): 203 (8dots/mm)
    • Printing Methode: Direct Thermal
    • Enclosure: Double-walled plastic
    • Dimensions (WxHxD) (mm): 172x165x195
    • Environmental Concern: Comply with RoHS, WEEE
    • Label Roll Capacity (mm): 127 OD
    • Maximum Print Length (mm): 2286
    • Maximum Print Speed (mm/s): 127
    • Maximum Print Width (mm): 108
    • Memory (Mb): 128 (Flash memory), 64 (SDRAM)
    • Power Input (V): AC 100-240 (50-60Hz)
    • Power Output (V): DC 100-240 (60W)
    • Processor: 32-bit RISC CPU
  7. Blueprint Label Barcode Semi Coated
    Mulai

    Rp27.900

    Blueprint Label Barcode Semi Coated
    atribut:
    • Printer type: Printer Thermal
  8. Epson Label Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    Epson Label Printer
    Deskripsi:
    Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
  9. TSC Printer Barcode Label Printer
    Mulai

    Rp14.999.900

    TSC Printer Barcode Label Printer
    Deskripsi:
    The MH241 Series is TSC's mainstream industrial barcode label printer built upon the legacy of the MH240 Series. It brings new features to those looking for solutions to address evolving business challenges from growing production line demands to increasing operational complexities.Sophisticated TSC Sense CareThe TSC TPH Care Mechanism offers an advanced level of auto-detection ensuring real-time printhead health status, to monitor and prevent down. In addition, the MH241 series supports various media with a pre-printed black mark on top or bottom sides by user’s selection in the panel menu.Dynamic Remote Printer ManagementSOTI Connect and TSC Console provide enterprise remote printer management on multiple tasks to reduce maintenance costs and avoid downtime of business-critical devices.Multi-ConnectivityThe MH241 series offers GPIO to support common applicators and emulations along with an optional 802.11 a/b/g/n/ac Wi-Fi with Bluetooth 4.2 combo module.Highly Adaptable to Various MediaMH241 printers can adapt to various media lengths and widths. With accurate printing positioning, the MH241 and MH241T are capable of peeling off minimum of 0.5-inch labels in length. Additionally, the mechanism for fine adjustment to avoid ribbon wrinkles and ensures label print quality.Brilliant User ExperienceThe MH241T and MH241P can easily adjust the media near-end sensor to detect the media and remind users to change the media roll on color GUI display (Media near the end). The MH241 series allows users to easily replace printhead and platen roller without the need for specific tools.
    atribut:
    • Flash (MB): 512
    • Type: Industrial
  10. Blueprint Thermal Paper Roll
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

    Blueprint Thermal Paper Roll
    atribut:
    • Printer type: Printer Thermal
  11. Blueprint Label Barcode Direct Thermal for Portable Printer
    Mulai

    Rp6.900

    Blueprint Label Barcode Direct Thermal for Portable Printer
    atribut:
    • Printer type: Printer Thermal
    • Count of Line: 1
  12. KASSEN Multifunctional Barcode Label Printer
    Mulai

    Rp2.299.900

    KASSEN Multifunctional Barcode Label Printer
    Deskripsi:
    Multi-function barcode printer label capable of printing with two modes, namely thermal transfer and direct thermal. Kassen E460 is also equipped with a high print speed of up to 150mm/s. The Free External Media stand easily increases the media capacity fourfold, saving you time on changing the media, which greatly enhances the efficiency
    atribut:
    • Interface: USB, Ethernet
    • Printing Method: Thermal Transfer
    • Printing Resolution (dpi): 203
    • Max. Printing Speed (mm): 100-152
    • Max. Printing Width (mm): 106-108
    • Max. Printing Length (mm): 1200
    • CPU: 32-bit RISC CPU
    • Dimensions (mm): 308x250x180
    • RAM Size (GB): 16
  13. POSTEK Industrial Barcode Label Printer
    Mulai

    Rp3.399.900

    POSTEK Industrial Barcode Label Printer
    Deskripsi:
    Let iQ do the thing for you. It’s fast, sturdy, and needs very little room to perform at its best.Specially designed Thermal Print Head (TPH) Module structure ensures both excellent printing effect and ultra-long printhead lifespan. Massive volume handling, ease of use operation, fast and smooth running, and beautiful label printing combine to make theiQ Series printer an ideal choice for DT printing.
    atribut:
    • Resolution (dpi): 203
    • Print Method: Direct Thermal
    • Max. Printing Width (mm): 104
    • Max. Printing Length (mm): 1016
    • Media Thickness (mm): 0.06-0.25
    • Dimensions (mm): 218x255x150
    • Printing Speed (mm/s): 127
  14. Blueprint Ribbon Label Printer Wax Barcode
    Rating:
    90% of 100
    (2)
    Mulai

    Rp16.900

    Blueprint Ribbon Label Printer Wax Barcode
    atribut:
    • Printer type: Printer Thermal
    • Type Ribbon: Face Out
    • Color: Black
    • Ink Side: Out
  15. Brother Label Printer PT
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  16. e-Print Label Direct Thermal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    e-Print Label Direct Thermal
    Deskripsi:
    Label Barcode untuk diletakan pada packingan barang / resi pengiriman, biasa dipakai oleh Ekspedisi JNE, Shope Express dan Online Shop.Spesifikasinya :- Bahan Baku : Direct Thermal Sticker- Ukuran Lebar 100 mm Tinggi 150 mm- Terdiri dari 1 Line/Baris- Pakai GAP/JEDA yaitu Gap 3mm- Isi 1 Roll : 300 Pcs- Perforasi (Bisa di sobek)- Core 1 inchDigunakan untuk printer :- Argox OS-214 / CP-2140 / OS-214NU- Honey Well PC42T- Intermec PC4 / PC43D- Postek C-168 / G-3106- Sato Cx-400 / LM-408 / CL412e- Tsc-TTP 243 / 245 / 247 / 2410m / 343plus / 244 Pro- Zebra GK420T / GT820 / TLP2844Z / ZT230 / GC-420T / GT800 / ZD410 / S4M / ZT200- BP-TD110X, BP-TD110, BP-TD110D, BP-TR110- Wincode C342C
  17. Casio Label Printer Label It!
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Casio Label Printer Label It!
    atribut:
    • Keyboard Layout: QWERTY
    • Display (Input Data): 16 digits x 3 lines
    • Character Effects: Shading/Underline/Box
    • Character Styles: Normal/Bold/Outline/Shadow/Raised
    • Printing Direction: Horizontal/Vertical
Daftar Harga printer thermal transfer Terbaru March 2026
Blueprint Thermal Barcode PrinterRp1.299.900
TSC Printer Desktop Thermal Transfer Barcode PrinterRp3.199.900
XPRINTER Barcode PrinterRp879.900
Blueprint Label Barcode Direct ThermalRp13.900
TSC Printer Printer BarcodeRp1.999.900
TSC Printer Desktop Direct Thermal Bac Code PrinterRp9.999.900
Blueprint Label Barcode Semi CoatedRp27.900
Epson Label PrinterRp609.900
TSC Printer Barcode Label PrinterRp14.999.900
Blueprint Thermal Paper RollRp4.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)