Beli printer pvc card di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies ID Card Printer
    Mulai

    Rp14.999.900

    Zebra Technologies ID Card Printer
    Deskripsi:
    Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.
    atribut:
    • Dimensions (mm): 258x157x383
    • Operating Temperature (°C): 15 to 35
    • Operating Humidity (%): 20 to 80 non-condensing
    • Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
    • Type Sided: Single
  2. Fargo ID Card Printer (Printer Kartu)
    Mulai

    Rp12.999.900

    Fargo ID Card Printer (Printer Kartu)
    Deskripsi:
    Printer FARGO DTC1000Me memberikan kesederhanaan tertinggi dalam personalisasi pencetakan kartu dan merupakan solusi penerbitan kartu efektif untuk kasino, perusahaan jasa keuangan, usaha kecil dan pengecer. DTC1000Me menciptakan gambar hitam putih yang tajam, kode batang dan data alfanumerik lainnya untuk digunakan dengan nomor karyawan sementara, lencana pengunjung, pembayaran atau kartu loyalitas keanggotaan ritel.
  3. Fargo ID Card printer (Printer Kartu)
    Mulai

    Rp16.999.900

    Fargo ID Card printer (Printer Kartu)
    Deskripsi:
    Fargo DTC1250ID dirancang untuk bisnis skala kecil hingga menengah, memberikan efisiensi maksimum dalam desain yang ramping dan ramah bagi pengguna. Printer kartu Fargo DTC1250ID mudah dalam perawatan dan dapat mencetak ID Card penuh warna dan teknologi kartu yang canggih. Fargo DTC1250ID dapat dengan mudah mencetak apa yang Anda butuhkan
  4. Zebra Technologies Printer ID Card
    Mulai

    Rp21.999.900

    Zebra Technologies Printer ID Card
    Deskripsi:
    ZC300 Card PrinterFLEXIBLE AND SECURE CARD PRINTING WITH GROUND-BREAKING SIMPLICITYNo matter what type of card you need to print — from identity and access to membership, event and credit/debit cards — the ZC300 willhelp you do it better, faster and easier. Elegant engineering eliminates virtually all pain points associated with card printing. The result is push-button simplicity no matter what you are printing — single or dual-sided magnetic stripe or contactless cards, in color or black and white. And with a ground-breaking fits-everywhere design, you can get secure card printing wherever you need it. The ZC300 Series —card printing made simple.
    atribut:
    • Size (cm): 25.8x15.7x38.3
    • Print Resolution (dpi): 300 (11.8 dots/mm)
    • Flash Memory (GB): 2
    • Image Size (pixels): 1006x640
    • Connectivity: 1
    • Card Capacity Auto Adjusting Input Hooper (30 mil): 100
    • Card Capacity Output Hooper (30 mil): 100
    • Card Material: PVC and PVC Composite
    • Card Size: CR80 USI 7810 ID-1 Format, CR79
    • Card Thickness (mil): 10-40
    • Frequency Range (Hz): 47-63
    • Media Storage Humidity (RH): 35 to 65% (Non Condensing)
    • Media Storage Temperature (°C): 5 to 25
    • Operating Humidity (RH): 20 to 80% (Non Condensing)
    • Operating Range (V): 90-132 AC and 190-264 AC RMS
    • Operating Temperature (°C): 15 to 35
    • Print Speed Dual Sided Monochrome (cph): 450
    • Print Speed Dual Sided YMCKOK (cph): 140
    • Print Speed Single Sided Monochrome (cph): 900
    • Print Speed Single Sided YMCKO (cph): 200
  5. Polaroid Printer ID Card
    Mulai

    Rp17.999.900

    Polaroid Printer ID Card
    Deskripsi:
    P100 ID Card PrinterThe Polaroid P100 card printer delivers the perfect mix of affordability, security and simplicity to get your ID card issuance program started. Featuring rewritable printing, inline magnetic stripe encoding, a unique ultraviolet (UV) printing security feature and intuitive operation, the versatile P100 card printer empowers you to meet a wide range of ID issuance applications requirements - while protecting your bottom line.
  6. Zebra Technologies Paket Pencetak Label
    Mulai

    Rp7.099.900

    Zebra Technologies Paket Pencetak Label
    atribut:
    • Print Method: Thermal Transfer
  7. monotaro.id PVC Blank Card
    Mulai

    Rp259.900

    monotaro.id PVC Blank Card
    atribut:
    • Size (cm): 8.5x5
  8. Polaroid Printer Direct-to ID Card
    Mulai

    Rp17.999.900

    Polaroid Printer Direct-to ID Card
    Deskripsi:
    P200Direct-to Card Printer Polaroid P200 Direct-to-Card Printer is all about value and versatility. With single or dual-sided printing, secure card encoding options, and USB + ethernet connectivity, it’s the perfect budget-friendly printer for a variety of applications.
    atribut:
    • Print Technology: Dye sublimation
    • Print Capabilities: Single or dual-sided
    • Print Resolution: 300 dots per inch
    • Print Speed (Cph): Single-sided full-color (YMCKT): up to 225 cards per hour Single-sided monochrome: up to 880
    • Card Capacity: Input hopper: 125 cards Output hopper: 25 cards Reject hopper: 10 cards
    • Card Size: Thickness: 0.01 – 0.04 in. (0.25 – 1.016 mm) Dimension: CR-80, CR-79
    • Connectivity: USB and Ethernet
    • Dimensions LxWxH (cm): 44.2 x 22.6 x 22.9
    • Operating Environment Temperature (°F): 60– 95 (15 – 35°C)
    • Operating System: Windows 10 versions, 32- and 64-bit; Windows 8.1, 32- or 64-bit; Windows Server 2019; Windows Server 2016
  9. Zebra Technologies Barcode Label Printer
    Mulai

    Rp27.999.900

    Zebra Technologies Barcode Label Printer
    Deskripsi:
    SMART FEATURES. SMALL INVESTMENT. BIG PAYOFF.Demands are rising and timelines are shrinking. Do you have the printing capabilities to keep up – without interruption? The ZT231 delivers the winning combination of the right features at the right price, along with the long-lasting quality you expect from Zebra. Fast print speeds, high-resolution print quality, large color touchscreen, future-forward design and more – all in one space-saving footprint. Plus, add optional capabilities like RFID, wireless connectivity and media handling features when you need them. But that’s not all. Get built-in intelligence to make your work easier, and unmatched security so nothing stands in your way. That’s how Zebra defines value.
    atribut:
    • Size (mm): 423x241x279
    • Resolution (dpi): 203, 300 (Optional)
    • Memory (Mb): 256 SDRAM, 256 On-board Linear Flash Memory
    • Maximum Print Width (inch): 4.09
    • Maximum Print Speed (ips): 12 (203 dpi), 8 (300 dpi)
    • Media Sensors: Moveable Transmissive and Reflective Sensors
    • Core (inch): 1
    • Maximum Print Length (inch): 157 (203 dpi), 73 (300 dpi)
    • Media Roll Size (inch): 8.0 O.D. on 3.0 I.D Core, 6.0 O.D. on 1.0 I.D. Core
    • Media Thickness (inch): 0.003 to 0.010
    • Media Width (inch): 0.75 to 4.50
    • Media types: Continuous, Die-cut, Notch, Black Mark
    • Minimum Label and Liner Length Cutter Mode (inch): 1
    • Minimum Label and Liner Length Peel Mode (inch): 0.5
    • Minimum Label and Liner Length Tear Mode (inch): 0.7
    • Operating Temperature for Direct Transfer (°C): 0 to 40
    • Operating Temperature for Thermal Transfer (°C): 5 to 40
    • Standard Length (ft): 1476
    • Storage and Transportation Temperature (°C): -40 to 60
    • Width (inch): 2 to 4.33
  10. Fargo Ribbon for HDP5000
    Mulai

    Rp2.399.900

    Fargo Ribbon for HDP5000
    Deskripsi:
    Full Color (YMCK) Ribbon, 500 images. The ribbon is used to print in a variety of colors: yellow (Y), magenta (M), cyan (C), and black (K) on the front of the card. This ribbon is used to print text and full color images on one or both sides of the card. Compatible with HDP5000, Hdpii.
    atribut:
    • Compatible With: HDP5000, Hdpii.
  11. Fargo Ribbon Cartridge for DTC1250E/DTC1000ME/C50
    Mulai

    Rp299.900

    Fargo Ribbon Cartridge for DTC1250E/DTC1000ME/C50
    Deskripsi:
    Premium Black (K) EZ Cartridge with Cleaning Roller, 1000 images per roll. The ribbon is used to print in one monochrome color: black. This ribbon is used to print text and one-color images one or both sides of the card. Compatible with DTC400, DTC1000, DTC4000, C50, DTC1000Me, DTC1250e, and DTC4250e.
  12. Epson Printer Colour Multi Function L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multi Function L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  13. Epson All-in-One Ink Tank Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson All-in-One Ink Tank Printer
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  14. Zebra Technologies Ribbon Barcode Printer
    Mulai

    Rp149.900

    Zebra Technologies Ribbon Barcode Printer
    Deskripsi:
    ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
  15. Zebra Technologies Card Printer
    Mulai

    Rp19.999.900

    Zebra Technologies Card Printer
    Deskripsi:
    The ZC300 card printer delivers groundbreaking simplicity, security and connectivity options in the slimmest fit-everywhere design in this printer class. Its elegant engineering eliminates virtually all pain points typically associated with card printing, making it easier than ever to print identity, access or membership cards, or credit and debit cards. The result is push-button simplicity, regardless of whether you are printing single or dual-sided cards in color or in black and white.
    atribut:
    • Dimensions (mm): 134x73.1x16
    • Operating System: Android Oreo 8.1
    • Tumble Spec: 300
    • CPU: QCOM MSM8937® 64-bit 8-Core, ARM® Cortex A53 1.4GHz, 512KB L2 cache, power-optimisation
    • Drop Spec: Multiple 4 ft./1.2 m drop to tile over concrete per MIL-STD at room temperature
    • Included Accecories: USB Cable
  16. HP Printer LaserJet
    Mulai

    Rp1.999.900

    HP Printer LaserJet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
Daftar Harga printer pvc card Terbaru February 2026
Zebra Technologies ID Card PrinterRp14.999.900
Fargo ID Card Printer (Printer Kartu)Rp12.999.900
Fargo ID Card printer (Printer Kartu)Rp16.999.900
Zebra Technologies Printer ID CardRp21.999.900
Polaroid Printer ID CardRp17.999.900
Zebra Technologies Ribbon For ZC100/ZC300Rp519.900
Zebra Technologies Printer BarcodeRp5.699.900
Zebra Technologies Paket Pencetak LabelRp7.099.900
monotaro.id PVC Blank CardRp259.900
Polaroid Printer Direct-to ID CardRp17.999.900

Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)