Beli printer copy di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Epson Ink Bottle 003 (Tinta)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- Canon Printer Inkjet PixmaDeskripsi:System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0atribut:
- Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Paper Type: Multi Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size: A4
- Size (mm): 210x297
- KDS Measuring Tape KACLONG10 (Meteran)Deskripsi:Tipe ekonomis dari meteran panjang ini casingnya terbuat dari ABS plastik, dilengkapi dengan tali pergelangan berbahan vinyl. Rulenya rata dan berbahan steel. Memiliki 2 macam spesifikasi yaitu standard JIS (mm) dan Imperial ME (mm-inch-feet). Tegangan standard : 20degree C 20N.
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- Sharp Kulkas Shine Magneglas SeriesDeskripsi:New Design Dandelion and colorDesain warna yang baru dengan ornamen bunga dandelion yang cantik dan indahTegangan RendahHemat energi, hemat biaya, dan dapat beroperasi saat tegangan rendah (130-240V)Tempered Glass TrayTray kaca yang mampu menahan beban hingga 100kg. Mudah dibersihkan dan tahan lama.7 SHIELDS PROTEKSISeluruh produk Sharp telah melewati standar kualitas Jepang yang ketat. Lemari Es Sharp telah terbukti memiliki perlindungan yang aman dan ketahanan yang tinggi dalam berbagai kondisi. Kini, Anda bisa menikmati kesegaran Lemari Es yang telah dilengkapi Proteksi 7 Shields.Perlindungan PetirPapan listrik dilengkapi dengan kapasitor untuk mengurangi resiko kerusakan akibat sambaran petir.Perlindungan dari Gigitan TikusKabel terlindungi dengan per logam untuk mencegah gigitan tikus.Perlindungan Voltase Tidak StabilKompresor lemari es SHARP memiliki toleransi tegangan yang jauh lebih baik dibandingkan lemari es lainnya.Perlindungan Terhadap KetidakseimbanganLemari es SHARP menoleransi kemiringan tempat hingga 10 derajat.Perlindungan Bahaya ApiPapan sirkuit memiliki plastik pelindung tahan api yang akan mencegah api menyebar apabila papan sirkuit terbakar.Perlindungan Terhadap GetaranKomponen lemari es SHARP telah teruji tahan terhadap guncangan yang mungkin terjadi selama perjalanan.Perlindungan dari Sengatan ListrikKabel-kabel dibagian lemari es SHARP terlindungi dari pengembunan untuk menghindari sengatan listrik pada pengguna.atribut:
- Power Source (V): 220-240
- SNI License: Yes
- SNI Number: PCS 00220.01
Daftar Harga printer copy Terbaru March 2026
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| Canon Printer Multifunction MG2570s | Rp919.900 |
| Epson Printer Ink Tank EcoTank All-in-One | Rp2.399.900 |
| Epson Ink Bottle 003 (Tinta) | Rp97.900 |
| Canon Printer Inkjet Pixma | Rp729.900 |
| Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy) | Rp49.900 |
| KDS Measuring Tape KACLONG10 (Meteran) | Rp789.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

























































































































































/Epson%20Ink%20Bottle%20003%20(Tinta)/foP103928564-1.jpg)

/9uP103673354-7.jpg)
/oeP102084878-2.jpg)
/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)
/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)