Beli precision square di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Precision Square (Flat Type) (Siku Presisi)Deskripsi:Made of special grade steel, hardened.Flat type.Test and side surfaces fine-ground.Manufacurtured to Grade 1 accuracy.Individually packedatribut:
- Grade: 1
- Oxford Precision Engineers Squareatribut:
- Surface Finish: Satin Chrome
- Grade: B
- Shape: Square
- Additional Features: Light weight
- Standards Met: BS939
- Material: Steel
- Uni Seiki Flat-Type SquareDeskripsi:-Uses carefully selected carbon steel tools.-Precise polished finish is applied to the working surface.-A quenched item(HS60° or more).-1st class product: Inspection measurement, precision check of molding die products.
- KENTA Precision Square (with Base)Deskripsi:Made of special grade steel, hardened.With base.Test and side surfaces fine-ground.Manufacurtured to Grade 1 accuracy.Individually packedatribut:
- Grade: 1
- WESTWARD Precision Steel SquareDeskripsi:Machinist precision steel square sets contain squares of different sizes that allow users to align workpieces and mark repeatable angles. Also known as precision steel squares, these tools are typically L-shaped with 90° inside and outside right angles. These L-shaped tools are similar to layout squares but have a greater precision for determining 90° angles. They are commonly used by machinists and in light and heavy production jobs where sets of various-sized squares are needed.atribut:
- Item: Precision Steel Square
- Angle (°): 90
- With Wide Base: No
- Case Included: Yes
- Construction: Steel
- Material: Steel
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)atribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- Uni Seiki Magnetic V BlockDeskripsi:- For precision scribing on round bar etc.- Polished Finishingatribut:
- V Groove (μm): 5
- Material: Special tool steel
- ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)Deskripsi:Used to extend magnetic force to hold bar, or irregular shaped workpieces.atribut:
- Scope of Application (mm): Φ5-48
- Ohnishi Measuring Tool BOX V-BlockDeskripsi:-The V groove has a 90degree finish, and it is suitable for simple inspection of cylinders.-V groove and metal fittings can be used to fix the target, various scribes such as right angle and parallel lines are possible. -Round bar scribing .-Machine finishingatribut:
- Material: Cast Iron
- OSS Precision Cast Iron Class-A (V-Block)atribut:
- Type: Finishing machine
- Dimension B (mm): phi 5
- Dimension I (mm): 3
- Dimensions j (mm): 3
- Material: FC250
- Parallelism (mm): 0.05
- Purpose of Use: For round bar, for scribing blocks.
- Squareness (mm): +/- 0.08 (V groove)
- Oxford Precision Vee Blocksatribut:
- Material: Steel
- Grade: 2
- Type: Vee Blocks
- Vertex Magnetic V BlockDeskripsi:For round / square workpiece.For checking on surface plate during the production.For measuring.atribut:
- With Magnet: Yes
- NABEYA V Block A Typeatribut:
- Heat treatment: Annealing
- Type: Machine finish
- STARRETT Magnetic V BlockDeskripsi:Magnetic V Block membantu memegang benda kerja silinder dengan kuat selama pengukuran atau penggerindaan. Stabil dan akurat, sangat cocok untuk pekerjaan presisi.
- Niigata Seiki (SK) Penggaris SikuDeskripsi:Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.atribut:
- Type: Thick Wide
- Material: Stainless Steel
- Mitutoyo MAGNETIC V-BLOCKDeskripsi:The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.atribut:
- Size (mm): 50
- Vertex Screw Jack (Dongkrak Baut)Deskripsi:Work ClampingSupport heavy weightatribut:
- Material: S45C
Daftar Harga precision square Terbaru October 2026
| KENTA Precision Square (Flat Type) (Siku Presisi) | Rp489.900 |
| Oxford Precision Engineers Square | Rp1.099.900 |
| Uni Seiki Flat-Type Square | Rp2.199.900 |
| KENTA Precision Square (with Base) | Rp1.299.900 |
| Vertex V-Block with Clamps | Rp2.699.900 |
| WESTWARD Precision Steel Square | Rp3.399.900 |
| Ohnishi Measuring Tool Magnetic V Block | Rp1.599.900 |
| Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik) | Rp3.799.900 |
| Uni Seiki Magnetic V Block | Rp4.199.900 |
| ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet) | Rp2.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Siku%20Presisi)/dfP106013483-1.jpg)


/e4P106013508-1.jpg)
%2FTipe%20X/Vertex%20V-Block%20with%20Clamps/atP106775389-1.jpg)

%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)
%2FTipe%20X/Insize%20Magnetic%20V-Block%20V%20Block%20Shape%20Steel%20(Blok%20Magnetik)/hiP105916630-1.jpg)
%2FTipe%20X/Uni%20Seiki%20Magnetic%20V%20Block/P102963153-1.jpg)
/moP109245816-1.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20BOX%20V-Block/c5P102603437-2.jpg)
%2FTipe%20X/Insize%20V-Block/beP105918410-1.jpg)
%2FTipe%20X/OSS%20Precision%20Cast%20Iron%20Class-A%20(V-Block)/P102033432-1.jpg)
%2FTipe%20X/Oxford%20Precision%20Vee%20Blocks/maP102140802-5.jpg)

%2FTipe%20X/NABEYA%20V%20Block%20A%20Type/lrP105437783-1.jpg)
%2FTipe%20X/STARRETT%20Magnetic%20V%20Block/g9P106100585-1.jpg)
%20Penggaris%20Siku/P102224960-1.jpg)

/2zP106771107-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)