Beli pp cup di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SP Gelas Aquaatribut:
- Size (ml): 220
- Sanplatec PP Disc Cupatribut:
- Scale: Yes
- TERAOKA Disposable CupDeskripsi:-Since a release agent was not used when molding, this is suitable for inspections, mixing, reaction, analysis, etc. -For blending or making samples.atribut:
- Material: Polypropylene (PP)
- Maruemu New Cupatribut:
- Material: PP
- Non Brand Beaker Stainless Steel (Gelas Kimia)atribut:
- Height (mm): 172
- Bottom Diameter (mm): 112
- Upper Diameter (mm): 141
- Material: Stainless 304
- Capacity (ml): 2000
- Non Brand Beaker Glass Local (Gelas Kimia)atribut:
- Volume (ml): 100
- Loco Kantong Plastik Belanja Hitam (Kresek)atribut:
- Color: Hitam
- Type : Kantong Kresek
- Material: HDPE
- Nitto Kinzoku Kogyo Beaker Stainless Steel Drip Fee Sanitary (Gelas Kimia)atribut:
- Dimensions (mm): 170xH200
- Package Size (mm): 245x240x240
- MIZUHO Beaker PE with Handle (Gelas Kimia)atribut:
- Capacity (ml): 5000
- Outside Diameter (mm): 229
- Height (mm): 258
- Gradation Interval (ml): 500
- monotaro Dispos Cup (PP) (Gelas Plastik)Deskripsi:Better disposable PP beaker Agitation, preparation of sample.atribut:
- Material: PP (polypropylene)
- Color: Translucent
- Heat Resistance Temperature (°C): 121
- Scale: There
- Sanplatec PP Disposable cup "Dis-cup"Deskripsi:A disposable cup made of Polyethylene. When pouring, the mouth is easy to make. Softer and easier to work with than PP.atribut:
- Dimensions (WxHxL) (mm): 310x250x610
- Material: Polyethylene
- Capacity (ml): 1000
- Minimum Reading (mL): 100
- Scale: Yes
- Inner Diameter at the Top x Overall Height (Φmm x mm): 122x145
- Bottom Diameter (mm): 103
- Non Brand Measuring Cup Stainless Steelatribut:
- Material: Stainless Steel SUS 304
- AS ONE Disposable Cup SterilizedDeskripsi:Since it is a vacuum molded product, it is flat with no unevenness on the bottom.atribut:
- Material: Translucent PP (polypropylene)
- Artec [School teaching materials and educational toys] Cup (05108 tumbler)Deskripsi:Let's leave a memory in the beautiful glossy crystal. Sandblasting is a technique of spraying hard particles on the surface of glass and engraving it into frosted glass.atribut:
- Dimensions (mm): DIA63x110
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- monotaro.id Gelas Plastik PP Injection Tanpa TutupDeskripsi:Bahan Cup PP PolyprophyleneTahan Panas dingin DinginDiameter Atas Cup 9cmDiameter Bawah Cup 4.5cmHeight Cup 9cmThickness 0.5mmatribut:
- Color: Transparan
- Loco Kantong Plastik Belanja Hitam Ekonomis (Kresek)Deskripsi:Kantong LOCO Ekonomis Hitam :Varian Kantong Plastik LOCO Ekonomis Hitam memiliki jumlah isi sebanyak 50 Lembar. Jika di bandingan dengan LOCO memang memiliki ketebalan yang berbeda. Namun bukan berarti kualitas LOCO Ekonomis tidak bagus. LOCO Ekonomis didesain untuk membawa barang - barang dalam skala yang bobot yang lebih sedikit. Kantong Plastik LOCO Ekonomis ini cocok untuk membawa barang seperti : wadah untuk membawa makanan, sayuran atau pun barang lainnya.atribut:
- Color: Hitam
- Number of Sheet (pcs): ±50
- Material: HDPE
- Type: Kantong Kresek
Daftar Harga pp cup Terbaru March 2026
| SP Gelas Aqua | Rp10.900 |
| Sanplatec PP Disc Cup | Rp3.900 |
| Non Brand Gelas Plastik | Rp9.900 |
| TERAOKA Disposable Cup | Rp2.199.900 |
| Maruemu New Cup | Rp189.900 |
| Non Brand Beaker Stainless Steel (Gelas Kimia) | Rp419.900 |
| Non Brand Beaker Glass Local (Gelas Kimia) | Rp999.900 |
| Loco Kantong Plastik Belanja Hitam (Kresek) | Rp17.900 |
| Nitto Kinzoku Kogyo Beaker Stainless Steel Drip Fee Sanitary (Gelas Kimia) | Rp11.999.900 |
| MIZUHO Beaker PE with Handle (Gelas Kimia) | Rp379.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/3mP111212130-1.jpg)
/cbP110458443-1.jpg)
/cnP101574455-2.jpg)
/qeP108063950-1.jpg)
/P102028919-1.jpg)

%20(Gelas%20Plastik)/P102231685-1.jpg)




![Artec [School teaching materials and educational toys] Cup (05108 tumbler)](https://media.monotaro.id/mid01/small/Alat%20Laboratorium/Perlengkapan%20Laboratorium%20Penelitian/Kebutuhan%20Lab%20Sekolah/Arts%20%26%20Crafts%2FArt%20Materials%2FCalligraphy/Artec%20%5BSchool%20teaching%20materials%20and%20educational%20toys%5D%20Cup%20(05108%20tumbler)/qrP113476963-1.jpg)
/P102078785-1.jpg)

/55P106362185-3.jpg)