Beli power tools nibbler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Nibbler
    Mulai

    Rp7.399.900

  2. Shinano Pneumatic Cutting Tool Air Nibbler (Alat Pemotong Otomotif)
    Mulai

    Rp4.099.900

    Shinano Pneumatic Cutting Tool Air Nibbler (Alat Pemotong Otomotif)
    atribut:
    • Cutting Width: 4.5mm
    • Cutting Cap: 1.6mm
    • Free Speed: 2.600rpm
  3. ENGINEER Nibbling Cutter
    Mulai

    Rp169.900

    ENGINEER Nibbling Cutter
    atribut:
    • Blade Width: 6mm
    • Total Length: 55mm
  4. Senator Heavy Duty Sheet Metal Nibbler
    Mulai

    Rp599.900

    Senator Heavy Duty Sheet Metal Nibbler
    Deskripsi:
    For cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge). Positive spring loaded action enables the cutter to be used single-handed. Replaceable molybdenum front blade. Side jaws for wire cutting. Safety jaw lock. Overall length: 250mm.
    atribut:
    • Maximum Cutting Thickness: 1.22mm
    • Handle Material: Polypropylene
    • Length: 250mm
  5. DCA Nibbler
    Mulai

    Rp1.899.900

    DCA Nibbler
    Deskripsi:
    A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used as a cutting tool plate
    atribut:
    • Max. Cutting Capacity Steel (mm): 3.2
    • Max. Cutting Capacity Stainless (mm): 2.5
    • Min. Cutting Radius Inner Diameter (mm): 120
    • Min. Cutting Radius Outer Diameter (mm): 128
    • No-load Stroke (minute): 1300
    • Rated Input Power (W): 620
  6. JTC Pneumatic Cutting Tool Air Nibbler and Knife (Alat Pemotong Otomotif)
    Mulai

    Rp6.099.900

    JTC Pneumatic Cutting Tool Air Nibbler and Knife (Alat Pemotong Otomotif)
    atribut:
    • Cutting Width (mm): 4..5
    • Overall Length (mm): 190
    • Performance: Iron plate 2mm, stainless steel 1.5mm
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. ENGINEER Nibbling Cutter (Tang rivet)
    Mulai

    Rp439.900

    ENGINEER Nibbling Cutter (Tang rivet)
    atribut:
    • Cutting Ability (mm) Iron Plate: 1
    • Cutting Ability (mm) Aluminum Sheet: 1.5
    • Cutting Ability (mm) Stainless Steel Sheet: 0.6
    • Total Length (mm): 185
    • Blade Width: 6mm
    • Feed width: About 2mm
  8. BluePoint Diagonal Cutting Pliers,Dipped Grip (Tang Potong)
    Mulai

    Rp169.900

    BluePoint Diagonal Cutting Pliers,Dipped Grip (Tang Potong)
    Deskripsi:
    -Dipped grip handles for easy cleaning-Laser hardened cutting edge-Drop forged chrome/nickel alloy is fine polished for corrosion resistant finish Categorie: Pliers & Cutters Pliers Sets/Standard & Mini.
    atribut:
    • Length: 6inch
    • Jaw Capacity: 7/16inch
  9. Dongcheng Corded Power Nibbler (Mesin Potong Plat Besi)
    Mulai

    Rp1.699.900

    Dongcheng Corded Power Nibbler (Mesin Potong Plat Besi)
    atribut:
    • Size (mm): 3.2
    • No-load Strokes: 1300
    • Max. Cutting Capacity in Mild Steel (mm): 3.2
    • Max. Cutting Capacity in Stainless Steel (mm): 2.5
    • Min. Cutting Radius Inner Dia. (mm): 120
    • Min. Cutting Radius Outer Dia. (mm): 128
    • Rated Input Power (W): 620
  10. HiKOKI Mesin Potong Plat Besi
    Mulai

    Rp8.299.900

    HiKOKI Mesin Potong Plat Besi
    atribut:
    • Capacity (mm): Steel : 1.6, Stainless : 1.2
    • Cutting Width (mm): 5
    • Overall Length (mm): 250
    • Min. Cutting Radius (mm): 40
    • Input Power (W): 400
    • No Load Speed (rpm): 2300
    • Standard Accessories : 2 Hex.Bar Wrenches
  11. Makita Shear
    Mulai

    Rp7.599.900

    Makita Shear
    atribut:
    • Aluminium (200 N.mm): 2.5 mm
    • Cut off (spm): 4
    • Electrical Power (W): 380
    • Min Cut Radius: 30mm (1-3/16 Inch)
  12. Sanwa High Nibbler
    Mulai

    Rp33.999.900

    Sanwa High Nibbler
    atribut:
    • Power Cord Length (m): 2.4
    • Power Supply (V): AC100
  13. AETOS Sepatu Safety Ankle Boots Karet Samping Copper Warna Mocca (Sepatu Proyek)
    11%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp639.900

    AETOS Sepatu Safety Ankle Boots Karet Samping Copper Warna Mocca (Sepatu Proyek)
    Deskripsi:
    Aetos Safety Footwear is a brand with commitment to exceptional performance, protection and value. Every Aetos is handcrafted in-house using the latest technology and innovative manufacturing techniques. More than 70 individual parts are united in 50 production steps in creating our high quality shoes & boots.
    atribut:
    • Color: Mocca
    • SNI License: Yes
  14. KOBE RED LINE Nb160 High Performance Air Nibbler
    Mulai

    Rp2.099.900

    KOBE RED LINE Nb160 High Performance Air Nibbler
    Deskripsi:
    NB160 Produces burr free cuts without distortion. Ideal for body shop and sheet metal work, teasing throttle for precise control, 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2.0mm (aluminium). Sound pressure level: 91dBA. Sound power level: 104dBA. Vibration level: 5.9m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Tool Type: Air Nibbler
    • Dimensions: 100 x 180 x 50mm
    • Overall Height: 100mm
    • Air consumption: 4CFM
    • Overall Width: 50mm
    • Tool Application: Sheet Metal Work
    • Part Number: KBE2703400K
  15. HiKOKI Cordless Nibbler
    Mulai

    Rp10.999.900

    HiKOKI Cordless Nibbler
    atribut:
    • Minimum Cutting Radius (mm): 40
Daftar Harga power tools nibbler Terbaru October 2026
Makita NibblerRp7.399.900
Dongcheng Stator for NibblerRp109.900
Shinano Pneumatic Cutting Tool Air Nibbler (Alat Pemotong Otomotif)Rp4.099.900
ENGINEER Nibbling CutterRp169.900
Senator Heavy Duty Sheet Metal NibblerRp599.900
DCA NibblerRp1.899.900
JTC Pneumatic Cutting Tool Air Nibbler and Knife (Alat Pemotong Otomotif)Rp6.099.900
ENGINEER Nibbling Cutter (Tang rivet)Rp439.900
BluePoint Diagonal Cutting Pliers,Dipped Grip (Tang Potong)Rp169.900
Dongcheng Corded Power Nibbler (Mesin Potong Plat Besi)Rp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait