Beli power supply dc 12v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUNLUX Power Supply Single Output 12V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 12V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 12
  2. SOLAHD DC Power Supply (Catu Daya DC)
    Mulai

    Rp2.299.900

    SOLAHD DC Power Supply (Catu Daya DC)
    Deskripsi:
    Power supplies feature an industry standard footprint and easy screw terminal connections. Linear, low-noise technology provides quiet, smooth DC performance and tight load and line regulation at 0.05%. Suitable for industrial control and process systems. UL and C-UL recognized, CE Certified, and TUV.Operating temp. range: 0° to 50°CLow output noise: 3mV
  3. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  4. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  5. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  6. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  7. Kinogawa Power Supply Single Output 12V DC
    Mulai

    Rp149.900

    Kinogawa Power Supply Single Output 12V DC
    atribut:
    • Output voltage (V): 12 DC
  8. OMRON DC Power Supply (Catu Daya DC)
    Mulai

    Rp1.999.900

    OMRON DC Power Supply (Catu Daya DC)
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
  9. Kenko Glue Stick Pen (Lem Batang)
    Rating:
    100% of 100
    (59)
    Mulai

    Rp2.900

  10. SUNLUX Power Supply Single Output 24V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 24V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 24
  11. GVDA Power Supply
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

    GVDA Power Supply
    Deskripsi:
    This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
  12. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
  13. SOLAHD DC Power Supply Accessories
    Mulai

    Rp4.399.900

    SOLAHD DC Power Supply Accessories
    Deskripsi:
    These accessories are designed for use with DC power supplies, which help to convert AC voltage into DC voltage, and provide consistent DC power to machinery and equipment.
    atribut:
    • UNSPSC: 39121004
    • AMPS: 20
    • Case Material: Metal
    • Depth (inch): 4.55
    • For use with: Sola SDN Series DC Power Supplies
    • Height (inch): 4.88
    • Input Voltage (V): 24 (DC)
    • Output Noise (mV): Less Than 3.0
    • Peak Amps (A): 20
    • Standards: CE; CUL/CSA; UL
    • Status indicator: Green LED
    • Temperature Range (°F): -13 to 185
    • Voltage Output (V): 24 (DC)
    • Width (inch): 1.97
  14. WEP Power Supply
    Mulai

    Rp669.900

    WEP Power Supply
    Deskripsi:
    WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
  15. SHINWA Alat Ukur Sudut Digital 2
    Mulai

    Rp2.199.900

    SHINWA Alat Ukur Sudut Digital 2
    atribut:
    • L x H x Thickness (mm): 151x60x31
    • Measuring Range (°): 360 (4 directions 90)
    • Finish Material: ABS resin, aluminum
    • Measurement Precision: ±0.15° (±0.05° at 0°, 90°)
    • Minimum Display: 0.05°, 0.1%
    • Power Supply: AAA Dry Battery x 2 (accessory)
  16. Fort Power Supply Output Tunggal 5V DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 5V DC
    atribut:
    • Output Voltage (V DC): 5
Daftar Harga power supply dc 12v Terbaru October 2026
SUNLUX Power Supply Single Output 12V DCRp239.900
SOLAHD DC Power Supply (Catu Daya DC)Rp2.299.900
Fort Power Supply Output Tunggal 12V DC (Catu Daya)Rp209.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
DV Power Supply AC to DC Single OutputRp199.900
TDK-Lambda Power SupplyRp399.900
Kinogawa Power Supply Single Output 12V DCRp149.900
OMRON DC Power Supply (Catu Daya DC)Rp1.999.900
Kenko Glue Stick Pen (Lem Batang)Rp2.900
Visero Power Supply LED SlimRp43.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait