Beli power supply 30a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUNLUX Power Supply Single Output 12V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 12V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 12
  2. OMRON Switch Mode Power Supply
    Mulai

    Rp269.900

    OMRON Switch Mode Power Supply
    Deskripsi:
    S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.
    atribut:
    • Configuration: Power supply with cover; DIN guide rail mounting.
    • Input Voltage (VAC): 200 to 240 VAC
    • Output Current (A): 10.0
    • Output Voltage (V DC): 5
    • Power Rating (W): 50
    • Type: S8JC-Z series models list.
  3. WEIDMULLER Connect Power PRO PM
    Mulai

    Rp669.900

    WEIDMULLER Connect Power PRO PM
    atribut:
    • Connection System: Screw connection
    • AC input voltage range (V AC): 90…264
    • GTIN (EAN): 4050120000000
    • Height (inch): 1.181
    • Height (mm): 30
    • Humidity: 5…95 % RH
    • Operating Temperature (°C): -20 to 70
    • Qty (pcs): 1
    • REACh SVHC: Lead 7439-92-1, Lead oxide 1317-36-8
    • SIL in compliance with IEC 61508: None
    • Version: Power supply, switch-mode power supply unit
  4. Fort Power Supply Output Tunggal 12V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 12V DC
    atribut:
    • Output Voltage (V DC): 12
  5. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  6. Solution Door Access Machines (Mesin Absen)
    Mulai

    Rp729.900

    Solution Door Access Machines (Mesin Absen)
    Deskripsi:
    - Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
  7. DV Power Supply AC to DC Single Output
    Mulai

    Rp189.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  8. Fort Power Supply Output Tunggal 24V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 24V DC
    atribut:
    • Output Voltage (V DC): 24
  9. OMRON Switching, Power Supply S8Fs-G
    Mulai

    Rp1.399.900

    OMRON Switching, Power Supply S8Fs-G
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  10. OMRON Power Supply S8FS-C series
    Mulai

    Rp309.900

    OMRON Power Supply S8FS-C series
    atribut:
    • Family Type: S8FS-C
  11. TDK-Lambda Switching Power Supply HWS Series
    Mulai

    Rp12.999.900

    TDK-Lambda Switching Power Supply HWS Series
    Deskripsi:
    5th generation Compact, highly efficient, environment-friendly productSafety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
  12. OMRON DC Power Supply
    Mulai

    Rp1.899.900

    OMRON DC Power Supply
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
    atribut:
    • UNSPSC: 39121004
    • Input Voltage (V): 100 to 240 (AC)
    • Mounting: DIN Rail
    • Phase - Electrical: Single
    • Style: Switching
  13. Solution Mesin Absensi & Akses Pintu
    Mulai

    Rp1.699.900

    Solution Mesin Absensi & Akses Pintu
    Deskripsi:
    Standalone, 3.000 Fingerprint, 3.000 Kartu, 50.000 Records
  14. OMRON Switching Power Supply
    Mulai

    Rp629.900

    OMRON Switching Power Supply
    Deskripsi:
    No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
  15. MEAN WELL Single Output Switching Power Supply LRS Series
    Mulai

    Rp239.900

    MEAN WELL Single Output Switching Power Supply LRS Series
    Deskripsi:
    150W Single Output Switching Power Supply
  16. MEAN WELL Isolated DC-DC Converter
    Mulai

    Rp1.199.900

    MEAN WELL Isolated DC-DC Converter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. Autonics Power Electronic SMPS Panel Mount SPA Series
    Mulai

    Rp799.900

    Autonics Power Electronic SMPS Panel Mount SPA Series
    Deskripsi:
    The SPA series switching mode power supplies provide efficient power conversion and stable power supply with minimal noise and ripple. Various output voltage (5 VDC, 12 VDC, 24 VDC) and output power (30 W, 50 W, 75 W, 100 W, 400 W) models are available for diverse applications. The SPA series also features built-in overcurrent protection circuit, output short-circuit protection circuit, overheat protection circuit, and overvoltage protection circuits.
Daftar Harga power supply 30a Terbaru April 2026
SUNLUX Power Supply Single Output 12V DCRp239.900
OMRON Switch Mode Power SupplyRp269.900
TDK-Lambda Power SupplyRp419.900
Visero Power Supply LED SlimRp43.900
WEIDMULLER Connect Power PRO PMRp669.900
Fort Power Supply Output Tunggal 12V DCRp129.900
Alinco Power SupplyRp1.799.900
Solution Door Access Machines (Mesin Absen)Rp729.900
DV Power Supply AC to DC Single OutputRp189.900
Fort Power Supply Output Tunggal 24V DCRp129.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)