Beli power supply 24vdc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  2. DUCATI Energia Electromagnetic Contactor for Capacitor (Kontaktor Kapasitor)
    Mulai

    Rp989.900

  3. Phoenix Contact Power Supply, with Protective Coating
    Mulai

    Rp8.599.900

    Phoenix Contact Power Supply, with Protective Coating
    Deskripsi:
    Primary-switched power supply unit, QUINT POWER, Screw connection, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 1-phase, output: 24 V DC / 10 A
    atribut:
    • Degree of Protection: IP20
  4. OMRON DC Power Supply (Catu Daya DC)
    Mulai

    Rp1.999.900

    OMRON DC Power Supply (Catu Daya DC)
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
  5. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  6. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  7. GVDA Power Supply
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

    GVDA Power Supply
    Deskripsi:
    This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
  8. Phoenix Contact Power Supply Unit
    Mulai

    Rp5.499.900

    Phoenix Contact Power Supply Unit
    Deskripsi:
    Primary-switched QUINT POWER supply for DIN rail mounting with SFB (selective fuse breaking) technology, input: 1-phase, output: 24V DC/10A.
    atribut:
    • Nominal Output Voltage: 24V DC ±1%
  9. SIEMENS SIMATIC S7-1200, Analog Input
    Mulai

    Rp13.999.900

    SIEMENS SIMATIC S7-1200, Analog Input
    Deskripsi:
    SIMATIC S7-1200, Analog input, SM 1231 RTD, 8xAI RTD module
    atribut:
    • Product Type Designation: SM 1231, AI 8x16 bit RTD
    • Rated Value (DC)(V): 24
    • Input Current Consumption, Typ. (mA): 40
    • Input Current from Backplane Bus 5V DC Typ. (mA): 80
    • Power Loss Typical (W): 1.5
    • Enclosure Material (front): Plastic
    • Dimensions (WxHxD)(mm): 70x100x75
    • Weight (g): approx. 220
  10. SOLAHD DC Power Supply Accessories
    Mulai

    Rp4.399.900

    SOLAHD DC Power Supply Accessories
    Deskripsi:
    These accessories are designed for use with DC power supplies, which help to convert AC voltage into DC voltage, and provide consistent DC power to machinery and equipment.
    atribut:
    • UNSPSC: 39121004
    • AMPS: 20
    • Case Material: Metal
    • Depth (inch): 4.55
    • For use with: Sola SDN Series DC Power Supplies
    • Height (inch): 4.88
    • Input Voltage (V): 24 (DC)
    • Output Noise (mV): Less Than 3.0
    • Peak Amps (A): 20
    • Standards: CE; CUL/CSA; UL
    • Status indicator: Green LED
    • Temperature Range (°F): -13 to 185
    • Voltage Output (V): 24 (DC)
    • Width (inch): 1.97
  11. OMRON Switching power supply S8VK-S
    Mulai

    Rp2.099.900

    OMRON Switching power supply S8VK-S
    Deskripsi:
    A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.
    atribut:
    • Product Code: S8VK5001C
    • Family Type: S8VK-S
  12. TDK (TDK-Lambda) Substrate Type AC-DC Switching Power Supply ZWS-B Series
    Mulai

    Rp429.900

    TDK (TDK-Lambda) Substrate Type AC-DC Switching Power Supply ZWS-B Series
    atribut:
    • Applicable Standard: Noise terminal voltage, noise electric field strength: Compliant with EN55011/EN55032-B, FCC-B, VCCI-B Immunity: Compliant with IEC61000-6-2, IEC61000-4-2, -3, -4, -5, -6, -8, -11
    • Cooling Method: Natural air cooling
    • Input Frequency (Hz): 47~63
    • Insulation Resistance (MΩ): 100min (Output-FG: 500VDC, 25°C, 70%RH)
    • Number of Phases: Single-phase
    • Shape: Open frame
    • Storage Temperature (°C): -30~75
    • Temperature fluctuation: 0.02%°C
    • Terminal Shape: Connector
    • Vibration Resistance: 10 to 55 Hz (sweep for 1 minute) 19.6 m/s² constant, 1 hour in each of X, Y, and Z directions
    • Withstand Voltage: Input-FG / 2kVAC (10mA) , Input-Output / 3kVAC (10mA) , Output-FG / 500VAC (20mA) 1 minute each
  13. Custom Switching DC Power Supply
    Mulai

    Rp4.299.900

    Custom Switching DC Power Supply
    Deskripsi:
    - Output Code- AC Power Cord- Fuse(spare, already mounted on main body)
    atribut:
    • Input Voltage (V): AC100
    • Output voltage (V): 0 to 30
    • Output Stabilizing Method: Switching Regulation Method
    • WxDxH (mm): 70x220x160
  14. Aneng Tespen Tester Pen Non Contact Digital Display Alarm
    Mulai

    Rp98.900

    Aneng Tespen Tester Pen Non Contact Digital Display Alarm
    Deskripsi:
    Memeriksa aliran listrik tidak bisa dilakukan sembarangan. Anda dapat melakukan pemeriksaan dengan aman menggunakan obeng tespen B20 dari ANENG yang dilengkapi layar digital. Layar digital akan menampilkan warna berbeda tergantung dari ada tidaknya aliran listrik. Anda pun dapat dengan aman mengetahui titik breakpoint dari kabel listrik yang putus.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Obeng Tespen Tester Pen Non Contact Digital Display Alarm - B201 x Panduan Penggunaan
  15. Fort Power Supply Output Tunggal 5V DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 5V DC
    atribut:
    • Output Voltage (V DC): 5
  16. APC BY SCHNEIDER ELECTRIC UPS System
    Mulai

    Rp4.799.900

    APC BY SCHNEIDER ELECTRIC UPS System
    Deskripsi:
    Standby UPS Systems help to provide backup power and power protection for individual computers. They allow the computers to run for a short time to help facilitate a controlled shut-down.
    atribut:
    • UNSPSC: 39121011
    • Input Voltage (V): 120 (AC)
    • Medical Grade: No
    • NEMA Plug Configuration: 5-15P
    • NEMA Receptacle Configuration: (8) 5-15R
    • Number of Outlets: 8
    • Output Voltage (V AC): 120
    • Phase: 1
    • Ports: RJ45 Serial; Smart Slot; USB
    • Width (inch): 7
  17. Phoenix Contact Power Supply Unit
    Mulai

    Rp819.900

    Phoenix Contact Power Supply Unit
    Deskripsi:
    Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
  18. EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)
    Mulai

    Rp129.900

    EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)
    atribut:
    • Guaranteed Pressure (MPa): 1.2
    • Lubrication: Not required
    • Voltage (V): 24
    • Working Pressure (MPa): 0.15~0.8
  19. Fort Power Supply Single Output DIN Rail (Catu Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Fort Power Supply Single Output DIN Rail (Catu Daya)
    atribut:
    • Material: Metal/Iron
    • Input Voltage (V AC): 100-240
    • Type: Single Output
Daftar Harga power supply 24vdc Terbaru October 2026
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
DUCATI Energia Electromagnetic Contactor for Capacitor (Kontaktor Kapasitor)Rp989.900
Phoenix Contact Power Supply, with Protective CoatingRp8.599.900
OMRON DC Power Supply (Catu Daya DC)Rp1.999.900
DV Power Supply AC to DC Single OutputRp199.900
TDK-Lambda Power SupplyRp399.900
GVDA Power SupplyRp1.399.900
Phoenix Contact Power Supply UnitRp5.499.900
SIEMENS SIMATIC S7-1200, Analog InputRp13.999.900
SOLAHD DC Power Supply AccessoriesRp4.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)