Beli power supply 24v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Power Supply Output Tunggal 24V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 24V DC
    atribut:
    • Output Voltage (V DC): 24
  2. OMRON Block power supply 5/12/24V type S8TS
    Mulai

    Rp2.699.900

    OMRON Block power supply 5/12/24V type S8TS
    Deskripsi:
    Power can be connected.Capacity increase is possible with the feeling of dry batteries. It corresponds to 30-120 W with 1 model. (12 V type). It corresponds to 60-240 W with 1 model. (24 V type). Easy to configure multi power supply (5 V / 12 V / 24 V) with different output voltage.Improved reliability of power supply system with N + 1 redundant operation. (12 V / 24 V). Free warranty period: 3 years. Lead-free solder support.Input condition: DC input can also be DC 80 to 370 V (EC command and various safety standards are not applicable).
    atribut:
    • Family Type: S8TS
    • Shape: Directly on DIN rail
    • Vibration Resistance (Malfunction): 10 to 55Hz, single amplitude 0.375mm, 3 directions No abnormality at 2h each
    • Input Fluctuation: 0.5% or less (input AC85 to 264V at 100% load)
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Ambient Relative Humidity (RH): 25-85% relative humidity (25-90% storage relative humidity)
    • Input Frequency (Hz): 50/60(47 to 63)
    • Inrush Current (A): AC100V input: 17.5 or less (during individual operation), 17.5 x number or less (during parallel operation) (25°C, cold start), AC200V input: 35 or less (during individual operation), 35 x number or less (during parallel operation) (25℃, cold start)
    • Insulation Resistance (MΩ): Between (collective output) and (collective input / PE (protective ground) terminal): 100 or more (at 500 VDC)
    • Load Fluctuation: Independent operation: 2% or less (at rated input, 10-100% load), parallel operation: 3% or less (at rated input, 10-100% load)
    • Overcurrent Protection: Independent operation: 105% to 140%, reverse L drooping type, automatic recovery Parallel operation: 100% to 140%, reverse L drooping type, automatic recovery
    • Power Factor : 0.9 or more (at rated input, 100% load)
    • Product Code: S8TS0021C
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 2.5
    • Rated Output Power (W): 60
    • Rated Output Voltage (V) : DC24
    • Safety Standard: UL Listed:UL508(Listing, Class2 Output:Per UL1310), UL UR: UL60950-1(Recognition), cUL Listed:CSA C22.2 No.107.1(Class2 Output:Per CSA C22.2 No.223), cUR:CSA C22.2 No.60950-1, EN/VDE:EN50178(=VDE0160), EN60950-1(=VDE0805 Teil1)
    • Shock Resistance (m/s2): 150 (No abnormality in 3 times in 6 directions)
    • Terminal Shape: Screw
  3. WEIDMULLER Power Supply Connect Power PRO-M
    Mulai

    Rp7.299.900

    WEIDMULLER Power Supply Connect Power PRO-M
    atribut:
    • Height (mm): 130
    • Height (inch): 5.118
    • Depth (mm): 155
    • Depth (inch): 6.102
    • Width (inch): 2.362
  4. SUNLUX Power Supply Single Output 24V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 24V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 24
  5. OMRON Switching, Power Supply S8Fs-G
    Mulai

    Rp1.399.900

    OMRON Switching, Power Supply S8Fs-G
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  6. DV Power Supply AC to DC Single Output
    Mulai

    Rp179.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  7. WEIDMULLER Power Supply Connect Power PROtop
    Mulai

    Rp3.799.900

    WEIDMULLER Power Supply Connect Power PROtop
    atribut:
    • Height (mm): 130
    • Height (inch): 5.118
    • Depth (mm): 125
    • Depth (inch): 4.921
  8. Autonics Power Electronic SMPS Panel Mount SPA Series
    Mulai

    Rp799.900

    Autonics Power Electronic SMPS Panel Mount SPA Series
    Deskripsi:
    The SPA series switching mode power supplies provide efficient power conversion and stable power supply with minimal noise and ripple. Various output voltage (5 VDC, 12 VDC, 24 VDC) and output power (30 W, 50 W, 75 W, 100 W, 400 W) models are available for diverse applications. The SPA series also features built-in overcurrent protection circuit, output short-circuit protection circuit, overheat protection circuit, and overvoltage protection circuits.
  9. SOLAHD DC Power Supply
    Mulai

    Rp1.899.900

    SOLAHD DC Power Supply
    Deskripsi:
    Power supplies feature an industry standard footprint and easy screw terminal connections. Linear, low-noise technology provides quiet, smooth DC performance and tight load and line regulation at 0.05%. Suitable for industrial control and process systems. UL and C-UL recognized, CE Certified, and TUV.Operating temp. range: 0° to 50°CLow output noise: 3mV
  10. Fort Power Supply Output Tunggal 12V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 12V DC
    atribut:
    • Output Voltage (V DC): 12
  11. OMRON DC Power Supply
    Mulai

    Rp1.899.900

    OMRON DC Power Supply
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
    atribut:
    • UNSPSC: 39121004
    • Input Voltage (V): 100 to 240 (AC)
    • Mounting: DIN Rail
    • Phase - Electrical: Single
    • Style: Switching
  12. BOSCH Laser Rangefinder
    Mulai

    Rp1.899.900

    BOSCH Laser Rangefinder
    atribut:
    • Measurement Range (m): 0.15-40
    • Laser Class: 2
    • Power Supply: 2 x 1.5 V LR03 (AAA)
    • Automatic Deactivation (minute): 5
    • Dust and Water Protection: IP 54
    • Laser Color: Red
    • Laser Diode: 635nm, < 1mW
    • Maximum Measurement Time (d): 4
    • Measuring Range Up To (m): 40
    • Memory Capacity (Values): 10
    • Units of Measurement: m/cm, ft/inch
    • Usual Measurement Accuracy (mm s): ±1.5
    • Usual Measurement Time (s): 0.5
  13. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  14. GVDA Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    GVDA Power Supply
    Deskripsi:
    This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
Daftar Harga power supply 24v Terbaru March 2026
Fort Power Supply Output Tunggal 24V DCRp129.900
OMRON Block power supply 5/12/24V type S8TSRp2.699.900
Fort Power Supply Triple OutputRp299.900
WEIDMULLER Power Supply Connect Power PRO-HRp6.299.900
WEIDMULLER Power Supply Connect Power PRO-MRp7.299.900
SUNLUX Power Supply Single Output 24V DCRp239.900
TDK-Lambda Power SupplyRp419.900
OMRON Switching, Power Supply S8Fs-GRp1.399.900
DV Power Supply AC to DC Single OutputRp179.900
WEIDMULLER Power Supply Connect Power PROtopRp3.799.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)