Beli power supply 12v 10a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Power Supply Output Tunggal 12V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 12V DC
    atribut:
    • Output Voltage (V DC): 12
  2. Phoenix Contact Power Supply Unit
    Mulai

    Rp4.999.900

    Phoenix Contact Power Supply Unit
    Deskripsi:
    Primary-switched QUINT POWER supply for DIN rail mounting with SFB (selective fuse breaking) technology, input: 1-phase, output: 24V DC/10A.
    atribut:
    • Nominal Output Voltage: 24V DC ±1%
  3. Kinogawa Power Supply Single Output 12V DC
    Mulai

    Rp149.900

    Kinogawa Power Supply Single Output 12V DC
    atribut:
    • Output voltage (V): 12 DC
  4. Phoenix Contact Power Supply Unit
    Mulai

    Rp839.900

    Phoenix Contact Power Supply Unit
    Deskripsi:
    Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
  5. Uticon Plug Head Grounding (Steker Arde)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    Uticon Plug Head Grounding (Steker Arde)
    Deskripsi:
    Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas, Dilengkapi dengan grounding untuk keamanan
  6. Fort Power Supply Output Tunggal 24V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 24V DC
    atribut:
    • Output Voltage (V DC): 24
  7. SUNLUX Power Supply Single Output 12V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 12V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 12
  8. DV Power Supply AC to DC Single Output
    Mulai

    Rp179.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  9. OMRON Switching, Power Supply S8Fs-G
    Mulai

    Rp1.399.900

    OMRON Switching, Power Supply S8Fs-G
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  10. Phoenix Contact Power Supply, with Protective Coating
    Mulai

    Rp7.899.900

    Phoenix Contact Power Supply, with Protective Coating
    Deskripsi:
    Primary-switched power supply unit, QUINT POWER, Screw connection, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 1-phase, output: 24 V DC / 10 A
    atribut:
    • Degree of Protection: IP20
  11. WEIDMULLER Connect Power PRO PM
    Mulai

    Rp669.900

    WEIDMULLER Connect Power PRO PM
    atribut:
    • Connection System: Screw connection
    • AC input voltage range (V AC): 90…264
    • GTIN (EAN): 4050120000000
    • Height (inch): 1.181
    • Height (mm): 30
    • Humidity: 5…95 % RH
    • Operating Temperature (°C): -20 to 70
    • Qty (pcs): 1
    • REACh SVHC: Lead 7439-92-1, Lead oxide 1317-36-8
    • SIL in compliance with IEC 61508: None
    • Version: Power supply, switch-mode power supply unit
  12. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  13. OMRON Switch Mode Power Supply
    Mulai

    Rp269.900

    OMRON Switch Mode Power Supply
    Deskripsi:
    S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.
    atribut:
    • Configuration: Power supply with cover; DIN guide rail mounting.
    • Input Voltage (VAC): 200 to 240 VAC
    • Output Current (A): 10.0
    • Output Voltage (V DC): 5
    • Power Rating (W): 50
    • Type: S8JC-Z series models list.
  14. OMRON DC Power Supply
    Mulai

    Rp1.899.900

    OMRON DC Power Supply
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
    atribut:
    • UNSPSC: 39121004
    • Input Voltage (V): 100 to 240 (AC)
    • Mounting: DIN Rail
    • Phase - Electrical: Single
    • Style: Switching
  15. Phoenix Contact DC/DC Converter, Protective Coating
    Mulai

    Rp3.399.900

    Phoenix Contact DC/DC Converter, Protective Coating
    Deskripsi:
    Primary-switched QUINT DC/DC converter with wide range input for DIN rail mounting with SFB (selective fuse breaking) technology, input: 96 - 110 V DC, output: 24 V DC/10 A
  16. Broco Steker Arde New Gee
    Rating:
    100% of 100
    (6)
    Mulai

    Rp11.900

    Broco Steker Arde New Gee
    atribut:
    • Series: Standard Line
    • Color: White
Daftar Harga power supply 12v 10a Terbaru March 2026
Fort Power Supply Output Tunggal 12V DCRp129.900
Phoenix Contact Power Supply UnitRp4.999.900
Kinogawa Power Supply Single Output 12V DCRp149.900
Visero Power Supply LED SlimRp43.900
Phoenix Contact Power Supply UnitRp839.900
Uticon Plug Head Grounding (Steker Arde)Rp9.900
Fort Power Supply Output Tunggal 24V DCRp129.900
TDK-Lambda Power SupplyRp419.900
SUNLUX Power Supply Single Output 12V DCRp239.900
DV Power Supply AC to DC Single OutputRp179.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)