Beli power drill chuck di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Keyless Drill Chuck 6.5mmatribut:
- Overall Length (mm): 70
- Weight (g): 95
- Chucking Ability (mm): phi1.5 - phi6.5
- TRUSCO Integrated Key-less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Keyless Drill ChuckDeskripsi:for Drill Chuck&Key.
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Spade Bits (Self Cut Speed) Wood Drill Bits - Hex ShankDeskripsi:Adaptor cengkam. Pangkal SDS-plus untuk chuck bor
- BOSCH Chuck HandleDeskripsi:Kunci pengganti untuk kepala boratribut:
- Suitable For: chucks up to 13
- Outside Side Length (L1) (mm): 110
- Key Length (L2) (mm): 40
- Ref. Type: S2
- Key: Length
- Key Type: D
- Tipe Kunci Pengganti: D
- Tipe Ref.: S2
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- TRUSCO Integrated Keyless Drill Chuck MT Shank, Hook Spanneratribut:
- Set Contents: Hook spanner
- Connection Taper: MT4
- Outside Diameter (mm): 50.5
- Total Length (mm): 227.9
- Specification: Run out accuracy is below 5/100mm
- Accessories: Hook Spanner
- monotaro Concrete Drill Hexagonal ShankDeskripsi:Because it is a hexagonal shank (6. 5mm) it can be used for charging drill and workability is improved Block, mortar, brick, gypsum board etcatribut:
- Using Electric Drill Suitable Rotation (rpm): 3000
- Work Material: Blocks, Mortar, Bricks, Plasterboards, etc.
- Blade Diameter (Ø mm): 3.4
- Effective Length (mm): 45
- Overall Length (mm): 90
- Hexagon Opposite Side (mm): 6.35
- Compatible Motor: Vibration Drill (Modes of Use/ Vibration and Rotation)
- Hardness: HRA89
- Material: Body: Cr40 / Chip:YG8
- TRUSCO Keyless Drill Chuckatribut:
- Chucking Ability (mm): phi 0.8-phi 10
- Length (mm): 98
- Weight (g): 219
Daftar Harga power drill chuck Terbaru March 2026
| TRUSCO Keyless Drill Chuck 6.5mm | Rp159.900 |
| TRUSCO Integrated Key-less Drill Chuck | Rp2.899.900 |
| BOSCH Kepala Bor | Rp90.900 |
| monotaro Drill Chuck (Chuck Bor) | Rp219.900 |
| Makita Drill Chuck | Rp20.900 |
| YUKIWA SEIKO Drill Chuck | Rp119.900 |
| BOSCH Mesin Bor | Rp99.900 |
| Makita Keyless Drill Chuck | Rp169.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| BOSCH Spade Bits (Self Cut Speed) Wood Drill Bits - Hex Shank | Rp87.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/P101001142-1.jpg)





%20Wood%20Drill%20Bits%20-%20Hex%20Shank/P101003124-2.jpg)