Beli power broom di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional Ride On Vacuum Sweepers
    Mulai

    Rp179.999.900

    KARCHER Professional Ride On Vacuum Sweepers
    Deskripsi:
    TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
  2. NILFISK Sweeper Ride On
    Mulai

    Rp319.999.900

    NILFISK Sweeper Ride On
    Deskripsi:
    SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
  3. FIORENTINI Road Sweeper
    Mulai

    Rp2.899.999.900

    FIORENTINI Road Sweeper
    atribut:
    • Sweeping Width (2brushes): 1250
    • Sweeping Width (3brushes): 2000
    • Waste Tank Capacity (m³): 1
    • Dumping Height (mm): 1520
    • Working Speed (km/hour): 12
    • Transfer Speed (km/hour): 30
    • Max Slope: 0.25
    • Width for U-Turn (2brushes) (mm): 8330
    • Width for U-Turn (3brushes) (mm): 8840
    • Fuel Gas Oil Tank Capacity (L): 46
    • Motor: Diesel 2 Cylinder 44HP
    • Vacuum Motor: KUBOTA V150T Hydraulic 12V
    • Dimensions (LengthxWidthxHeight) (mm): 3400x1250x1980
    • Side Brush (2brushes) (mm): 700
    • Side Brush (3brushes) (mm): 800
    • Weight of the Machine W/O Fuel (kg): 2400
    • Cleaning Capacity (m²/hour): 15000 (2 burshes), 24000 (3 brushes)
    • Water Tank Capacity (L): 270
  4. NILFISK Sweeper Manual (Sapu Mesin)
    Mulai

    Rp11.999.900

    NILFISK Sweeper Manual (Sapu Mesin)
    Deskripsi:
    SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.
    atribut:
    • Motor Power Source: Manual
    • Dimensions (mm): 1470x920x1120
    • Hopper Volume (L): 38
    • Main broom (mm): 480
    • Productivity 2 Side Brooms (m²/hour): 3680/1840
    • Working Width Side Broom (mm): 920 (2 side)
  5. KARCHER Professional Walk Behind Sweepers
    Mulai

    Rp15.999.900

    KARCHER Professional Walk Behind Sweepers
    Deskripsi:
    KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
  6. monotaro Mesin Penyapu Dorong (Mesin Sapu Lantai)
    Mulai

    Rp2.899.900

    monotaro Mesin Penyapu Dorong (Mesin Sapu Lantai)
    Deskripsi:
    Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.
    atribut:
    • Power: Manual
    • Cleaning Capacity (m²/hour): about 1850
    • Color: Blue
    • Dimensions (front width x depth x height) (mm): About 570x590x1140
    • Dust box capacity (L): 25
    • Material: Resin (ABS)
    • Sweeping width (dust collection width) (mm): 550
    • Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
  7. KRISBOW Mesin Penyapu Lantai Ride On
    Mulai

    Rp379.999.900

    KRISBOW Mesin Penyapu Lantai Ride On
    atribut:
    • Order Number: 10028408
    • Forward Speed: 0-6 km/h
    • Side Brush Motor: 24 V/29 Watt
    • Working Width: 950 mm
    • Type of Dumping System: manual
    • Working Capacity up to: 6700 m2/h
    • Dimension (LxWxH): 1600 x 1310 x 1080 mm
  8. KARCHER Professional Sweeper
    Mulai

    Rp349.999.900

    KARCHER Professional Sweeper
    Deskripsi:
    KM 70/30 C is the successor for our KSM 690. The development is based on the very successful KM 70/20 C with all their outstanding features. Mainroller brush and side brush of KM 70/30 C are electrically driven, so sweeping corners i.e. is very simple.The push handle is triple adjustable, also foldable and offers high ease of use. Main roller brush and side brush are easily height adjustable and therefore adaptive to different surfaces. The adjustment of the main roller brush is quickly done by a knob in 6 steps. The 12-V battery and the corresponding charger (230V, safety plug) are on-board.
    atribut:
    • Climbing ability (%): 18
    • Filter Area (m²): 6
  9. KARCHER Professional Vacuum Sweeper
    Mulai

    Rp719.999.900

    KARCHER Professional Vacuum Sweeper
    Deskripsi:
    Our powerful KM 120/250 R D Classic industrial sweeper is especially suited to challenging terrain. The robust design, large waste container and a resistant pocket filter with vibration motor make it the ideal choice for harsh applications in extremely dusty environments, such as those in the construction and metalworking industry as well as in foundries. The diesel-powered machine with fully hydraulic rear-wheel drive and sweeping system is especially designed for outside areas and also impresses with its user-, maintenance- and service-friendliness. Thanks to the integrated Flexible Footprint System, the brushes adapt perfectly to the ground surface and, together with the dustpan principle, ensure excellent cleaning results with fine as well as coarse waste. Lastly, in combination with hydraulic high container emptying, it ensures the convenient disposal of the dirt removed.
    atribut:
    • Part Number: 1.186-000.0
    • Drive Type: Diesel
    • Traction drive: Four-stroke engine
    • Motor Manufacturer: Yanmar
    • Drive Performance (kW): 15.8
    • Climbing ability (%): 18
    • Dimensions (LxWxH) (mm): 2082x1250x1450
    • Filter Area (m²): 6
    • Maximum Area Performance (m²/hour): 10800
    • Waste Container (L): 250
    • Working Speed (km/hour): 9
    • Working Width (mm): 900
    • Working Width With Two Side Brushes (mm): 1500
    • Working Width with 1 Side Brush (mm): 1200
  10. YANGZI Ride On Floor Sweeper Dryer
    Mulai

    Rp179.999.900

    YANGZI Ride On Floor Sweeper Dryer
    Deskripsi:
    Yangzi S10 fully enclosed driving industrial floor sweeper with 200L large-capacity dust box allows the machine to be cleaned for a long time, the electric shock does not block and burn the machine. 50 cm diameter wide side brush saves time and effort, and large area cleaning is not a problem. Spray dust suppression device is green, clean and does not raise dust. Integrated dual disc brakes with hands and feet prevent the machine from losing control and prolong the service life of the parts. Yangzi's maintenance-free battery can work for 4-6 hours when fully charged, and the brand endurance motor makes the power more durable and stable.
    atribut:
    • Cleaning Width (mm): 2000
    • Rolling Brush Motor Power (W): 1000
    • Side Brush Motor Power (W): 90
    • Walking Speed (km/hour): 0 to 12
  11. KARCHER Professional Walk Behind Scrubber Drier (Scrubber)
    BARU
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Scrubber)
    atribut:
    • Compatible for: Profesional floor care used
  12. LAVOR Ride On Sweepers
    Mulai

    Rp199.999.900

    LAVOR Ride On Sweepers
    atribut:
    • Filter Shaker: Electric
  13. KRISBOW Towing Electric
    Mulai

    Rp52.999.900

    KRISBOW Towing Electric
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Unit control becomes easier and lighter
    atribut:
    • Load Capacity (kg): 1000
    • Battery (V/Ah): 24/20
    • Drawbar Pull (N): 200 (Laden/Unladen)
  14. TENNANT Manual Sweeper
    Mulai

    Rp30.999.900

    TENNANT Manual Sweeper
    Deskripsi:
    Tennant S3 is a manual sweeper with a tank capacity of 50 L. Tennant S3 makes it easy to work on a floor broom because dust and dirt disappear instantly in one go. This tool does not use a machine but is run by a belt driver. Tennant S3 is suitable for use in Parking Areas, Sports Fields, Medium Warehouses, and others.
    atribut:
    • Cleaning Coverage (m²): 500
    • Sweeping Width (cm): 80
    • Dirt Bin Capacity (L): 50
    • Drive Type: Belt
    • Dimensions (cm): 109x76x41
  15. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.399.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
Daftar Harga power broom Terbaru May 2026
KARCHER Professional Ride On Vacuum SweepersRp179.999.900
NILFISK Sweeper Ride OnRp319.999.900
FIORENTINI Road SweeperRp2.899.999.900
NILFISK Sweeper Manual (Sapu Mesin)Rp11.999.900
Depureco Industrial Vacuum CleanerRp73.999.900
KARCHER Professional Walk Behind SweepersRp15.999.900
monotaro Mesin Penyapu Dorong (Mesin Sapu Lantai)Rp2.899.900
KRISBOW Mesin Penyapu Lantai Ride OnRp379.999.900
KARCHER Professional SweeperRp349.999.900
KARCHER Professional Vacuum SweeperRp719.999.900

Data diperbarui pada 02/05/2026 (Harga belum termasuk PPN)