Beli potong kayu mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Mata Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  2. Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp20.900

    Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)
    Deskripsi:
    Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
  3. Makita Petrol Chain Saw (Gergaji Mesin)
    Mulai

    Rp7.599.900

    Makita Petrol Chain Saw (Gergaji Mesin)
    atribut:
    • Engine Capacity (ml): 35
    • Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
    • Chain Oil Tank: 0.29 L
    • Tank Capacity (L) : 0.40
  4. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  5. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  6. Wipro Mesin Potong Rumput
    Mulai

    Rp1.699.900

    Wipro Mesin Potong Rumput
    Deskripsi:
    Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaan
    atribut:
    • Color: Putih Merah
    • No Load Speed (rpm): 7000
  7. DEWALT Cordless Circular Saw Flexvolt
    Mulai

    Rp17.999.900

    DEWALT Cordless Circular Saw Flexvolt
    Deskripsi:
    The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 30.5x29.5x39.5
    • Batteries: 2 Lithium ion batteries required. (included)
    • Size (inch): 7-1/4
    • Style: Circular Saw w/ 2 battery kit
    • Power Source: Battery Powered
    • Voltage (V): 60
    • Type of Bulb: LED
  8. BAHCO Holesaw Bi-Metal
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  9. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  10. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  11. WISON Mesin Bor Bobok Kayu
    Mulai

    Rp4.599.900

    WISON Mesin Bor Bobok Kayu
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  12. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  13. Mesin HL Mesin Potong Rumput
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Mesin HL Mesin Potong Rumput
    atribut:
    • Blade: 2T Metal
    • Shaft Diameter (mm): 26
  14. HiKOKI Mesin Potong
    Mulai

    Rp1.999.900

    HiKOKI Mesin Potong
    atribut:
    • Standard Accessories : Cut-off Wheel, Wrench
  15. Makita Jig Saw
    Mulai

    Rp1.299.900

  16. KRISBOW Mesin Profil Kayu
    Mulai

    Rp1.099.900

    KRISBOW Mesin Profil Kayu
    Deskripsi:
    Krisbow Mesin Profil Kayu Listrik 1200 W adalah alat perkakas listrik yang digunakan untuk mempercantik tampilan kayu. Alat ini merupakan partner ideal untuk Anda yang sering membuat meja kayu, kursi kayu, pintu atau perabotan rumah tangga lainnya.
    atribut:
    • Collet Diameter (mm): 8
    • Dimensions (LxWxH) (mm): 295x145x255
    • Frequency (Hz): 50
    • Input Power (W): 1200
    • No Load Speed (rpm): 28000
    • Voltage (V): 220
  17. Kakuri Ryoba Saw KAKURI
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    Kakuri Ryoba Saw KAKURI
    Deskripsi:
    -Can be used as is, as this saw has undergone authentic dressing.-A storage case that covers the blade edge is included, making it convenient for storage.-From DIY to cutting unwanted large items.
    atribut:
    • Purpose of Use: From DIY to cutting unwanted large items.
Daftar Harga potong kayu mesin Terbaru March 2026
RYU Mata Gergaji BundarRp15.900
Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)Rp20.900
Makita Petrol Chain Saw (Gergaji Mesin)Rp7.599.900
Makita Mesin Potong Kayu 7inchRp1.499.900
KRISBOW Mesin Gergaji KayuRp629.900
KAPUSI Mesin PotongRp739.900
KRISBOW Mesin Gergaji BundarRp1.599.900
Wipro Mesin Potong RumputRp1.699.900
DEWALT Cordless Circular Saw FlexvoltRp17.999.900
Makita Mesin Potong KeramikRp1.099.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)

Halaman Terkait