Beli pos machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Rod End Lubrication Type
    Mulai

    Rp219.900

    TRUSCO Rod End Lubrication Type
    Deskripsi:
    -Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
  2. ASB Rod Ends Bearing
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    ASB Rod Ends Bearing
    Deskripsi:
    ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
  3. TRUSCO Rod End Nothing Lubrication Type
    Mulai

    Rp239.900

    TRUSCO Rod End Nothing Lubrication Type
    Deskripsi:
    -An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
    atribut:
    • Shaft diameter: 12mm
    • Total Width: 32mm
    • Center Distance: 54mm
    • Screw Dimension: M12x1.75
    • Basic Dynamic Rated Load: 24kN
    • Total Height (mm): 70
  4. THK Rod-end NHS T Type (Right-hand Thread Type)
    Mulai

    Rp209.900

    THK Rod-end NHS T Type (Right-hand Thread Type)
    Deskripsi:
    This is an oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the spherical inner ring. The gap on the sliding surface is kept to a minimum and accurate link motion is obtained.
    atribut:
    • JIS Class: JIS Class 2
  5. THK Rod-end NOS T Type (Right-hand Thread Type)
    Mulai

    Rp189.900

    THK Rod-end NOS T Type (Right-hand Thread Type)
    Deskripsi:
    This is an oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the spherical inner ring. The gap on the sliding surface is kept to a minimum and accurate link motion is obtained. This is a type with a holder terminal as an external thread.
    atribut:
    • JIS Class: JIS Class 2
  6. THK Rod-end NHS T Type Left-hand Thread
    Mulai

    Rp209.900

    THK Rod-end NHS T Type Left-hand Thread
    Deskripsi:
    This is an oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the spherical inner ring. The gap on the sliding surface is kept to a minimum and accurate link motion is obtained.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: S35C (chromate treatment) Spherical inner ring: SUJ2 HRC58 or more (hard chromium plating process, but not the Inner diameter of the inner ring) Bush: Self-lubricated synthetic resin
    • Type: Left-hand thread type, Oil-free Type
  7. IKO Rod End PHS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp81.900

  8. TRUSCO Rod End Lubrication Type
    Mulai

    Rp219.900

    TRUSCO Rod End Lubrication Type
    Deskripsi:
    -Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
  9. TRUSCO Rod End Nothing Lubrication Type
    Mulai

    Rp239.900

    TRUSCO Rod End Nothing Lubrication Type
    Deskripsi:
    -An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
    atribut:
    • Shaft diameter: 12mm
    • Total Width: 32mm
    • Center Distance: 50mm
    • Screw Dimension: M12x1.75
    • Basic Dynamic Rated Load: 24kN
    • Total Height (mm): 66
  10. THK Rod-end POS Type (Right Thread Type)
    Mulai

    Rp179.900

    THK Rod-end POS Type (Right Thread Type)
    Deskripsi:
    The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. The holder terminal is a male screw Type.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating process) Bush: Special Copper Alloy
  11. TRUSCO Rod End Lubrication Type
    Mulai

    Rp189.900

    TRUSCO Rod End Lubrication Type
    Deskripsi:
    -Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
  12. SKF Gemuk Bearing High Performance, High Temperature
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    SKF Gemuk Bearing High Performance, High Temperature
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  13. THK Rod-end PHS Type (Left-hand Thread Type)
    Mulai

    Rp219.900

    THK Rod-end PHS Type (Left-hand Thread Type)
    Deskripsi:
    The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
    • Type: Left-hand thread type
  14. SKF Rod Ends with a Male Thread
    Mulai

    Rp279.900

    SKF Rod Ends with a Male Thread
    Deskripsi:
    SKF rod ends consist of an eye-shaped head with an integral shank that forms a housing for a spherical plain bearing. These rod ends are used in applications such as hydraulic cylinders, steering links, tie rods, or anywhere a precision articulation joint is required. SKF provides both rod ends that require maintenance and rod ends that are maintenance-free.
    atribut:
    • Attachment Feature, Rod End Shank: Right-hand male thread
    • Material, Housing: Steel
    • Material, Inner Ring: Bearing steel
    • Sealing: Without
  15. IKO Rod End POS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

  16. SUPREME TAPE Lakban (Selotip)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp8.900

    SUPREME TAPE Lakban (Selotip)
    Deskripsi:
    Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.
    atribut:
    • Width (mm): 48
    • Thickness (micron): 45
Daftar Harga pos machine Terbaru March 2026
TRUSCO Rod End Lubrication TypeRp219.900
ASB Rod Ends BearingRp13.900
TRUSCO Rod End Nothing Lubrication TypeRp239.900
THK Rod-end NHS T Type (Right-hand Thread Type)Rp209.900
THK Rod-end NOS T Type (Right-hand Thread Type)Rp189.900
CCTY Bearing Japan Rod End (Female Screw) Left-Hand Thread TypeRp109.900
THK Rod-end NHS T Type Left-hand ThreadRp209.900
FBJ Rod End BearingsRp24.900
IKO Rod Ends BearingRp85.900
IKO Rod End PHS SeriesRp81.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)