Beli pompa submersible 6 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Franklin Elektric Pump Submersible (Pompa Celup)Deskripsi:Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industriatribut:
- Pipe Diameter (inch): 4
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- CNP Pump Submersible Deep Well Multistage with Franklin Motor 3 Phase (Pompa Celup)Deskripsi:Vertical multistage pump with water-filled or oiled-filled NEMA standard submersible motor for 4",6", 8" deep well. Non-return valve with each pump. Impeller & diffuser made of stamping & welding 304 stainless steel.
- CNP Pump Submersible Deep Well Multistage Franklin Motor 3 Phase with DOL (Pompa Celup)Deskripsi:Vertical multistage pump with water-filled or oiled-filled NEMA standard submersible motor for 4",6", 8" deep well. Non-return valve with each pump. Impeller & diffuser made of stamping & welding 304 stainless steel.
- Pedrollo Pump Submersible 3 Phase (Pompa Celup)atribut:
- Voltage (V): 380
- Diameter Inlet x Outlet (inch): 3
- Phase: 3
- Size (inch): 6
- FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam)Deskripsi:These submersible deep-well pump and motor control panels are wall-mounted panels with relays, switches, and breakers for controlling the start and stop cycling of submersible deep-well pumps and attached alarms. They use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels are recommended for water systems that utilize a pressure switch and safety relief valve. Capacitor-start, induction-run (CSIR) control panels are quick-disconnect relay-type panels with a start capacitor, but no run capacitor. Capacitor-start, capacitor-run (CSCR) control panels have both a start capacitor and a run capacitor for greater electrical efficiency and long pump life. Deluxe CSCR models come with a magnetic contactor.atribut:
- UNSPSC: 40151701
- Compatible Pump Type: Submersible Deep-Well
- Enclosure Type: 3R
- Location: Indoor/Outdoor
- Number of Pumps Controlled: 1
- Phase - Pumps: 1
- Switch Actuation: No Switch Included
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat keringatribut:
- Phase (v): 220
- Cable Diameter (mm²): 0.75
- Cable Type: H05RN-F
- Capacity (L/minute): 20|35|45
- Electrical Voltage (V): 220-240
- Suction Pipe (inch): 1
- Shimizu Pump Submersible Deep Well (Pompa Satelit)Deskripsi:Submersible Deep Well Pump SPG07-226K BIT ini merupakan pompa rendam khusus untuk sumur dalam dilengkapi dengan tenaga motor 0.25 HP. Kelebihan Submersible Deep Well Pump SPG07-226K BIT dengan tipe pompa sumur dalam yang lain adalah memiliki Body Pompa 2 inch, Body Full Stainless Steel Murni SUS 304, Big Clearance (Tahan Macet) , Kabel NYYHY Khusus Pompa Rendam, Panjang Kabel 30 meter, Instalasi Pipa Output 3/4 inch, Gulungan Motor 100% Kawat Tembaga & Hemat Listrik.SPG07-226K BIT ini sangat cocok untuk rumah atau gedung dengan sumur dalam dan daerah yang kering. Submersible Deep Well Pump SPG07-226K BIT ini juga dilengkapi dengan Overload Protector.atribut:
- Cabel Length (m): 30
- Capacity (L/minute): 6 | 10 | 16
- Pedrollo Pump Submersible 3 Phase (Pompa Celup)atribut:
- Voltage (V): 380
- Grundfos Pump Submesible Satellite (Pompa Celup Satelit)atribut:
- Pump Data Speed Basis (rpm): 2900
- Rated Voltage (V): 3 x 380-400-415
- Main Frequency (Hz): 50
- AP Boots Sepatu Boots Safety AP Seri Orca Warna Hijau (Sepatu Proyek)Deskripsi:AP Boots merupakan market leader produk safety boots di Indonesia. Sebagai market leader di Indonesia, AP Boots tidak henti-hentinya menghadirkan inovasi terbaru dalam boots-nya baik dari segi desain maupun kualitas.AP Boots menyediakan berbagai macam produk berkualitas tinggi untuk semua orang mulai dari anak-anak, wanita dan pria. Untuk melampaui ekspektasi tinggi dari klien terkemukanya, AP Boots menerapkan standar internasional perawatan anti-bakteri pada beberapa produk tekstilnya.atribut:
- Color: Green
- Type: Long
- TSURUMI PUMP Pump Submersible (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Continuous Running Water Level (inch): 3.5
- Wasser Pump Submersible Deep Well (Pompa Celup)Deskripsi:Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di projectatribut:
- Outlet Diameter (inch): 1.5
- SNI License: Yes
- SNI Number: PCS 00074.01
- Grundfos Pump Submersible (Pompa Celup)atribut:
- Pump Outlet: 1.25
- Motor Diameter (inch): 4
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
Daftar Harga pompa submersible 6 inch Terbaru October 2026
| CNP Pump Submersible Deep Well Multistage Franklin Motor 3 Phase (Pompa Celup) | Rp14.999.900 |
| Franklin Elektric Pump Submersible (Pompa Celup) | Rp3.599.900 |
| Grundfos Pump Submersible SQ Series (Pompa Celup) | Rp17.999.900 |
| CNP Pump Submersible Deep Well Multistage with Franklin Motor 3 Phase (Pompa Celup) | Rp14.999.900 |
| CNP Pump Submersible Deep Well Multistage (Pompa Celup) | Rp3.099.900 |
| CNP Pump Submersible Deep Well Multistage Franklin Motor 3 Phase with DOL (Pompa Celup) | Rp62.999.900 |
| CNP Pompa Celup Sumur Dalam Multistage Franklin Motor 3 Phase (Pump Submersible) | Rp49.999.900 |
| Pedrollo Pump Submersible 3 Phase (Pompa Celup) | Rp63.999.900 |
| FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam) | Rp2.599.900 |
| Shimizu Pump Submersible (Pompa Celup) | Rp3.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/hqP104051638-2.jpg)
/25P104667077-1.jpg)
/qnP102235959-3.jpg)
/5wP104051212-2.jpg)
/5hP104051197-2.jpg)
/hzP104051647-2.jpg)
/i8P104051656-2.jpg)
/m2P105213794-1.jpg)
/etP109559533-1.jpg)
/gfP103201591-4.jpg)
/o8P105214872-1.jpg)
/ltP105213785-1.jpg)
/b8P105594404-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%20Seri%20Orca%20Warna%20Hijau%20(Sepatu%20Proyek)/7qP104820278-1.jpg)
/r5P101502977-2.jpg)
/P102093771-2.jpg)
/5nP104051203-2.jpg)
/9nP102050347-2.jpg)
/l1P102093757-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)