Beli pompa gear di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Pump Hydraulic for Puncher (Pompa Hidrolik)atribut:
- Accessories: Hexagonal Spanner 8mm = x 1; Oil Cap = x 1
- Compatible Model: HA05-1018?HA06-1322?HA07-1624?HA11-1624
- Content Set: Hexagon wrench 8 = 1 piece ; Oil cap = 1 piece
- CONCENTRIC Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
- SK Pump Mini Electric Hexagonal Shankatribut:
- Product Number: RDP-01
- JAN Code: 4975846524996
- Chuck Mounting Shaft Shape (mm): Opposite Side 6.35 (hexagonal shaft)
- Compatible Hose Inner Diameter (mm): 15
- Depth (mm): 80.5
- Height (mm): 55
- Body Material: Phenol Resin
- Pumping Capacity (L/minute): 10 to 12 (at 1600 min (-1))
- Rotor Material: Oil-resistant Nitrile Rubber
- Set Contents and Accessories: 2 Hose Clamps (for Hoses With An Outer Diameter Of 20 Mm)
- Total Lift (m): 12
- Width (mm): 100
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- CHIEF Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.atribut:
- UNSPSC: 40151533
- Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Deskripsi:Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.atribut:
- Outlet Pipe (inch): 1
- SNI License: Yes
- SNI Number: PCS 00046.01
- Shimizu Pump Water PS Series (Pompa Air)Deskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- Wilo Pump Water for Shallow Well (Pompa Sumur Dangkal)atribut:
- Power (W): 750
- Voltage (V): 1-230
- Frequency (Hz): 50
- Total Head (m): 62 (max)
- Pipe Connection (inch): 1.5
- Capacity (L/minute): max. 80
- Dimensions (mm): 300x230x396
- Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)Deskripsi:Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mountingatribut:
- Type: Hydraulic hand pump
- Pressure Rating: 6500 PSI
- Application: Hydraulic hand pump for use with Greenlee punch drivers
- Grundfos Pump Centrifugal Multistage Vertical (Pompa Sentrifugal)atribut:
- Pump Orientation: Vertical
- KRISBOW Padlock 4Dial Zinc Alloy (Gembok)Deskripsi:Padlock 4Dial Zine Alloy Black
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)Deskripsi:We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.atribut:
- Connector: Screwed
- Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
- Installation Location: Indoor
- Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
- Number of Poles: 4 poles
- Phase: Three-phase
- Protection Method: IP44 (indoor)
- Structure (Bearing): Needle roller bearing
- Shimizu Semi Jet Pump Water (Pompa Semi Jet)Deskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industriatribut:
- SNI License: Yes
- SNI Number: PCS 00046.01
Daftar Harga pompa gear Terbaru October 2026
| NITTO Pump Hydraulic for Puncher (Pompa Hidrolik) | Rp71.999.900 |
| CONCENTRIC Pump Gear Hydraulic (Pompa Gear) | Rp5.499.900 |
| NACHI Gear Pump | Rp17.999.900 |
| SK Pump Mini Electric Hexagonal Shank | Rp399.900 |
| Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi | Rp12.999.900 |
| CHIEF Pump Gear Hydraulic (Pompa Gear) | Rp3.999.900 |
| Shimizu Pump Booster Automatic (Pompa Dorong Otomatis) | Rp1.099.900 |
| Shimizu Pump Water PS Series (Pompa Air) | Rp619.900 |
| Grundfos Pump Submersible SQ Series (Pompa Celup) | Rp17.999.900 |
| Onda Floating Valve (Stop Kran Otomatis) | Rp259.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/gvP111763607-1.jpg)
/mnP109550815-1.jpg)



/2jP109550091-1.jpg)
/paP103840910-2.jpg)
/ffP103201555-1.jpg)
/qnP102235959-3.jpg)
/P103082561-1.jpg)
/48P104661152-1.jpg)
/q7P107736943-1.jpg)
/0iP110946018-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Padlock%204Dial%20Zinc%20Alloy%20(Gembok)/gtP104576605-3.jpg)

/fxP103201573-1.jpg)
%20Gear%20Pump%20Circulation%20GP%20Series%20(Pompa%20Gear%20Sirkulasi)/rpP114872997-1.jpg)
/foP103201564-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)