Beli pompa drum air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aqua Air Mineral Botol
    Rating:
    98% of 100
    (32)
    Mulai

    Rp40.900

    Aqua Air Mineral Botol
    atribut:
    • Packaging: Plastic Bottle
    • Variant: Mineral Water
  2. Aqua Air Mineral Gelas
    Rating:
    95% of 100
    (8)
    Mulai

    Rp36.900

    Aqua Air Mineral Gelas
    Deskripsi:
    Air minum dalam kemasan, air mineral dari mata air Babakan Pari, Gunung Salak.
    atribut:
    • Packaging: Plastic Cups
    • Variant: Mineral Water
  3. Maspion Drum Plastik dengan Penutup (Tong Air)
    Mulai

    Rp149.900

  4. Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  5. SANKO Drum Plastik Open Type (Tong Air)
    Mulai

    Rp1.199.900

    SANKO Drum Plastik Open Type (Tong Air)
    Deskripsi:
    Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
  6. Wasser Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp2.399.900

    Wasser Pump Submersible Deep Well (Pompa Celup)
    Deskripsi:
    Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di project
    atribut:
    • Outlet Diameter (inch): 1.5
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  7. Kennedy Hand Drum Pump
    Mulai

    Rp1.299.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  8. Green Leaf Drum Plastik dengan Penutup (Tong Air)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

  9. Maspion Drum Plastik dengan Clamp (Tong Air)
    Mulai

    Rp349.900

    Maspion Drum Plastik dengan Clamp (Tong Air)
    atribut:
    • Material: Plastic
    • Capacity (L): 60
    • Product Size(mm): 390x390x610
  10. Kennedy Imperial Feeler Gauge
    59%
    Mulai

    Rp269.900

    Kennedy Imperial Feeler Gauge
    atribut:
    • Size: 4inch
  11. Wasser Shallow Well Pump (Pompa Air)
    Mulai

    Rp759.900

    Wasser Shallow Well Pump (Pompa Air)
    Deskripsi:
    Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
  12. Vit Air Mineral
    Rating:
    96% of 100
    (5)
    Mulai

    Rp26.900

    Vit Air Mineral
    Deskripsi:
    Air mineral.
    atribut:
    • Packaging: Cup (Gelas)
    • Size (ml): 200
    • Variant: Mineral Water
  13. monotaro Manual Kerosene Pump
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    monotaro Manual Kerosene Pump
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): About 550
    • Hose Length (mm): About 550
    • Discharge amount: About 6.5L/min
    • how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
    • Liquid used: kerosene
    • Applicable Container Inner Diameter (Ø mm): 50
Daftar Harga pompa drum air Terbaru March 2026
Aqua Air Mineral BotolRp40.900
AQUA SYSTEM Air Vacuum Drum PumpRp32.999.900
Aqua Air Mineral GelasRp36.900
Maspion Drum Plastik dengan Penutup (Tong Air)Rp149.900
Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Rp2.499.900
SANKO Drum Plastik Open Type (Tong Air)Rp1.199.900
Wasser Pump Submersible Deep Well (Pompa Celup)Rp2.399.900
Kennedy Hand Drum PumpRp1.299.900
Green Leaf Drum Plastik dengan Penutup (Tong Air)Rp179.900
Maspion Drum Plastik dengan Clamp (Tong Air)Rp349.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)