Beli pompa dab di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAB Italy Pump Water Deep Well (Pompa Sumur Dalam)Deskripsi:Pompa dengan daya hisap tinggi, dilengkapi dengan Thermal Protector dan menggunakan ceramic mechanical seal yang bisa membuat pompa tahan llebih lama.atribut:
- Inlet & Outlet Pipe (inch): 1 1/4 & 1
- DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)Deskripsi:Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
- DAB Italy Pump Submersible Dirty Water (Pompa Celup)Deskripsi:DAB FEKA VX 750 M-A adalah pompa celup otomatis premium dari Italia yang dirancang untuk menangani air kotor, limbah cair, hingga genangan lumpur ringan. Dilengkapi dengan pelampung otomatis (MA = Manual-Automatic), pompa ini memberikan kenyamanan dalam pengoperasian, cocok untuk kebutuhan rumah tangga, industri ringan, dan proyek konstruksi.atribut:
- Material impeller: Stainless Steel
- Maximum Immersion Depth (m): ±7
- Type: Submersible (Submersible Pump)
- Voltage (V/Hz): 220/50
- DAB Indonesia Semi Jet Pump Water (Pompa Jet)Deskripsi:DAB Indonesia memiliki range produk Pump Semi Jet (Pompa Air) yang lengkap dengan kapasitas flowrate 42-85 L/min sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Suction Power (m): 11
- Temperature (°C): 35
- Type: Semi Jet
- DAB Italy Pump Booster (Pompa Dorong)Deskripsi:Pompa sirkulasi/pendorong single impeller centrifugal di rancang untuk meningkatkan tekanan air di rumah anda yang dilengkapi dengan auto dan manual switch dan bisa tahan air panas 100 °C.
- DAB Italy Pump Submersible Borehole S4 Series (Pompa Celup)Deskripsi:- APPLICATIONS4 are multi-impeller borehole pumps with a water-flled or oil-flled DAB motor capable of providing a wide range of hydraulic performances, designed for water boosting, drawing water from subsoil, gardening and irrigation in civil and commercial applications and for the movement of water in agriculture.- CONSTRUCTION FEATURES OF THE PUMPTechnopolymer impellers housed in the stage box with stainless steel adjustment rings. Pump liner, shaft, coupling with motor, integrated suction flter and stainless steel cable cover. Suction and delivery supports in micro-cast AISI 304 stainless steel. Removable built-in non-return valve in technopolymer or with stainless steel plate (depending on model). Technopolymer impellers designed to ensure high levels of effciency in accordance with Directive 2009/125/EC (Eco design - ErP) with MEI index ≥ 0.4 for the whole range. They have the ACS certifcate, WRAS and DM174 certifcate are pending approval.- CONSTRUCTION FEATURES OF THE MOTORPump body can be coupled to 4GG and 4OL motors (4TW or 4GX on request). 4GG is a two-pole asynchronous motor with the parts in contact with water made of AISI 304 stainless steel. The thrust block and bushes are cooled and lubricated with a mixture of water and glycol. Rotor mounted on a Kingsbury type self-centering thrust block capable of withstanding high axial loads. The stator is immersed in thermosetting insulating resin with high heat dissipation capacity and encapsulated in an airtight AISI 304 stainless steel casing.4OL is a two-pole asynchronous motor with the parts in contact with water made of AISI 304L stainless steel. Cooling and lubrication of ball bearings is ensured by a special liquid approved for contact with food. The rewindable stator is housed in an AISI 304L stainless steel casing fxed with steel pins to the upper support of the motor. Equipped with a carbon-ceramic mechanical seal.For both motors:Removable cable connector, ACS, WRAS and KTW certifed cable, motor suitable for use with inverters (30 Hz - 50 Hz). In the 50 Hz single-phase version, the capacitor and manually resettable overload protection are in the electrical control panel (to be ordered separately). In the three-phase version, the protection must be guaranteed by the useratribut:
- Inlet & Outlet Pipe (inch): 1.25
- DAB Indonesia Pump Submersible Deep Well (Pompa Celup)atribut:
- Temperature (°C): 35
- DAB Italy Pump Submersible 4OL Complete Set (Pompa Celup)Deskripsi:Submersible Pumps Pompa Air yang dirancang khusus, memiliki impeller ganda (Multi-stage impeller) sehingga dapat memindahkan air dengan effisiensi energi yang tinggi. Dapat digunakan diberbaagai aplikasi baik memompa air, mendistribusikan maupun meningkatkan tekanan air dari ground tank.atribut:
- Motor Power P2 (kW): 0.55
- Maximum Thrust (m): 114.8
- Inlet & Outlet Pipe (inch): 1-1/4
- Maximum Capacity (L/minute): 25
- DAB Italy Pump Submersible for Salt Water (Pompa Celup)Deskripsi:Pompa celup yang di design secara khusus digunakan untuk sirkulasi atau menguras air laut maupun air yang mengandung kadar kimia rendah.atribut:
- Motor Power P2 (HP): 0.28
- Motor Power P2 (kW): 0.2
- Total Head Max. (m): 4.95
- Inlet & Outlet Pipe (inch): 1-1/4
- Maximum Capacity (L/minute): 83.3
- DAB Indonesia Jet Pump Water (Pompa Jet)atribut:
- Temperature (°C): 35
- DAB Italy Semi Jet Pump Shallow Well (Pompa Sumur Dangkal)Deskripsi:Pompa sentrifugal self priming, berdaya hisap tinggi bahkan pada saat ada gelembung udara dapat berfungsi dengan baik, dan dilengkapi dengan Thermal Protector.atribut:
- Maximum Suction (m): 9
- Inlet & Outlet Pipe (inch): 1
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat keringatribut:
- Phase (v): 220
- Cable Diameter (mm²): 0.75
- Cable Type: H05RN-F
- Capacity (L/minute): 20|35|45
- Electrical Voltage (V): 220-240
- Suction Pipe (inch): 1
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- Leo Pump Pump Submersible Sewage SW Series with Flange Elbow Coupling (Pompa Celup Limbah/Air Kotor)atribut:
- Voltage (V): 380
- Frequency (Hz): 50
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahanatribut:
- Power (V): 220 (50Hz)
- Submerged Limit (m): 5
- KRISBOW Pump Submersible Automatic Switch (Pompa Celup)atribut:
- Voltage (V/Hz): 230/50
- Length of Cable (m): 10
- FIRMAN Pump Submersible Plastic (Pompa Celup)Deskripsi:Pompa submersible adalah jenis pompa yang didesain dengan teknologi canggih yaitu arah porosnya vertical, mengandalkan gaya dorong, mampu di tempatkan di dasar air dan anti korosi.atribut:
- Flow Capacity (m³/hour): 2.5
- Material: Plastic
- Outlet Size (inch): 1
- Phase: 1 Phase
- Voltage (V): 220-240
- Franklin Elektric Pump Submersible (Pompa Celup)Deskripsi:Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industriatribut:
- Pipe Diameter (inch): 4
Daftar Harga pompa dab Terbaru October 2026
| DAB Italy Pump Water Deep Well (Pompa Sumur Dalam) | Rp4.199.900 |
| DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal) | Rp4.299.900 |
| DAB Italy Pump Submersible Dirty Water (Pompa Celup) | Rp10.999.900 |
| DAB Indonesia Semi Jet Pump Water (Pompa Jet) | Rp1.799.900 |
| DAB Italy Pump Booster (Pompa Dorong) | Rp2.799.900 |
| DAB Italy Pump Submersible Borehole S4 Series (Pompa Celup) | Rp8.399.900 |
| DAB Indonesia Pump Submersible Deep Well (Pompa Celup) | Rp4.199.900 |
| DAB Italy Pump Submersible 4OL Complete Set (Pompa Celup) | Rp9.299.900 |
| DAB Italy Pump Submersible for Salt Water (Pompa Celup) | Rp3.599.900 |
| DAB Indonesia Jet Pump Water (Pompa Jet) | Rp3.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qsP105920964-1.jpg)
/psP105920928-1.jpg)
/p2P111943902-1.jpg)
/0gP103773016-1.jpg)
/p0P105920900-2.jpg)
/r4P106832976-1.jpg)
/0pP103773025-1.jpg)
/5kP105921200-1.jpg)
/45P105921149-1.jpg)
/r2P103772974-1.jpg)
/raP105920982-1.jpg)
/gfP103201591-4.jpg)
/qnP102235959-3.jpg)
/g1P104082577-1.jpg)
/roP110226996-1.jpg)
/5hP104051197-2.jpg)
/g6P103201582-10.jpg)
/d7P104582475-4.jpg)
/9bP111143335-1.jpg)
/25P104667077-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)