Beli pneumatic tool air impact wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WILLIAMS Impact Extension
    Mulai

    Rp209.900

    WILLIAMS Impact Extension
    Deskripsi:
    -Increased strength, durability and safety with special heat treatment for the use with impact.-Ball type enabling quick replacement.
    atribut:
    • Material: Special tool steel
  2. American Tool Air Impact Wrench Set (Mesin Pembuka Baut)
    Mulai

    Rp1.899.900

    American Tool Air Impact Wrench Set (Mesin Pembuka Baut)
    atribut:
    • Contents: Contents 1pc air impact wrench gun 10pcs 1/2 inch impact socket head (8,10,11,12,13,14,17,19,21,24mm) 1pc impact extension bar 1/2inchx125mm 1pc air coupler 1/4 inch 1pc inline oiler FREE: 1pc mini oil container+1pc hex key
  3. Wipro Air Impact Wrench (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

  4. Makita Mesin Bor Pembuka Baut
    Mulai

    Rp5.499.900

    Makita Mesin Bor Pembuka Baut
    atribut:
    • Impacts Per Minute: 2.000 ipm
  5. JTC Air Impact Wrench
    Mulai

    Rp3.199.900

  6. Nippon Pneumatic Industrial (NPK) Air Impact Wrench
    Mulai

    Rp8.599.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
    atribut:
    • Hose Mounting Port: Rc1/4
    • Purpose of Use: For car maintenance with many loosening.
  7. Fuji Tools Air Impact Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.999.900

    Fuji Tools Air Impact Wrench
    Deskripsi:
    -Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling brid
    atribut:
    • Hose Mounting Port: Rc1/4
    • No-load Speed (minute): 7500
    • Socket Input Drive (mm): 12.7
  8. IR Air Impact Wrench
    Mulai

    Rp12.999.900

    IR Air Impact Wrench
    Deskripsi:
    -New model of a twin hammer.-Achieved low noise, low air consumption, lightweight, high strength and high durability by adopting the titanium hammer case for the body.-Ultra-small body increases work efficiency in a narrow space, and lightness reduces the-For general industries such as automobile related.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 9.5mm
    • Max Tightening Torque: 407Nm
    • Air consumption: 0.113
    • Hose Mounting Port: NPT1/4
    • Exhaust: Downward
    • Hammer Type: Twin Hammer
    • No-load Speed (minute): 15000
    • Total Length: 151mm
  9. Firebird Air Impact
    Mulai

    Rp2.699.900

    Firebird Air Impact
    atribut:
    • Hose size (inch): 3/8
  10. KYOTO TOOL (KTC) T Shape Wrench
    Mulai

    Rp199.900

    KYOTO TOOL (KTC) T Shape Wrench
    Deskripsi:
    -Size is engraved on the top of the handle, making it easy to check when suspended on a holder.
  11. Nippon Pneumatic Industrial (NPK) Impact Wrenches
    Mulai

    Rp21.999.900

    Nippon Pneumatic Industrial (NPK) Impact Wrenches
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
    atribut:
    • Capacity Bolt Diameter: 48mm
    • Socket Input Drive: 25.4mm
    • Hose Mounting Port: Rc1/2
    • Air Consumption (m³/minute): 0.45
    • Exhaust: Back
    • Hammer Type: Single Hammer
    • Maximum Tightening Torque (N m): 2300
    • No-load Speed (minute): 3000
    • Purpose of Use: For car maintenance with many loosening.
    • Total Length (mm): 464.0
Daftar Harga pneumatic tool air impact wrench Terbaru January 2026
WILLIAMS Impact ExtensionRp209.900
American Tool Air Impact Wrench Heavy DutyRp6.899.900
American Tool Air Impact Wrench Set (Mesin Pembuka Baut)Rp1.899.900
Wipro Air Impact Wrench (Mesin Pembuka Baut)Rp469.900
American Tool Air Impact WrenchRp1.199.900
Makita Mesin Bor Pembuka BautRp5.499.900
JTC Air Impact WrenchRp3.199.900
Nippon Pneumatic Industrial (NPK) Air Impact WrenchRp8.599.900
Fuji Tools Air Impact WrenchRp17.999.900
IR Air Impact WrenchRp12.999.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)