Beli pneumatic positioner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Electric - Pneumatic Positioner
    Mulai

    Rp21.999.900

    SMC Electric - Pneumatic Positioner
    atribut:
    • Connection Air: Rc1/4
    • Accessories C: None (Standard)
    • Pressure Gauge (MPa): 0.2
    • Accessories D: None (Standard)
    • Accessories A: None (Standard)
    • Accessories E: None (Standard)
    • Accessories B: None (Standard)
    • Connection Electric: G1/2
    • Construction: No Terminal Box
    • Type: Electro-Pneumatic Rotary Type
  2. SOUTHWORTH Hand Lifter Table Pallet Positioner (Meja Putar Palet)
    Mulai

    Rp87.999.900

    SOUTHWORTH Hand Lifter Table Pallet Positioner (Meja Putar Palet)
    Deskripsi:
    Self-leveling pallet positioners automatically adjust their platform height to keep the top of the pallet's load at an ergonomic height for loading and unloading.
    atribut:
    • Color: Red
    • Frame Material: Steel
    • Lift Control Method: Weight Actuated
    • Load Capacity (lbs): 4500
    • Lowered Height (inch): 9-1/2
    • Overall Length (inch): 43-5/8
    • Overall Width (inch): 43-5/8
    • Turntable Inside Diameter (inch): 40-5/8
    • Turntable Outside Diameter (inch): 43-3/5
  3. SMC Electro-pneumatic Positioner IP8
    Mulai

    Rp22.999.900

    SMC Electro-pneumatic Positioner IP8
    atribut:
    • Pipe Connection Diameter: 44930
  4. SMC Pilot Valve Unit for Electro-pneumatic Positioner
    Mulai

    Rp2.899.900

    SMC Pilot Valve Unit for Electro-pneumatic Positioner
    atribut:
    • Diameter (φmm): [Aperture] 1
  5. OMRON Cam Positioner Adapter For H8PS
    Mulai

    Rp6.499.900

    OMRON Cam Positioner Adapter For H8PS
    atribut:
    • Suitable For: Cam positioner: H8PS
  6. OMRON Cam positioner H8PS
    Mulai

    Rp9.699.900

    OMRON Cam positioner H8PS
    atribut:
    • Electrostatic Strength (kV): 8 (malfunction), 15 (destruction)
    • Safety Standard: cULus (Listing): UL508/CSA C22.2 No.14
    • Vibration Resistance (Malfunction): 10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 minutes each,\nexcluding USB communication
    • Unit of Measurement: 0.5° unit (at 720 resolution), 1° unit (at 256/360 resolution)
    • Encoder Input: Connect a dedicated absolute encoder\nResponse rotation speed (in operation mode, trial run mode)\nAt 256/300 resolution: max.1600r/min (1200r/min if advance angle function is set for 4 cams or more) At 720\nresolution : max.800r/min (600r/min if advance angle function is set for 4 cams or more)\nAbnormal data detection function available
    • Family Type: H8PS
    • Impulse Voltage (V) : Between power input terminals: 1k, between conductive terminals and exposed non-current-carrying metal parts: 1.5k
    • Insulation Resistance (MΩ): 100 or more (at 500V DC) between_x000D_ conductive terminals and exposed non-current-carrying metal parts, between all conductive parts and USB connectors
    • Notation: English notation
    • Output Configuration: NPN transistor output
    • Response Time (ms): Output: 0.3 or less
    • Shock Malfunction (m/s²): 200 3 times each in each direction of 3 axes (except during USB communication)
    • Vibration Resistance (Durability): 10 to 55 Hz, single amplitude 0.75 mm, 3 directions, 2 hours each
  7. SMC Empty-Empty Positioner IP5100
    Mulai

    Rp12.999.900

    SMC Empty-Empty Positioner IP5100
    atribut:
    • Type: Rotary type
  8. SMC Empty-Empty Positioner IP5000
    Mulai

    Rp9.999.900

    SMC Empty-Empty Positioner IP5000
    atribut:
    • Type: Lever type
  9. SMC P Cylinder Cylinder with Positioner CPA2 Series
    Mulai

    Rp14.999.900

  10. SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    30%
    Mulai

    Rp469.900

    SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 20
    • Cylinder Stroke (mm): Standard Stroke 25
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  11. SMC Electro - Pneumatic Regulator (Regulator Tekanan Udara)
    Mulai

    Rp6.999.900

    SMC Electro - Pneumatic Regulator (Regulator Tekanan Udara)
    atribut:
    • Thread Type: Rc
    • Power Supply Voltage: 24
    • CE-Compliant: Standard Type
  12. SMC Standard Air Cylinder (Silinder Pneumatik)
    Mulai

    Rp489.900

    SMC Standard Air Cylinder (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Double Clevis Style
    • Auto Switch: Without Auto Switch
    • Suffix For Cylinder: Rubber Cushion
    • Bore Size (mm): 16
    • Cylinder Stroke (mm): Standard Stroke 30
    • Auto Switch Mounting Style: None
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Head Cover Port Location: Perpendicular To Axis
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  13. Metalwork Valve ISO 1 5599/1 Electro-Pneumatic Bistable
    Mulai

    Rp3.299.900

    Metalwork Valve ISO 1 5599/1 Electro-Pneumatic Bistable
    atribut:
    • Part Number: 7051021200
    • Functional Denomination: Valves
    • Flow Rate (nl/minute): 1100
    • Flow Rate at 6.3bar DP 1bar (nl/minute): 1100
    • Max. Input Pressure N (bar): 10
    • Maximum Temperature (°C): 60
    • Min. Input Pressure (bar): 1
    • Minimum Temperature (°C): -10
    • Product's Series: ISO 5599 Series
    • Reference Norms: ISO 5599/1
    • Type: Electro-pneumatic
    • Voltage: 24/24 - 110 - 220 24/24 - 110 - 220
    • Way Scheme: 5/2
Daftar Harga pneumatic positioner Terbaru October 2026
SMC Electric - Pneumatic PositionerRp21.999.900
SOUTHWORTH Hand Lifter Table Pallet Positioner (Meja Putar Palet)Rp87.999.900
SMC Electro-pneumatic Positioner I Series IP8000Rp23.999.900
SMC Electro-pneumatic Positioner IP8Rp22.999.900
SMC Electro-Pneumatic Positioner IP610Rp28.999.900
SMC Electro-Pneumatic Positioner IP600Rp27.999.900
SMC Pilot Valve Unit for Electro-pneumatic PositionerRp2.899.900
OMRON Cam Positioner Adapter For H8PSRp6.499.900
SMC Cylinder PositionerRp5.899.900
OMRON Cam positioner H8PSRp9.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)