Beli pneumatic impact wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE Air Impact Wrench
    Mulai

    Rp5.299.900

    KOBE RED LINE Air Impact Wrench
    Deskripsi:
    IW750 One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch BSP air inlet thread for 10mm air hose, M24 bolt capacity. 90psi air pressure, 7.5 cfm air consumption. 949 N/m torque. Overall length: 245 mm.
    atribut:
    • Actual Air Consumption (cfm): 4.2
    • Overall Height (mm): 240
    • Overall Length (mm): 245
    • Overall Width (mm): 80
    • Square Drive Size (inch): 3/4
    • Air Inlet Size (inch): 1/4
    • Air Pressure (psi): 90
    • Body Style: Pistol Grip
    • Compatible Hose Inner Diameter (mm): 10
    • Height (mm): 240
    • Item: Air Impact Wrench
    • MFR Part No.: IW750
    • Maximum Torque (Nm): 1085
    • No Load Speed (rpm): 4800
    • Power Source: Air
    • Sound Pressure Level (dBA): 86
    • Torque Range (N m): (Fwd) 949 - 1085
    • Vibration Level (m/s2): 5.8
    • eclassCode: 21052003
  2. Nippon Pneumatic Industrial (NPK) Air Impact Wrench
    Mulai

    Rp8.799.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
    atribut:
    • Hose Mounting Port: Rc1/4
    • Purpose of Use: For car maintenance with many loosening.
  3. BAHCO Air Impact Wrench
    Mulai

    Rp6.899.900

    BAHCO Air Impact Wrench
    Deskripsi:
    -High-torque, high-speed and lightweight type.-For tightening and removing bolt of industries, construction machinery and large vehicles that require high torque.
    atribut:
    • Exhaust: Back
    • Socket Input Drive: 12.7mm
    • Capacity Bolt Diameter: -mm
  4. Nippon Pneumatic Industrial (NPK) Air Impact Wrench
    BARU
    Mulai

    Rp9.699.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
  5. TONE Impact Ball Joint
    Mulai

    Rp569.900

    TONE Impact Ball Joint
    Deskripsi:
    Use with impact wrench
    atribut:
    • Accessories: Pin, O-ring
  6. INGERSOLL RAND Air Impact Wrench
    Mulai

    Rp10.999.900

    INGERSOLL RAND Air Impact Wrench
    Deskripsi:
    This Right Angle Impact Wrench is lightweight, durable, and easy to use. Paired with its powerful vane motor and trigger actuation, this tool will quickly become your favorite on any job site.
  7. KRISBOW Mesin Pembuka Baut
    Mulai

    Rp2.299.900

    KRISBOW Mesin Pembuka Baut
    atribut:
    • Air Pressure (bar): 6
    • Hose size (inch): 1/2
  8. Toshiba Lithium Battery
    Mulai

    Rp319.900

    Toshiba Lithium Battery
    atribut:
    • Voltage (V): 3.6
  9. Nippon Pneumatic Industrial (NPK) Air Ratchet Wrench
    Mulai

    Rp4.999.900

    Nippon Pneumatic Industrial (NPK) Air Ratchet Wrench
    Deskripsi:
    -Possible to work efficiently to tighten and remove bolt nuts in narrow spots.-For narrow area work in car engine room.
    atribut:
    • Socket Input Drive: 9.5mm
    • Air consumption: 0.1
    • Hose Mounting Port: Rc1/4
    • Exhaust: Forward
    • Purpose of Use: For narrow area work in car engine room.
  10. KYOTO TOOL (KTC) Impact Wrench Socket 1/2 Inch Ring: Ash
    Mulai

    Rp209.900

    KYOTO TOOL (KTC) Impact Wrench Socket 1/2 Inch Ring: Ash
    atribut:
    • Color: Pin: Silver
    • Outside Diameter Drive End (mm): 29
    • Square Drive (mm): 12.7
    • Accessories: Pin, ring
  11. INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)
    Mulai

    Rp10.999.900

    INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)
    atribut:
    • NPT: (Air inlet diameter) 1/4 inch
    • Overall Length L (mm): 155
    • Maximum Torque (Nm): 450
    • Insertion angle (sq.): 12.7 (1/2 inch)
    • Air Consumption (L/minute): 113
    • Applicable Hose Inner Diameter (phi mm): 10
    • Mass (kg): 1.14
    • No Load Speed (rpm): 15000
    • Practical Torque Range (N m): 34-340
  12. Snap-on Heavy-Duty Impact Wrench 1inch
    Mulai

    Rp65.999.900

    Snap-on Heavy-Duty Impact Wrench 1inch
    atribut:
    • Blows per minute: 800
    • Country of Origin: USA
    • Air Consumption, CFM: 6.7
    • Air Inlet Thread Size: 1/2inch NPT
    • Anvil Type: Friction Ring w/ Thru Hole
    • Drive Size (inch) (mm): 1 (25)
    • Free Speed (rpm): 6,500
    • Maximum Torque (N m): 2440
    • Maximum Torque (ft lbs): 1800
    • Recommended Hose Size (inch) (mm): 1/2 (13)
    • Sound Level (dBA): 103
    • Vibration Level (m/s): 12.4
    • Working Torque (ft-lbs): 500–1,200
  13. TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  14. TEKIRO Air Impact (Mesin Pembuka Baut)
    Mulai

    Rp1.499.900

    TEKIRO Air Impact (Mesin Pembuka Baut)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  15. Wipro Air Impact Wrench (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

  16. SP Air Impact Wrench
    Mulai

    Rp23.999.900

    SP Air Impact Wrench
    Deskripsi:
    -Operability is good with lightweight type(7.8kg).-Four-step adjustment air regulator is built in.-For removing/installing tires of large vehicles including truck and bus.
    atribut:
    • Type: With Lid
    • Color: Blue
    • Dimensions (mm): 665x373x414mm
    • Purpose of Use: For removing/installing tires of large vehicles including truck and bus.
  17. TEKIRO Air Impact Jumbo with Stubby Impact Socket Set (Mesin Pembuka Baut)
    Mulai

    Rp2.499.900

    TEKIRO Air Impact Jumbo with Stubby Impact Socket Set (Mesin Pembuka Baut)
    Deskripsi:
    TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrV
    atribut:
    • Material: CRMO & CRV
Daftar Harga pneumatic impact wrench Terbaru March 2026
KOBE RED LINE Air Impact WrenchRp5.299.900
Nippon Pneumatic Industrial (NPK) Air Impact WrenchRp8.799.900
BAHCO Air Impact WrenchRp6.899.900
Nippon Pneumatic Industrial (NPK) Air Impact WrenchRp9.699.900
TONE Impact Ball JointRp569.900
KYOTO TOOL (KTC) Air Impact WrenchRp2.799.900
INGERSOLL RAND Air Impact WrenchRp10.999.900
KRISBOW Mesin Pembuka BautRp2.299.900
Toshiba Lithium BatteryRp319.900
Nippon Pneumatic Industrial (NPK) Air Ratchet WrenchRp4.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)